Skip Content

Filter Results By

Type
Diameter
Length
Duct Size
Width
Gauge
Brand
Price
Shop By
Ratings

Duct and Fittings

530 Results Found that Include 530 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
8 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 24 Ga, 90 Adj Elbow8 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG9
  • Mfr. Model # GRAE890GA24
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

6 In Dia,26 Ga,Self Seal Collar w/Damper
10 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 24 Ga, 90 Adj Elbow10 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH0
  • Mfr. Model # GRAE1090GA24
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

8 In Dia,26 Ga,Self Seal Collar w/Damper
12 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 24 Ga, 90 Adj Elbow12 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH1
  • Mfr. Model # GRAE1290GA24
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

10 In Dia,26Ga,Self Seal Collar w/Damper
8 In Dia,24 Ga,Self Seal Collar w/Damper
Duct Clamp,12 In
  • NORDFAB
  • Duct Clamp, 12 InDuct Clamp,12 In
  • Item # 40D626
  • Mfr. Model # 3260-1200-100900
  • Duct Clamp, Diameter 12 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

12 In Dia,26Ga,Self Seal Collar w/Damper
Manual Blast Gate,4 In
  • NORDFAB
  • Manual Blast Gate, 4 InManual Blast Gate,4 In
  • Item # 40D607
  • Mfr. Model # 3240-0400-100000
  • Fitting, Manual Blast Gate, Diameter 4 In., Length 5-1/2 In., Width 5-1/4 In., Height 7 In., Inlet Diameter 4...More

Manual Blast Gate,6 In
  • NORDFAB
  • Manual Blast Gate, 6 InManual Blast Gate,6 In
  • Item # 40D608
  • Mfr. Model # 3240-0600-100000
  • Fitting, Manual Blast Gate, Diameter 6 In., Length 5-3/4 In., Width 7 In., Height 10 In., Inlet Diameter 6...More

Quick Fit Pipe,6 In
  • NORDFAB
  • Quick Fit Pipe, 6 InQuick Fit Pipe,6 In
  • Item # 40D523
  • Mfr. Model # 3200-0600-100000
  • Quick Fit Pipe, Diameter 6 In., Length 59-1/4 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

6 In Dia,26 Ga,Snap Pipe Free Flow Tee
8 In Dia,24 Ga,Snap Pipe Free Flow Tee
  • DUCTMATE
  • 8 In Dia, 24 Ga, Snap Pipe Free Flow Tee8 In Dia,24 Ga,Snap Pipe Free Flow Tee
  • Item # 6EKP2
  • Mfr. Model # GRFTJ8GA24
  • Fitting, Tee, Diameter 8", Length 15-3/4", Width 8", Height 12-1/8", Inlet Diameter 8", Outlet Diameter 8",...More

10 In Dia,26 Ga,Snap Pipe Free Flow Tee
8 In Dia 26 Ga,Self Seal Snap Lock,PK5
3x3x3x50 ft Hypalon Flex Connector
1-3/4x3x1-3/4x50 Vinyl Flex Connector
3x3x3x50 ft Neoprene Flex Connector
3x3x3x50 ft Vinyl Flex Connector
Manual Blast Gate,12 In
  • NORDFAB
  • Manual Blast Gate, 12 InManual Blast Gate,12 In
  • Item # 40D611
  • Mfr. Model # 3240-1200-100000
  • Fitting, Manual Blast Gate, Diameter 12 In., Length 5-1/4 In., Width 13-1/2 In., Height 16-1/4 In., Inlet...More

12 In Dia,26 Ga,Snap Pipe Free Flow Tee
End Cap,PVC,12 In.
14 In Dia,26 Ga,Snap Pipe Free Flow Tee
Snap Lock Pipe,7 In,26 Gauge,PK5
  • DUCTMATE
  • Snap Lock Pipe, 7 In, 26 Gauge, PK5Snap Lock Pipe,7 In,26 Gauge,PK5
  • Item # 6PGC9
  • Mfr. Model # GR60SPBGP7GA26
  • Snap Lock Pipe, Snap Pipe, Duct Size 7 In, Length 5', Width 7 In, Inlet Diameter 7 In, Outlet Diameter 7 In,...More

Vibration Isolator, 10 in. dia., Steel
14 In Dia,26 Ga,Self Seal Snap Lock,PK5
Elbow,PVC,90 Degree,1 Radius,8 In.
PVC Duct,16 In, 10 Ft
  • HARVEL
  • PVC Duct, 16 In, 10 FtPVC Duct,16 In, 10 Ft
  • Item # 6VKU3
  • Mfr. Model # HGUC1600PG1000
  • Duct Pipe, PVC, Diameter 16 In., Length 10', Width 16 In., Height 16 In., Outlet Diameter 16 In.. Only...More

Wye Branch, Various dia., Steel
  • NORDFAB
  • Wye Branch, Various dia., SteelWye Branch, Various dia., Steel
  • Item # 29RN76
  • Mfr. Model # 3221-1010-110000
  • Wye Branch, Diameter Various, Length 14 In., Inlet Diameter 9-57/64 In., Outlet Diameter 10 In., Material of...More

Duct Fitting,Reducer,5x4,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 5x4,26 GaugeDuct Fitting,Reducer,5x4,26 Gauge
  • Item # 6RFZ2
  • Mfr. Model # GRR5P4PGA26
  • Fitting, Reducer, Duct Size 5 InX4 In, Width 5 In, Height 6-1/4 In, Inlet Diameter 5 In, Outlet Diameter 4...More

Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 GaugeDuct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

Results per page: 16 | 32 | 48

Use GreenSeam snap pipe duct and fittings from Grainger to help with your commercial and residential HVAC applications. Engineered with a LEED-qualifying zero-VOC gasket, this ductwork can eliminate the need for additional sealing along the longitudinal seams and transverse joint. Each box of metal duct contains five 5-ft. sections, for a total of 25 ft. Shop Grainger for self-sealing duct and fittings and all your HVAC supplies!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More