Skip Content

Filter Results By

Applied Filters Clear All

Item
Width
Length
Thickness
Color
Material
Brand
Price
Shop By

Duct and Cloth Tapes

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Duct Tape,4 in. W,60 yd. L,Silver,PK12
    • NASHUA
    • Duct Tape, 4 in. W, 60 yd. L, Silver, PK12Duct Tape,4 in. W,60 yd. L,Silver,PK12
    • Item # 36XC37
    • Mfr. Model # 1086146
    • Duct Tape, Material Polyethylene Coated Cloth, Silver, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

    Duct Tape,48mm x 33m,13.5 mil,Blue,PK24
    • SHURTAPE
    • Duct Tape, 48mm x 33m, 13.5 mil, Blue, PK24Duct Tape
    • Item # 24K328
    • Mfr. Model # DF 545
    • Duct Tape, Material Double-Coated Cloth, Natural/Blue Liner, Shape Continuous Roll, Width 48mm, Length 33m,...More

    Fiberglass Tape,6 In x 36 yd,12 mil,Tan
    • GRAINGER APPROVED
    • Fiberglass Tape, 6 In x 36 yd, 12 mil, TanFiberglass Tape
    • Item # 15D616
    • Mfr. Model # 15D616
    • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 6 In., Length 36...More

    Duct Tape,1 in. W,60 yd. L,Silver,PK48
    • NASHUA
    • Duct Tape, 1 in. W, 60 yd. L, Silver, PK48Duct Tape,1 in. W,60 yd. L,Silver,PK48
    • Item # 36XC36
    • Mfr. Model # 1086139
    • Duct Tape, Material Polyethylene Coated Cloth, Silver, Shape Continuous Roll, Width 1 In., Length 60 yd.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More