Skip Content

Filter Results By

Applied Filters Clear All

Item
Width
Length
Thickness
Color
Material
Shape
Brand
Price
Shop By

Duct and Cloth Tapes

17 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • GRAINGER APPROVED
  • High Temperature Tape High Temperature Tape
  • Multiple product options available

    High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Shape Continuous Roll, Thickness 7 mil, Tensile Strength 200 lb./in., Adhesion...More

Cloth Tape,Polyethylene,48mm,PK12
  • IPG
  • Cloth Tape, Polyethylene, 48mm, PK12 Cloth Tape,Polyethylene,48mm,PK12
  • Item # 20UR28
  • Mfr. Model # 86944
  • Cloth Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 48mm, Length 32m, Diameter 6 In.,...More

Duct Tape,12 In x 60 yd,12.1 mil,Blue
  • 3M
  • Duct Tape, 12 In x 60 yd, 12.1 mil, Blue Duct Tape
  • Item # 24A723
  • Mfr. Model # 8979
  • Duct Tape, Material Polyethylene Over Cloth Scrim/Rubber, Blue, Shape Continuous Roll, Width 12 In., Length...More

Mat Tape,PVC,Clear,36ydLx96mmW,PK12
  • GRAINGER APPROVED
  • Mat Tape, PVC, Clear, 36ydLx96mmW, PK12 Mat Tape,PVC,Clear,36ydLx96mmW,PK12
  • Item # 35KU68
  • Mfr. Model # N/A
  • Mat Tape, Material PVC, Clear, Shape Continuous Roll, Width 96mm, Length 36 yd., Diameter 4-3/4 In.,...More

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • GRAINGER APPROVED
  • Glass Cloth Wrap Glass Cloth Wrap
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Cloth Tape,2 In x 36 yd,4.7 mil,Brown
  • GRAINGER APPROVED
  • Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown PTFE Coated Cloth Tape
  • Item # 15D429
  • Mfr. Model # 15D429
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Brown, Shape Continuous Roll, Width 2 In.,...More

Cloth Tape,4 In x 50 ft,30 mil,Tan,Vinyl
  • GRAINGER APPROVED
  • Cloth Tape, 4 In x 50 ft, 30 mil, Tan, Vinyl Glass Cloth Tape
  • Item # 4YMF1
  • Mfr. Model # ST84CHAB-4
  • Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Width 4 In., Length 50 ft., Thickness 30 mil,...More

Mat Tape,PVC,Clear,28ydLx96mmW,PK12
  • GRAINGER APPROVED
  • Mat Tape, PVC, Clear, 28ydLx96mmW, PK12 Mat Tape,PVC,Clear,28ydLx96mmW,PK12
  • Item # 35KU69
  • Mfr. Model # N/A
  • Mat Tape, Material PVC, Clear, Shape Continuous Roll, Width 96mm, Length 28 yd., Diameter 4-1/2 In.,...More

Mat Tape,PVC,Clear,36ydLx72mmW,PK16
  • GRAINGER APPROVED
  • Mat Tape, PVC, Clear, 36ydLx72mmW, PK16 Mat Tape,PVC,Clear,36ydLx72mmW,PK16
  • Item # 35KU66
  • Mfr. Model # N/A
  • Mat Tape, Material PVC, Clear, Shape Continuous Roll, Width 72mm, Length 36 yd., Diameter 4-3/4 In.,...More

Mat Tape,PVC,Clear,28yd L x 72mm W,PK16
  • GRAINGER APPROVED
  • Mat Tape, PVC, Clear, 28yd L x 72mm W, PK16 Mat Tape,PVC,Clear,28yd L x 72mm W,PK16
  • Item # 35KU67
  • Mfr. Model # N/A
  • Mat Tape, Material PVC, Clear, Shape Continuous Roll, Width 72mm, Length 28 yd., Diameter 4-1/2 In.,...More

  • 3M
  • Fabric Tape Fabric Tape
  • Multiple product options available

    Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

Duct Tape,60 yd. L,Black,PK12
  • POLYKEN
  • Duct Tape, 60 yd. L, Black, PK12 Duct Tape
  • Item # 36XC34
  • Mfr. Model # 1086726
  • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 3-25/32 In., Length 60...More

Duct Tape,1 in. W,60 yd. L,Black,PK48
  • NASHUA
  • Duct Tape, 1 in. W, 60 yd. L, Black, PK48 Duct Tape
  • Item # 36XC39
  • Mfr. Model # 1086558
  • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 1 In., Length 60 yd.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More