Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Shape
Width
Length
  • View MoreView Less
Diameter
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Duct and Cloth Tapes

14 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Duct Tape,48mm x 55m,12 mil,Olive Drab
    • POLYKEN
    • Duct Tape, 48mm x 55m, 12 mil, Olive DrabDuct Tape
    • Item # 15R474
    • Mfr. Model # 231
    • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 48mm, Length 55m,...More

    • POLYKEN
    • Gaffers TapeGaffers Tape
    • Multiple product options available

      Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

    • NASHUA
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

    Cloth Tape,2 In x 60 yd,10.5 mil,White
    • GRAINGER APPROVED
    • Cloth Tape, 2 In x 60 yd, 10.5 mil, WhiteSingle Coated Cloth Tape
    • Item # 15C777
    • Mfr. Model # 15C777
    • Cloth Tape, Material Cotton, White, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 10.5 mil,...More

    • 3M
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

    HVAC Tape,48x55m,14 mil,Silver Metallic
    • SHURTAPE
    • HVAC Tape, 48x55m, 14 mil, Silver MetallicHVAC Tape
    • Item # 10A413
    • Mfr. Model # PC 858 CA
    • HVAC Tape, Material Waterproof Metalized Polyethylene, Silver Metallic/BlackPrint, Shape Continuous Roll,...More

    Waterproof Tape,3 In x 60 yd
    Duct Tape,48mm x 40 yd,17 mil,Silver
    • SHURTAPE
    • Duct Tape, 48mm x 40 yd, 17 mil, SilverDuct Tape
    • Item # 6EKV6
    • Mfr. Model # PC 745
    • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 40 yd., Thickness 17 mil,...More

    Fiberglass Tape,1/2 In x 36 yd,5 mil,Tan
    • GRAINGER APPROVED
    • Fiberglass Tape, 1/2 In x 36 yd, 5 mil, TanFiberglass Tape
    • Item # 15D315
    • Mfr. Model # 15D315
    • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 1/2 In., Length 36...More

    • GRAINGER APPROVED
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

    • 3M PREFERRED CONVERTER
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

    Duct Tape,48mm x 36m,16 mil,Black
    • NASHUA
    • Duct Tape, 48mm x 36m, 16 mil, BlackDuct Tape,48mm x 36m,16 mil,Black
    • Item # 15R434
    • Mfr. Model # 349
    • Bottom Board Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 48mm, Length...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    Sealing Tape,3 In x 5 yd,9.5 mil,White
    • 3M PREFERRED CONVERTER
    • Sealing Tape, 3 In x 5 yd, 9.5 mil, WhitePreservation Sealing Tape
    • Item # 15D055
    • Mfr. Model # 3/5/11
    • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 3 In., Length 5 yd.,...More

    Results per page: 16 | 32 | 48