Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Shape
Width
  • View MoreView Less
Length
  • View MoreView Less
Diameter
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Duct and Cloth Tapes

15 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
    Duct Tape,2 In x 35 yd,17 mil,Black
    • GORILLA TAPE
    • Duct Tape, 2 In x 35 yd, 17 mil, BlackDuct Tape
    • Item # 1TMA6
    • Mfr. Model # 6035061
    • Duct Tape, Material Cloth, Black, Shape Continuous Roll, Width 1.88 In., Length 35 yd., Thickness 17 mil,...More

    Foil Tape,Silver,1-7/8 in. x 50 yd.
    • 3M
    • Foil Tape, Silver, 1-7/8 in. x 50 yd.Foil Tape,Silver,1-7/8 in. x 50 yd.
    • Item # 29WR78
    • Mfr. Model # 3320
    • Foil Tape, Material Aluminum Foil, Silver, Shape Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-3/4 In.,...More

    • NASHUA
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

    • 3M
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

    • GRAINGER APPROVED
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

    • 3M PREFERRED CONVERTER
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

    • SHURTAPE
    • HVAC TapeHVAC Tape
    • Multiple product options available

      HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

    Cloth Tape,1 In x 60 yd,10.5 mil,White
    • GRAINGER APPROVED
    • Cloth Tape, 1 In x 60 yd, 10.5 mil, WhiteSingle Coated Cloth Tape
    • Item # 15C776
    • Mfr. Model # 15C776
    • Cloth Tape, Material Cotton, White, Shape Continuous Roll, Width 1 In., Length 60 yd., Thickness 10.5 mil,...More

    • SHURTAPE
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

    Cloth Tape,1 In x 5 yd,7 mil,White
    • 3M PREFERRED CONVERTER
    • Cloth Tape, 1 In x 5 yd, 7 mil, WhiteGlass Cloth Tape
    • Item # 15C123
    • Mfr. Model # 3615
    • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 7 mil,...More

    Drywall Mesh Tape,2 In x 500 ft
    Fiberglass Tape,1/4 In x 36 yd,5 mil,Tan
    • GRAINGER APPROVED
    • Fiberglass Tape, 1/4 In x 36 yd, 5 mil, TanFiberglass Tape
    • Item # 15D368
    • Mfr. Model # 15D368
    • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 1/4 In., Length 36...More

    • 3M PREFERRED CONVERTER
    • Fabric TapeFabric Tape
    • Multiple product options available

      Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

    • GRAINGER APPROVED
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

    Cloth Tape,1/2x5 yd,4.5 mil,Light Brown
    • 3M PREFERRED CONVERTER
    • Cloth Tape, 1/2x5 yd, 4.5 mil, Light BrownPTFE Coated Cloth Tape
    • Item # 15C404
    • Mfr. Model # 5151
    • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Light Brown, Shape Continuous Roll, Width 1/2...More

    Results per page: 16 | 32 | 48