Skip Content

Filter Results By

Applied Filters Clear All

Duct and Cloth Tapes

10 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • NASHUA
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

    Duct Tape,48mm x 55m,Silver,6 mil
    • GRAINGER APPROVED
    • Duct Tape, 48mm x 55m, Silver, 6 milDuct Tape
    • Item # 26VC84
    • Mfr. Model # 26VC84
    • Duct Tape, Material Polyethylene Coated Cloth, Silver, Shape Continuous Roll, Width 48mm, Length 55m,...More

    Duct Tape,48mm x 55m,6 mil,Silver
    • SHURTAPE
    • Duct Tape, 48mm x 55m, 6 mil, SilverDuct Tape
    • Item # 24K263
    • Mfr. Model # PC 460
    • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 6 mil,...More

    • GORILLA TAPE
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Black, Shape Continuous Roll and Thickness 17 mil; Varies by Material, Width and Length

    Drywall Mesh Tape,2 In x 300 ft,Neutral
    • WESTWARD
    • Drywall Mesh Tape, 2 In x 300 ft, NeutralDrywall Mesh Tape
    • Item # 13A758
    • Mfr. Model # 13A758
    • Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2 In., Length 300 ft., Natural...More

    Cloth Tape,Cotton,White,60yd. L x 1/2inW
    • TAPECASE
    • Cloth Tape, Cotton, White, 60yd. L x 1/2inWCloth Tape
    • Item # 31XL90
    • Mfr. Model # 175
    • Cloth Tape, Material Cotton, White, Shape Continuous Roll, Width 1/2 In., Length 60 yd., Diameter 6 In.,...More

    • 3M PREFERRED CONVERTER
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

    Drywall Mesh Tape,48 x 91.44m,9mil,White
    • SHURTAPE
    • Drywall Mesh Tape, 48 x 91.44m, 9mil, WhiteDrywall Mesh Tape,48 x 91.44m,9mil,White
    • Item # 6FFA4
    • Mfr. Model # MJ 100
    • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

    • GRAINGER APPROVED
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

    • 3M PREFERRED CONVERTER
    • Construction Seaming TapeConstruction Seaming Tape
    • Multiple product options available

      Construction Seaming Tape, Material Polypropylene, Red, Shape Continuous Roll, Length 5 yd., Thickness 3 mil, Tensile Strength 20 lb./in., Adhesion Strength 45 oz./in.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More