Skip Content

Filter Results By

Item
Width
Length
Thickness
Color
Material
Shape
Brand
Price
Shop By
Ratings

Duct and Cloth Tapes

68 Results Found that Include 638 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • GORILLA TAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Black, Shape Continuous Roll and Thickness 17 mil; Varies by Material, Width and Length

  • WESTWARD
  • Drywall Mesh Tape Drywall Mesh Tape
  • Multiple product options available

    Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2" and Natural Rubber/Synthetic Rubber; Varies by Length

  • ABILITY ONE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll, Width 2", Length 60 yd. and Rubber; Varies by Material, Color and Diameter

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • GRAINGER APPROVED
  • Glass Cloth Wrap Glass Cloth Wrap
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd. Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter...More

  • NASHUA
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape, Shape Continuous Roll and Standards UL 723; Varies by Material, Color, Width, Length and Diameter

Cable Path,30 yd. L,Black,6 in. W
  • PROTAPES
  • Cable Path, 30 yd. L, Black, 6 in. W Cable Path,30 yd. L,Black,6 in. W
  • Item # 45AW54
  • Mfr. Model # Cable Path
  • Cable Path, Material Cotton Cloth, Black, Shape Continuous Roll, Width 6 In., Length 30 yd., Diameter 3 In.,...More

Duct Tape,Round,White,5-3/4 in. dia.
  • GORILLA GLUE
  • Duct Tape, Round, White, 5-3/4 in. dia. Duct Tape,Round,White,5-3/4 in. dia.
  • Item # 30WM03
  • Mfr. Model # 6025001
  • Duct Tape, Material Cloth, White, Shape Round, Width 2, Length 30 yd., Diameter 5-3/4 In., Thickness 17 mil,...More

  • SHURTAPE
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Material Vinyl And Acrylic Coated Cloth and Shape Continuous Roll; Varies by Color, Width and Length

Duct Tape,Clear,5 yd.,1-1/2 in. W
Duct Tape,Silver,35 yd.,1-7/8 in. W
  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • GRAINGER APPROVED
  • Glass Cloth Tape Glass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • GRAINGER APPROVED
  • High Temperature Tape High Temperature Tape
  • Multiple product options available

    High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Shape Continuous Roll, Thickness 7 mil, Tensile Strength 200 lb./in., Adhesion...More

Drywall Mesh Tape,48 x 91.44m,9mil,White
  • SHURTAPE
  • Drywall Mesh Tape, 48 x 91.44m, 9mil, White Drywall Mesh Tape,48 x 91.44m,9mil,White
  • Item # 6FFA4
  • Mfr. Model # MJ 100
  • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

  • SHURTAPE
  • HVAC Tape HVAC Tape
  • Multiple product options available

    HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

  • POLYKEN
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Polyethylene Coated Cloth, Shape Continuous Roll, Length 55m, Thickness 12 mil, Rubber and Performance Temp. 30° to 200°F; Varies by Color and Width

  • ABILITY ONE
  • Waterproof Tape Waterproof Tape
  • Multiple product options available

    Waterproof Tape, Material Vinyl, Gray, Shape Continuous Roll and Length 60 yd.; Varies by Width

  • BAC INDUSTRIES
  • Tarp Tape Tarp Tape
  • Multiple product options available

    Tarp Tape, Material Polyethylene, Shape Continuous Roll, Width 3", Length 36 yd., Thickness 7.5 mil and Rubber; Varies by Color

Duct Tape,48mm x 36m,16 mil,Black
  • NASHUA
  • Duct Tape, 48mm x 36m, 16 mil, Black Duct Tape,48mm x 36m,16 mil,Black
  • Item # 15R434
  • Mfr. Model # 349
  • Bottom Board Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 48mm, Length...More

  • 3M
  • Cloth Tape Cloth Tape
  • Multiple product options available

    Cloth Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Sail Patch Tape,3 In x 5 yd,6 mil,Clear
Flexible Duct Tape,Silver,1-7/8in x120yd
  • 3M
  • Flexible Duct Tape, Silver, 1-7/8in x120yd Flexible Duct Tape,Silver,1-7/8in x120yd
  • Item # 29WT64
  • Mfr. Model # 3350
  • Flexible Duct Tape, Material Polypropylene, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 120 yd.,...More

Drywall Mesh Tape,2 In x 500 ft
Results per page:  16 | 32 | 48

Check out the Grainger stock of more than 600 choices of duct tape, drywall tape and other vinyl, foil and cloth-backed tapes, including gaffer’s tape. Choose from light- and medium-duty to premium and industrial grades in a wide variety of colors and numerous widths and lengths. When you need duct tape, drywall tape or gaffer’s tape for residential, commercial or industrial use, come to Grainger first.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More