Skip Content

Filter Results By

Item
Width
Length
Thickness
Color
Material
Shape
Price
Shop By

Duct and Cloth Tapes

6 Results Found that Include 300 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Glass Cloth TapeGlass Cloth Tape
    • Multiple product options available

      Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

    • 3M PREFERRED CONVERTER
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

    • 3M PREFERRED CONVERTER
    • Preservation Sealing TapePreservation Sealing Tape
    • Multiple product options available

      Preservation Sealing Tape, Material Polyethylene, Shape Continuous Roll, Length 5 yd., Tensile Strength 15 lb./in., Rubber and Performance Temp. Up to 170°F; Varies by...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • Fabric TapeFabric Tape
    • Multiple product options available

      Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

    • 3M PREFERRED CONVERTER
    • Construction Seaming TapeConstruction Seaming Tape
    • Multiple product options available

      Construction Seaming Tape, Material Polypropylene, Red, Shape Continuous Roll, Length 5 yd., Thickness 3 mil, Tensile Strength 20 lb./in., Adhesion Strength 45 oz./in.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More