Skip Content

Filter Results By

Price

Dual Pressure Controls

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150 to 450, High Pressure Differential (PSIG) 70 Fixed, Low Pressure Differential (PSIG) 10 to 40, Reset Low Auto, Reset High Auto, Pressure Connection 36 In. Capillary, Mounting Any Position, Main Switch Off Time (Sec.) 1-30, Main Switch On Time (Sec.) 30-90, -, Voltage 24/240, R-12, R-22, and R-502, Commercial Refrigeration and Air Conditioning

    • Item # 2E989
    • Mfr. Model # O12-1549
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 10-100 PSIG, High Pressure Range 150-450 PSIG, High Pressure Differential 70 Fixed PSIG, Low Pressure Differential 10-40 PSIG, Reset Low Auto, Reset High Auto/Man, Pressure Connection 48 In Capillary, Mounting Any Position, Main Switch Off Time 1-110 Sec, Main Switch On Time 1-110 Sec, Voltage 24/240, Includes NEMA 1 Enclosure, Nonconductive Cover

    • Item # 2E990
    • Mfr. Model # O12-4834
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 10-100 PSIG, High Pressure Range 150-450...More

    High/Low Pressure Control,120/240V
    • RANCO
    • High/Low Pressure Control, 120/240VHigh/Low Pressure Control,120/240V
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150 to 450, High Pressure Differential (PSIG) 70 Fixed, Low Pressure Differential (PSIG) 10 Fixed, Reset Low Manual, Reset High Manual, Pressure Connection Color Coded 1/4 inch Flare Nuts, Mounting Bracket or Flush-Mount Vertical or Horizontal, Main Switch Off Time (Sec.) 1-110, Main Switch On Time (Sec.) 1-110, Voltage 120/240,For Use With Commercial Refrigeration and Air Conditioning

    • Item # 12Z407
    • Mfr. Model # o12-1594
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

    Compact Dual Pressure Control,SPST
    • RANCO
    • Compact Dual Pressure Control, SPSTCompact Dual Pressure Control,SPST
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 100-250 PSIG, High Pressure Differential 50 Fixed PSIG, Low Pressure Differential 5-35 PSIG, Reset Low Auto, Reset High Auto, Pressure Connection 36 In Capillary, Mounting Any Position, Main Switch Off Time 40-110 Sec, Main Switch On Time 1-20 Sec, Voltage 24/240, Includes NEMA 1 Enclosure, Nonconductive Cover

    • Item # 2E986
    • Mfr. Model # O12-1506
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 100-250...More

    Compact Dual Pressure Control,NEMA 1
    • RANCO
    • Compact Dual Pressure Control, NEMA 1Compact Dual Pressure Control,NEMA 1
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450 PSIG, High Pressure Differential 70 Fixed PSIG, Low Pressure Differential 5-35 PSIG, Reset Low Auto, Reset High Auto, Pressure Connection 36 In Capillary, Mounting Any Position, Main Switch Off Time 1-30 Sec, Main Switch On Time 30-90 Sec, Voltage 24/240, Includes NEMA 1 Enclosure, Nonconductive Cover

    • Item # 2E987
    • Mfr. Model # O12-1502
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450...More

    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450 PSIG, High Pressure Differential 70 Fixed PSIG, Low Pressure Differential 5-35 PSIG, Reset Low Auto, Reset High Auto/Man, Pressure Connection 48 In Capillary, Mounting Any Position, Main Switch Off Time 40-110 Sec, Main Switch On Time 1-20 Sec, Voltage 24/240, Includes NEMA 1 Enclosure, Nonconductive Cover

    • Item # 2E988
    • Mfr. Model # O12-4833
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More