Skip Content

Filter Results By

Applied Filters Clear All

Dual Pressure Controls

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Differential Pressure Control,SPDT
    • JOHNSON CONTROLS
    • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential (PSIG) 1.5, Reset Low Auto, Pressure Connection 1/4 In. Female NPT

    • Item # 40G417
    • Mfr. Model # P74FA-5C
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

    Dual Pressure Control,1/4 In Male Flare
    • JOHNSON CONTROLS
    • Dual Pressure Control, 1/4 In Male FlareDual Pressure Control,1/4 In Male Flare
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55/65, Low Pressure Differential (PSIG) 7 to 50, Reset Low Auto, Reset High Auto, Pressure Connection 1/4 In. Male Flare, Mounting Level, Upright Position with the Bellows and Conduit Connection Facing Down, Main Switch Off Time (Sec.) , Main Switch On Time (Sec.) , Cutout, Voltage 120/240, Commercial Refrigeration and Air Conditioning

    • Item # 4E888
    • Mfr. Model # P170LB-1E
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 to 100, High Pressure Range (PSIG) 100...More

    Differential Pressure Control,SPDT
    • JOHNSON CONTROLS
    • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 2 to 26, Low Pressure Differential (PSIG) 3.5, Reset Low Auto, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut

    • Item # 40G415
    • Mfr. Model # P74EA-8C
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 2 to 26, Low Pressure Differential...More

    Differential Pressure Control,SPDT
    • JOHNSON CONTROLS
    • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential (PSIG) 1.5, Reset Low Auto, Pressure Connection 1/4 In. Male Flare

    • Item # 40G416
    • Mfr. Model # P74FA-1C
    • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

    Dual Pressure Control,2 SPDT
    • JOHNSON CONTROLS
    • Dual Pressure Control, 2 SPDTDual Pressure Control,2 SPDT
    • Dual Pressure Control, Switch Type 2 SPDT, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Convertible, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut

    • Item # 40G412
    • Mfr. Model # P70SA-1C
    • Dual Pressure Control, Switch Type 2 SPDT, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 7 to 50, Reset Low Auto, Reset High Manual, Pressure Connection 1/4 In. Male Flare, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G348
    • Mfr. Model # P170MA-1C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 7 to 50, Reset Low Auto, Reset High Manual, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G409
    • Mfr. Model # P70MA-1C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Auto, Pressure Connection 1/4 In. Male Flare, Low Cut Out, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G347
    • Mfr. Model # P170LB-6C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Auto, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut, Low Cut Out, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G407
    • Mfr. Model # P70LB-6C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 7 to 50, Reset Low Auto, Reset High Auto, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut, Low Cut Out, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G406
    • Mfr. Model # P70LB-1C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

    Pressure Control, SPST, Auto Reset
    • JOHNSON CONTROLS
    • Pressure Control, SPST, Auto ResetPressure Control, SPST, Auto Reset
    • Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 2 to 26, Low Pressure Differential (PSIG) 1.5, Reset Low Auto, Pressure Connection 36 In. Capillary, Mounting Any Position, Voltage 208/240

    • Item # 20XH86
    • Mfr. Model # P74FA-10C
    • Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 2 to 26, Low Pressure Differential (PSIG) 1.5,...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 7, Reset Low Manual, Reset High Manual, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut

    • Item # 40G411
    • Mfr. Model # P70NA-1C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 65, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Manual, Pressure Connection 36 In. Capillary with 1/4 In. Flare Nut, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G408
    • Mfr. Model # P70MA-18C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range...More

    Differential Pres Control, SPST Close
    • JOHNSON CONTROLS
    • Differential Pres Control, SPST CloseDifferential Pres Control, SPST Close
    • Differential Pres Control,Spst Close, Switch Type SPST, Low Pressure Range (PSIG) 8 to 70, Low Pressure Differential (PSIG) 8 to 30, Reset Low Auto, Pressure Connection 36 In. Capillary, Mounting Any Position, Voltage 208/240, Includes Universal Mounting Bracket

    • Item # 20XH85
    • Mfr. Model # P74BA-1C
    • Differential Pres Control,Spst Close, Switch Type SPST, Low Pressure Range (PSIG) 8 to 70, Low Pressure...More

    Dual Pressure Control,SPST
    • JOHNSON CONTROLS
    • Dual Pressure Control, SPSTDual Pressure Control,SPST
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 7 to 50, Reset Low Auto, Reset High Auto, Pressure Connection 1/4 In. Male Flare, Low Cut Out, Includes Universal Mounting Bracket

    • Item # 40G346
    • Mfr. Model # P170LB-1C
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

    Pressure Control, SPST, Auto Reset
    • JOHNSON CONTROLS
    • Pressure Control, SPST, Auto ResetPressure Control, SPST, Auto Reset
    • Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Manual, Pressure Connection 1/4 In. Male Flare, Mounting Any Position, None, Voltage 208/240, Mr. No. SEC99, Includes Universal Mounting Bracket

    • Item # 20XH84
    • Mfr. Model # P170MA-18C
    • Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG)...More

    Dual Pressure Control,2 SPDT
    • JOHNSON CONTROLS
    • Dual Pressure Control, 2 SPDTDual Pressure Control,2 SPDT
    • Dual Pressure Control, Switch Type 2 SPDT, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range (PSIG) 100 to 500, High Pressure Differential (PSIG) 55, Low Pressure Differential (PSIG) 5 to 35, Reset Low Auto, Reset High Convertible, Pressure Connection 1/4 In. Male Flare, Non-Corrosive Refrigerants, Includes Universal Mounting Bracket

    • Item # 40G349
    • Mfr. Model # P170SA-1C
    • Dual Pressure Control, Switch Type 2 SPDT, Low Pressure Range (PSIG) 12 In. in HG to 80, High Pressure Range...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More