Skip Content

Filter Results By

Load Capacity
Lifting Height Max.
Lifting Height Min.
Overall Height
Height Stowed
Price

Drywall Lifts

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Drywall Lift, Max. Lifting H 120 In.
    • BIL-JAX
    • Drywall Lift, Max. Lifting H 120 In.Drywall Lift, Max. Lifting H 120 In.
    • Item # 3NZF9
    • Mfr. Model # DL100
    • Drywall Lift, 200 lb. Load Capacity, Lifting Height Max. 120 In., Lifting Height Min. 60 In., Overall Height...More

    Drywall Lift, Max. Lifting H 144 In.
    • BIL-JAX
    • Drywall Lift, Max. Lifting H 144 In.Drywall Lift, Max. Lifting H 144 In.
    • Item # 3NZG1
    • Mfr. Model # DL125
    • Drywall Lift, 200 lb. Load Capacity, Lifting Height Max. 144 In., Lifting Height Min. 60 In., Overall Height...More

    Drywall Lift, Max. Lifting H 180 In.
    • BIL-JAX
    • Drywall Lift, Max. Lifting H 180 In.Drywall Lift, Max. Lifting H 180 In.
    • Item # 3NZG2
    • Mfr. Model # DL150
    • Drywall Lift, 160 lb. Load Capacity, Lifting Height Max. 180 In., Lifting Height Min. 78 In., Overall Height...More

    Results per page: 16 | 32 | 48

      Browse a selection of drywall lifts from Grainger. They are designed to hold up to 4' X 12' sheets of drywall board. The winch design uses a steering wheel for easy adjustment. The three leg design allows the lift to be positioned closer to walls. Casters stay in contact with ground, even when outriggers are collapsed, so lift is easy to maneuver at all times.