Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Drums

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Drum Heater,1600Watts,13.3Amps AC,55Gal
    • BRISKHEAT
    • Drum Heater, 1600Watts, 13.3Amps AC, 55Gal
    • Item # 3JJJ2
    • Mfr. Model # FGDHC55120D
    • Drum Heater, Electric, Watts 1600, 13.3 Amps AC, Voltage 120, Watt Density 2 W/Sq-In, Control Range 50 to 450...More

    Stainless Steel Drum,Open Head,55 Gal
    • SKOLNIK
    • Stainless Steel Drum, Open Head, 55 Gal
    • Item # 2GTY9
    • Mfr. Model # ST5501T234
    • Stainless Steel Drum, Open Head, Volume Capacity 55 gal., Load Capacity 946 lb., Height 34-1/4 In., Overall...More

    Plate Clamp,1/2 to 2 In. Grip,Steel,5 t
    • GRAINGER APPROVED VENDOR
    • Plate Clamp, 1/2 to 2 In. Grip, Steel, 5 t
    • Item # 8YCN9
    • Mfr. Model # 6423015
    • Plate Clamp, 1/2 to 2 In. Grip, Load Capacity 5 t, Steel, 1/2 In. to 2 In. Grip, Includes Patented Wear...More

    Drum Heater,770 Watts,6.4Amps AC,55Gal
    • BRISKHEAT
    • Drum Heater, 770 Watts, 6.4Amps AC, 55Gal
    • Item # 3JJJ4
    • Mfr. Model # FGPDHC55120D
    • Drum Heater, Electric, Watts 770, 6.4 Amps AC, Voltage 120, Watt Density 1 W/Sq-In, Control Range 50 to 160...More

    Drum Truck, 880 lb.
    • DAYTON
    • Drum Truck, 880 lb.
    • Item # 29PH14
    • Mfr. Model # 29PH14
    • Drum Truck, Overall Length 45 In., Overall Height 73 In., Overall Width 60 In., Max. Lift 42 In., Clearance...More

    Stainless Stl Drum,30 gal,CH,Type 316 SS
    • SKOLNIK
    • Stainless Stl Drum, 30 gal, CH, Type 316 SS
    • Item # 20UK83
    • Mfr. Model # ST3003-316
    • Drum, Closed Head, Volume Capacity 30 gal., Overall Height 28-1/5 In., Inside Dia. 18-1/4 In., Outside Dia....More

    Stainless Stl Seamless Drum,55 gal.,OH
    • SKOLNIK
    • Stainless Stl Seamless Drum, 55 gal., OH
    • Item # 20UK73
    • Mfr. Model # SL5502
    • Drum, Open Head, Volume Capacity 55 gal., Overall Height 36 In., Inside Dia. 22-1/2 In., Outside Dia. 23 In.,...More

    Belt Cradle Frame
    • LIFTOMATIC
    • Belt Cradle Frame
    • Item # 5PU90
    • Mfr. Model # 4019
    • Belt Cradle Frame, One Drum, OAL 15 In., OAH 36 In., OAW 18 In., No. of Drums 1, Lowest Position of Jaws 24...More

    Gas Bottle Sling,Dual,1000 lb.
    • LIFT-ALL
    • Gas Bottle Sling, Dual, 1000 lb.
    • Item # 39A387
    • Mfr. Model # GBS2N
    • Gas Bottle Sling, Dual, Max. Lift 1000 lb., Drum Capacity 1000 lb., Load Capacity 1000 lb., Construction...More

    Drum Heater,1600Watts,6.67Amps AC,55Gal
    • BRISKHEAT
    • Drum Heater, 1600Watts, 6.67Amps AC, 55Gal
    • Item # 3JJJ6
    • Mfr. Model # FGDHC55240D
    • Drum Heater, Electric, Watts 1600, 6.67 Amps AC, Voltage 240, Watt Density 2 W/Sq-In, Control Range 50 to 450...More

    Safety Enclosure,67inLx36inWx36inH
    • MORSE DRUM
    • Safety Enclosure, 67inLx36inWx36inH
    • Item # 29XU31
    • Mfr. Model # GEK-2-305-1
    • Drum Safety Enclosure, Overall Length 67 In., Overall Width 36 In., Overall Height 36 In., Gate Switch...More

    Results per page: 16 | 32 | 48