Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Drums

14 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Transport Drum,Open Head,55 gal.,Silver
    • GRAINGER APPROVED
    • Transport Drum, Open Head, 55 gal., SilverTransport Drum,Open Head,55 gal.,Silver
    • Item # 4GY38
    • Mfr. Model # ST5501
    • Transport Drum, Head Type Open Head, Closure Type Bolt Ring, Volume Capacity 55 gal., Material Stainless...More

    Drum Carrier,880 lb.
    • DAYTON
    • Drum Carrier, 880 lb.Drum Carrier,880 lb.
    • Item # 29PH16
    • Mfr. Model # 29PH16
    • Drum Carrier, Overall Length 53', Overall Height 43 In., Overall Width 33-1/2 In., Max. Lift 11 In.,...More

    Drum Liftr and Pourer,1500 lb. Load Cap.
    • MORSE
    • Drum Liftr and Pourer, 1500 lb. Load Cap.Drum Liftr and Pourer,1500 lb. Load Cap.
    • Item # 30CM67
    • Mfr. Model # 185A-HD
    • Drum Lifter and Pourer, Vertical, Overall Length 35-13/16 In., Overall Height 37-11/16 In., Level Height...More

    Drum Heater,Electric,15 gal.,400W
    • BASCO
    • Drum Heater, Electric, 15 gal., 400WDrum Heater
    • Item # 21YL46
    • Mfr. Model # PBL15-PRO
    • Drum Heater, Electric, Watts 400, 3.3 Amps AC, Voltage 120, Watt Density 0.29W/sq. ft., Control Range 0...More

    Drum Truck,550 lb.
    • WESCO
    • Drum Truck, 550 lb.Drum Truck,550 lb.
    • Item # 8FM52
    • Mfr. Model # 272945
    • Drum Truck, Overall Length 33 In., Overall Height 40 In., Overall Width 40 In., Number of Drums 1, Drum...More

    Drum Tilter,Attachment,800 lb.,55 gal.
    • VALLEY CRAFT
    • Drum Tilter, Attachment, 800 lb., 55 gal.Drum Tilter,Attachment,800 lb.,55 gal.
    • Item # 20HA52
    • Mfr. Model # F89409A5
    • Drum Tilter, Attachment, Rotation 120 Degrees , Dia. 14 In. to 24 In., Dispensing Height 24 In. to 84 In.,...More

    Salvage Drum,Screw Lid,180 gal.,Yellow
    • ENPAC
    • Salvage Drum, Screw Lid, 180 gal., YellowOverpack/Salvage Drum
    • Item # 31DM30
    • Mfr. Model # 1180-YE
    • Salvage Drum, Head Type Screw Lid, Closure Type Screw, Volume Capacity 180 gal., Material Polyethylene, Color...More

    Pail Heater,Electric,5 gal.,160W
    • BASCO
    • Pail Heater, Electric, 5 gal., 160WPail Heater
    • Item # 21YL45
    • Mfr. Model # PBL5-PRO
    • Pail Heater, Electric, Watts 160, 1.3 Amps AC, Voltage 120, Watt Density 0.23W/sq. in, Control Range 0...More

    Leak Repair Kit,Non-Spark Tools
    • GRAINGER APPROVED
    • Leak Repair Kit, Non-Spark ToolsLeak Repair Kit,Non-Spark Tools
    • Item # 9PR26
    • Mfr. Model # 35155
    • Drum and Tank Repair Kit, Nonsparking, Plastic, Includes Nonsparking Tools, Stopper Plug Kit, Ball Plug Kit,...More

    Clamp, Single Jaw, Chime, 1500 lb.
    • DAYTON
    • Clamp, Single Jaw, Chime, 1500 lb.Clamp, Single Jaw, Chime, 1500 lb.
    • Item # 29PH24
    • Mfr. Model # 29PH24
    • Clamp, Single Jaw, Chime, Overall Length 11 In., Overall Height 13 In., Overall Width 9 In., Number of Drums...More

    Double Chime Jaw Clamp
    • LIFTOMATIC
    • Double Chime Jaw ClampDouble Chime Jaw Clamp
    • Item # 6XDR2
    • Mfr. Model # 4083-DH
    • Double Chime Jaw Clamp, Number of Drums 1, Lowest Position of Jaws 23.5, Drum Capacity 30 or 55 gal., Load...More

    Results per page: 16 | 32 | 48