Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Drums

53 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Drum Rack,Stackable,For 2 Steel Drums
  • GRAINGER APPROVED VENDOR
  • Drum Rack, Stackable, For 2 Steel Drums
  • Item # 30YN83
  • Mfr. Model # 30YN83
  • Drum Rack,Drum Dia. 22-1/2 In.,Drum Capacity 55 gal.,Capacity 800 lb.,Load Capacity 1600 lb.,Steel,Number...More

Drum Rack,Stackable,For 3 Steel Drums
  • GRAINGER APPROVED VENDOR
  • Drum Rack, Stackable, For 3 Steel Drums
  • Item # 30YN84
  • Mfr. Model # 30YN84
  • Drum Rack,Drum Dia. 22-1/2 In.,Drum Capacity 55 gal.,Capacity 800 lb.,Load Capacity 2400 lb .,Steel,Number...More

Drum Rack,(9) 55 gal.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Rack, (9) 55 gal., Steel
  • Item # 31CA32
  • Mfr. Model # 31CA32
  • Drum Rack, Drum Capacity (9) 55 gal., Capacity 7200 lb., Height 70 In., Width 85-1/2 In., Depth 34-1/4 In.,...More

Drum Rack,(6) 55 gal.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Rack, (6) 55 gal., Steel
  • Item # 31CA30
  • Mfr. Model # 31CA30
  • Drum Rack, Drum Capacity (6) 55 gal., Capacity 4800 lb., Height 48-3/8 In., Width 85-1/2 In., Depth 34-1/4...More

Drum Lifter,55 gal.,1100 lb.
  • GRAINGER APPROVED VENDOR
  • Drum Lifter, 55 gal., 1100 lb.
  • Item # 30YP25
  • Mfr. Model # 30YP25
  • Drum Lifter, Overall Length 33 In., Overall Height 2-3/4 In., Overall Width 6 In., Rotation Angle 0 Degrees ,...More

Drum Positioner,55 gal.,660 lb.
  • DAYTON
  • Drum Positioner, 55 gal., 660 lb.
  • Item # 30YP20
  • Mfr. Model # 30YP20
  • Drum Positioner, Overall Length 56 In., Overall Height 5 In., Overall Width 28 In., Fork Pocket Size 2-1/2...More

Drum Palletizer,55 gal.,880 lb.
  • DAYTON
  • Drum Palletizer, 55 gal., 880 lb.
  • Item # 30YP24
  • Mfr. Model # 30YP24
  • Drum Palletizer, Overall Length 42 In., Overall Height 47-1/4 In., Overall Width 48 In., Rotation Angle 0...More

Drum Rack,(4) 55 gal.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Rack, (4) 55 gal., Steel
  • Item # 31CA29
  • Mfr. Model # 31CA29
  • Drum Rack, Drum Capacity (4) 55 gal., Capacity 3200 lb., Height 48-3/8 In., Width 60 In., Depth 34-1/4 In.,...More

Drum Rack,(3) 55 gal.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Rack, (3) 55 gal., Steel
  • Item # 31CA28
  • Mfr. Model # 31CA28
  • Drum Rack, Drum Capacity (3) 55 gal., Capacity 2400 lb., Height 70 In., Width 33 In., Depth 34-1/4 In.,...More

Drum Lifter,55 gal.,660 lb.
  • DAYTON
  • Drum Lifter, 55 gal., 660 lb.
  • Item # 30YP21
  • Mfr. Model # 30YP21
  • Drum Lifter, Overall Length 53 In., Overall Height 85 In., Level Height Variable, Overall Width 43 In.,...More

Drum Stacker,55 gal.,880 lb.
  • DAYTON
  • Drum Stacker, 55 gal., 880 lb.
  • Item # 30YP22
  • Mfr. Model # 30YP22
  • Drum Stacker, Overall Length 52-1/8 In., Overall Height 77-1/8 In., Level Height Variable, Overall Width...More

Drum Truck,30 or 55 gal.,1000 lb.
  • DAYTON
  • Drum Truck, 30 or 55 gal., 1000 lb.
  • Item # 30YP18
  • Mfr. Model # 30YP18
  • Drum Truck, Overall Length 52-1/4 In., Overall Height 37 In., Overall Width 26-1/4 In., Rotation Angle 0...More

Drum Stacker,55 gal.,880 lb.
  • DAYTON
  • Drum Stacker, 55 gal., 880 lb.
  • Item # 30YP23
  • Mfr. Model # 30YP23
  • Drum Stacker, Overall Length 52-1/8 In., Overall Height 77-1/8 In., Level Height Variable, Overall Width...More

Drum Lifter,55 gal.,800 lb.
  • DAYTON
  • Drum Lifter, 55 gal., 800 lb.
  • Item # 30YP27
  • Mfr. Model # 30YP27
  • Drum Lifter, Overall Length 30 In., Overall Height 8 In., Overall Width 33 In., Rotation 360 Degrees , Chain...More

Drum Positioner,55 gal.,880 lb.
  • DAYTON
  • Drum Positioner, 55 gal., 880 lb.
  • Item # 30YP19
  • Mfr. Model # 30YP19
  • Drum Positioner, Overall Length 70 In., Overall Height 26 In., Overall Width 28 In., Fork Pocket Size 2-1/2...More

Drum Rack,(6) 55 gal.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Rack, (6) 55 gal., Steel
  • Item # 31CA31
  • Mfr. Model # 31CA31
  • Drum Rack, Drum Capacity (6) 55 gal., Capacity 4800 lb., Height 70 In., Width 60 In., Depth 34-1/4 In.,...More

Drum Lifter,55 gal.,1100 lb.
  • GRAINGER APPROVED VENDOR
  • Drum Lifter, 55 gal., 1100 lb.
  • Item # 30YP26
  • Mfr. Model # 30YP26
  • Drum Lifter, Overall Length 38 In., Overall Height 2 In., Overall Width 22-1/2 In., Rotation Angle 0 Degrees...More

Drum Dumper,Stationary,60in,34sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 60in, 34sec., Steel
  • Item # 33RW98
  • Mfr. Model # HDD-36-7-S
  • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

Port Drum Dumper,72-1/2in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumper, 72-1/2in, 42sec., 1500lb.
  • Item # 33RX01
  • Mfr. Model # HDD-48-15-P
  • Drum Dumper, Portable, Overall Length 71-1/2 In., Overall Height 72-1/2 In., Level Height 72-1/2 In., Overall...More

Drum Dumper,Stationary,84in,42sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 84in, 42sec., Steel
  • Item # 33RX05
  • Mfr. Model # HDD-60-15-S
  • Drum Dumper, Stationary, Overall Length 80 In., Overall Height 84 In., Level Height 84 In., Overall Width 36...More

Drum Dumper,Stationary,60in,42sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 60in, 42sec., Steel
  • Item # 33RW97
  • Mfr. Model # HDD-36-15-S
  • Drum Dumper, Stationary, Overall Length 61-1/2 In., Overall Height 60 In., Level Height 60 In., Overall Width...More

Stationary Drum Dumper,Steel,1000lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, Steel, 1000lb.
  • Item # 33RW99
  • Mfr. Model # HDD-48-10-S
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Portable Drum Dumper,84-1/2in,Steel
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 84-1/2in, Steel
  • Item # 33RX04
  • Mfr. Model # HDD-60-15-P
  • Drum Dumper, Portable, Overall Length 80 In., Overall Height 84-1/2 In., Level Height 84-1/2 In., Overall...More

Portable Drum Dumper,63-3/4in,Steel
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 63-3/4in, Steel
  • Item # 33RW96
  • Mfr. Model # HDD-36-15-P
  • Drum Dumper, Portable, Overall Length 61-1/2 In., Overall Height 63-3/4 In., Level Height 63-3/4 In., Overall...More

Drum Dumper,Stationary,72in,34sec.,Steel
  • GRAINGER APPROVED VENDOR
  • Drum Dumper, Stationary, 72in, 34sec., Steel
  • Item # 33RX03
  • Mfr. Model # HDD-48-7-S
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Stationary Drum Dumper,Steel,1500lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, Steel, 1500lb.
  • Item # 33RX02
  • Mfr. Model # HDD-48-15-S
  • Drum Dumper, Stationary, Overall Length 71-1/2 In., Overall Height 72 In., Level Height 72 In., Overall Width...More

Stationary Drum Dumper,95-1/4in,750lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, 95-1/4in, 750lb.
  • Item # 33RX32
  • Mfr. Model # HDD-72-7-S-SSC
  • Drum Dumper, Stationary, Overall Length 92 In., Overall Height 95-1/4 In., Level Height 95-1/4 In., Overall...More

Port Drum Dumper,84-1/2in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Port Drum Dumper, 84-1/2in, 42sec., 1500lb.
  • Item # 33RX23
  • Mfr. Model # HDD-60-15-P-SSC
  • Drum Dumper, Portable, Overall Length 80 In., Overall Height 84-1/2 In., Level Height 84-1/2 In., Overall...More

Stationary Drum Dumper,95-1/4in,1000lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumper, 95-1/4in, 1000lb.
  • Item # 33RX28
  • Mfr. Model # HDD-72-10-S-SSC
  • Drum Dumper, Stationary, Overall Length 92 In., Overall Height 95-1/4 In., Level Height 95-1/4 In., Overall...More

Stationary Drum Dumpr,84in,34sec.,750lb.
  • GRAINGER APPROVED VENDOR
  • Stationary Drum Dumpr, 84in, 34sec., 750lb.
  • Item # 33RX26
  • Mfr. Model # HDD-60-7-S-SSC
  • Drum Dumper, Stationary, Overall Length 80 In., Overall Height 84 In., Level Height 84 In., Overall Width 36...More

Stationry Drum Dumpr,84in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Stationry Drum Dumpr, 84in, 42sec., 1500lb.
  • Item # 33RX24
  • Mfr. Model # HDD-60-15-S-SSC
  • Drum Dumper, Stationary, Overall Length 80 In., Overall Height 84 In., Level Height 84 In., Overall Width 36...More

Portable Drum Dumper,96in,42sec.,1500lb.
  • GRAINGER APPROVED VENDOR
  • Portable Drum Dumper, 96in, 42sec., 1500lb.
  • Item # 33RX29
  • Mfr. Model # HDD-72-15-P-SSC
  • Drum Dumper, Portable, Overall Length 92 In., Overall Height 96 In., Level Height 96 In., Overall Width 36...More

Results per page: 16 | 32 | 48