Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Drums

8 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Drum Dumper,55 gal.,800 lb.,Manual Lift
    • GRAINGER APPROVED VENDOR
    • Drum Dumper, 55 gal., 800 lb., Manual LiftDrum Dumper
    • Item # 8PGH8
    • Mfr. Model # 400A-72
    • Drum Dumper, Manual Lift and Tilt, Dispensing Height 72 In., Number of Drums 1, Drum Capacity 55 gal., Load...More

    Hydra-Lift Carrier,55 gal.,800 lb.,Hand
    Drum Roller,1 Drum,500 lb.,Portable
    Clamp, Double Jaw, Chime,  2000 lb.
    • DAYTON
    • Clamp, Double Jaw, Chime, 2000 lb.Clamp, Double Jaw, Chime, 2000 lb.
    • Item # 29PH18
    • Mfr. Model # 29PH18
    • Clamp, Double Jaw, Chime, Overall Length 12", Overall Height 11", Overall Width 13 In., Number of Drums 1,...More

    Transport Drum,Open Head,55 gal.,Silver
    • SKOLNIK
    • Transport Drum, Open Head, 55 gal., SilverType 304 Stainless Steel Transport Drum
    • Item # 6NHF2
    • Mfr. Model # SLP5501
    • Transport Drum, Head Type Open Head, Closure Type Bolt Ring, Volume Capacity 55 gal., Material Type 304...More

    Drum Lifter Control,Portable
    Drum Heater,3200W,13.3A AC,240V
    • BRISKHEAT
    • Drum Heater, 3200W, 13.3A AC, 240VDrum Heater
    • Item # 21EK10
    • Mfr. Model # FGDDC55240D
    • Drum Heater, Electric, Watts 3200, 13.3 Amps AC, Voltage 240, Watt Density 2.00W/sq. in., Control Range 50...More

    Results per page: 16 | 32 | 48