Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Drums

17 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Steel Drum Liner,53 In,8 Mil,PK 50
    • GRAINGER APPROVED VENDOR
    • Steel Drum Liner, 53 In, 8 Mil, PK 50
    • Item # 3JJU5
    • Mfr. Model # 3JJU5
    • Drum Liner, Flat Pack, Capacity 55 gal., Color Clear, Linear Low Density Polypropylene Material, Width 39...More

    Vertical Drum Lifter/Dispenser,w/Chain
    • GRAINGER APPROVED VENDOR
    • Vertical Drum Lifter/Dispenser, w/Chain
    • Item # 12R541
    • Mfr. Model # 12R541
    • Vertical Drum Lifter/Dispenser, Geared, Overall Length 8'', Overall Height 45-1/2'', Overall Width 28'',...More

    Stainless Steel Transport Drum
    Drum Heater,Electric,16 gal.,120V
    • BASCO
    • Drum Heater, Electric, 16 gal., 120V
    • Item # 21YL25
    • Mfr. Model # TRX16L115
    • Drum Heater, Electric, Watts 1500-750-375, 12.5 Amps AC, Voltage 120, Watt Density 9.38W/sq. in., Control...More

    Drum Heater,Electric,30 gal.,120V
    • BASCO
    • Drum Heater, Electric, 30 gal., 120V
    • Item # 21YL31
    • Mfr. Model # SRX30-115
    • Drum Heater, Electric, Watts 1750-875-437, 14.6 Amps AC, Voltage 120, Watt Density 8.75W/sq. in., Length...More

    Adjustable Barrel Hook,1500 lb Capacity
    • AMPCO
    • Adjustable Barrel Hook, 1500 lb Capacity
    • Item # 2ZB23
    • Mfr. Model # B-10
    • Adjustable Barrel Hook, Nonsparking, Nonmagnetic, Overall Length To Center 22 In.Overall Width 42 In.Drum...More

    Drum Rack,(6) 55 gal.,Steel
    • GRAINGER APPROVED VENDOR
    • Drum Rack, (6) 55 gal., Steel
    • Item # 31CA31
    • Mfr. Model # 31CA31
    • Drum Rack, Drum Capacity (6) 55 gal., Capacity 4800 lb., Height 70 In., Width 60 In., Depth 34-1/4 In.,...More

    Drum Liner,Vacuum Formed,Tie-Top,PK 50
    • BASCO
    • Drum Liner, Vacuum Formed, Tie-Top, PK 50
    • Item # 21YL72
    • Mfr. Model # 375610R
    • Drum Liner, Vacuum Formed, Low Density Polyethylene, Natural, Tie-Top, For Use With 55 gal. Steel Drums,...More

    Drum Heater,Electric,16 gal.,120V
    • BASCO
    • Drum Heater, Electric, 16 gal., 120V
    • Item # 21YL26
    • Mfr. Model # TRX16H115
    • Drum Heater, Electric, Watts 1500-750-375, 12.5 Amps AC, Voltage 120, Watt Density 9.38W/sq. in., Control...More

    Drum Heater,Electric,30 gal.,335W
    • BASCO
    • Drum Heater, Electric, 30 gal., 335W
    • Item # 21YL34
    • Mfr. Model # LIM30-115
    • Drum Heater, Electric, Watts 335, 2.8 Amps AC, Voltage 120, Watt Density 1.68W/sq. in., Control Range 165...More

    Drum Heater,Electric,16 gal.,145W
    • BASCO
    • Drum Heater, Electric, 16 gal., 145W
    • Item # 21YL33
    • Mfr. Model # LIM16-115
    • Drum Heater, Electric, Watts 145, 1.2 Amps AC, Voltage 120, Watt Density 0.91W/sq. in., Control Range 165...More

    Drum Heater,Electric,16 gal.,100W
    • BASCO
    • Drum Heater, Electric, 16 gal., 100W
    • Item # 21YL32
    • Mfr. Model # LIM5-115
    • Drum Heater, Electric, Watts 100, 0.8 Amps AC, Voltage 120, Watt Density 0.83W/sq. in., Control Range 165...More

    Drum Heater,Electric,16 gal.,120V
    • BASCO
    • Drum Heater, Electric, 16 gal., 120V
    • Item # 21YL30
    • Mfr. Model # SRX16-115
    • Drum Heater, Electric, Watts 1500-750-375, 12.5 Amps AC, Voltage 120, Watt Density 9.38W/sq. in., Length...More

    Pail Heater,Electric,16 gal.,120V
    • BASCO
    • Pail Heater, Electric, 16 gal., 120V
    • Item # 21YL29
    • Mfr. Model # SRX5-115
    • Pail Heater, Electric, Watts 1500-750-375, 12.5 Amps AC, Voltage 120, Watt Density 12W/sq. in., Length...More

    Drum Heater,Electric,30 gal.,120V
    • BASCO
    • Drum Heater, Electric, 30 gal., 120V
    • Item # 21YL28
    • Mfr. Model # TRX30H115
    • Drum Heater, Electric, Watts 1920-960-480, 16 Amps AC, Voltage 120, Watt Density 9.6W/sq. in., Control Range...More

    Drum Heater,Electric,30 gal.,120V
    • BASCO
    • Drum Heater, Electric, 30 gal., 120V
    • Item # 21YL27
    • Mfr. Model # TRX30L115
    • Drum Heater, Electric, Watts 1920-960-480, 16 Amps AC, Voltage 120, Watt Density 9.6W/sq. in., Control Range...More

    Drum Guage,55 Gal,750 psi
    • GRAINGER APPROVED VENDOR
    • Drum Guage, 55 Gal, 750 psi
    • Item # 8A213
    • Mfr. Model # 71148
    • Drum Guage, Vertical, Drum Capacity 55 Gallon, Extension Length 33 In., Connection Size 2 In. NPT,...More

    Results per page: 16 | 32 | 48