Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Drums

32 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Drum Insert,30 gal,15 mil,Clear,PK25
    • GRAINGER APPROVED
    • Drum Insert, 30 gal, 15 mil, Clear, PK25Drum Insert,30 gal,15 mil,Clear,PK25
    • Item # 3JJU1
    • Mfr. Model # 3015
    • Drum Insert, Capacity 30 gal., Gauge 15 mil, Length 28 In., Width 18-3/10 In., Color Clear, Material Low...More

    Overpack Drum,Open Head,95 gal.,Yellow
    • ULTRATECH
    • Overpack Drum, Open Head, 95 gal., YellowOverpack Salvage Drum
    • Item # 43Y774
    • Mfr. Model # 584
    • Overpack Drum, Head Type Open Head, Volume Capacity 95 gal., Material Polyethylene, UN Rating Solid...More

    Drum Liner,55 gal,8 mil,Clear,PK50
    • GRAINGER APPROVED
    • Drum Liner, 55 gal, 8 mil, Clear, PK50Drum Liner,55 gal,8 mil,Clear,PK50
    • Item # 3JJR1
    • Mfr. Model # F55/53-08-01
    • Drum Liner, Capacity 55 gal., Gauge 8 mil, Length 53 In., Width 36 In., Color Clear, Material Low Density...More

    Drum Rack,(4) 55 gal.,Steel
    • GRAINGER APPROVED
    • Drum Rack, (4) 55 gal., SteelDrum Rack,(4) 55 gal.,Steel
    • Item # 31CA29
    • Mfr. Model # 31CA29
    • Drum Rack, Drum Capacity (4) 55 gal., Capacity 3200 lb., Height 48-3/8 In., Width 60 In., Depth 34-1/4 In.,...More

    Drum Cover,For 4GY38,2GTY9,1MLC4
    Transport Drum,Open Head,110 gal.,Yellow
    • SKOLNIK
    • Transport Drum, Open Head, 110 gal., YellowCarbon Steel Transport Drum
    • Item # 1MLA9
    • Mfr. Model # HM11001
    • Transport Drum, Head Type Open Head, Closure Type Bolt Ring, Volume Capacity 110 gal., Material Carbon Steel,...More

    Drum Liner,55 gal,10 mil,Clear,PK50
    • GRAINGER APPROVED
    • Drum Liner, 55 gal, 10 mil, Clear, PK50Drum Liner,55 gal,10 mil,Clear,PK50
    • Item # 3JJR3
    • Mfr. Model # F55/40-10-01
    • Drum Liner, Capacity 55 gal., Gauge 10 mil, Length 40 In., Width 36 In., Color Clear, Material Low Density...More

    Aerovent Drum Vent
    • JUSTRITE
    • Aerovent Drum VentAerovent Drum Vent
    • Item # 13M408
    • Mfr. Model # 28206
    • Aerovent Drum Vent for 2 In. Bung, (M)NPT Inlet 51mm, Standards FM, Includes Filter and 1 Extra Replacement...More

    Drum Float Alarm,55 Gallon High,250 psi
    • FLOWLINE
    • Drum Float Alarm, 55 Gallon High, 250 psiDrum Float Alarm,55 Gallon High,250 psi
    • Item # 12U462
    • Mfr. Model # AV17-S101
    • Drum Float Alarm, 55 Gallon Drum High, Vertical Orientation, LED Alarm Type, Input Voltage 9-Volt Battery,...More

    Drum Heater,Elec,3.3A,230V,L64In
    • GRAINGER APPROVED
    • Drum Heater, Elec, 3.3A, 230V, L64InDrum Heater
    • Item # 3CDC3
    • Mfr. Model # 3CDC3
    • Drum Heater, Electric, Watts 750, 3.3 Amps AC, Voltage 230, Watt Density 2.10W/sq. in., Control Range 50...More

    Drum Deheader,Alum Bronze
    Single Jaw,1 Drum,30, 55, 85 gal,1000 lb
    • DAYTON
    • Single Jaw, 1 Drum, 30, 55, 85 gal, 1000 lbSingle Jaw,1 Drum,30, 55, 85 gal,1000 lb
    • Item # 21VG60
    • Mfr. Model # 21VG60
    • Single Jaw, Vertical, Overall Length 16 In., Overall Height 34 In., Overall Width 19-1/2 In., Rotation Angle...More

    Transport Drum,Closed Head,55 gal.,Black
    • GRAINGER APPROVED
    • Transport Drum, Closed Head, 55 gal., BlackTransport Drum,Closed Head,55 gal.,Black
    • Item # 8AEX5
    • Mfr. Model # 28092
    • Transport Drum, Head Type Closed Head, Volume Capacity 55 gal., Material Polyethylene and Steel, UN Rating...More

    Drum Rack,(3) 55 gal.,Steel
    • GRAINGER APPROVED
    • Drum Rack, (3) 55 gal., SteelDrum Rack,(3) 55 gal.,Steel
    • Item # 31CA28
    • Mfr. Model # 31CA28
    • Drum Rack, Drum Capacity (3) 55 gal., Capacity 2400 lb., Height 70 In., Width 33 In., Depth 34-1/4 In.,...More

    Propeller,Mach,Blade Dia14In,Left,1.252
    Propeller,Mach,Blade Dia14In,Rght,1.252
    Drum Cover,18Pk
    Drum Liner,16 gal.,25-1/2InLx14InW,PK50
    Therma Level Gauge,72" D,12" Extn, 2"NPT
    • AT-A-GLANCE
    • Therma Level Gauge, 72" D, 12" Extn, 2"NPTTherma Level Gauge,72" D,12" Extn, 2"NPT
    • Item # 5MGD6
    • Mfr. Model # PH-2-72-12
    • Level Gauge, Tank, Tank Depth 72 In, Extension Length 12 In, Connection Size 2 In NPT, Calibration Unit...More

    Salvage Drum,Screw Lid,103 gal.,Yellow
    • ENPAC
    • Salvage Drum, Screw Lid, 103 gal., YellowOverpack/Salvage Drum
    • Item # 31DM31
    • Mfr. Model # 1240-YE
    • Salvage Drum, Head Type Screw Lid, Closure Type Screw, Volume Capacity 103 gal., Material Polyethylene, UN...More

    Drum Lifter,1000 lb.,Blue
    Capseal Removal Tool,Round Head,Steel
    Drum Heater,Electric,5 gal.,150W
    • BASCO
    • Drum Heater, Electric, 5 gal., 150WDrum Heater
    • Item # 21YL41
    • Mfr. Model # PDH5120-4
    • Drum Heater, Electric, Watts 150, 1.3 Amps AC, Voltage 120, Watt Density 1.30W/sq. in., Control Range 50...More

    Pallet Forks,Attachment,800 lb.,55 gal.
    Drum Guage,Vertical,55 Gal,PVC,33 IN L
    • GRAINGER APPROVED
    • Drum Guage, Vertical, 55 Gal, PVC, 33 IN LDrum Guage,Vertical,55 Gal,PVC,33 IN L
    • Item # 9MDH8
    • Mfr. Model # 71144
    • Drum Guage, Vertical, Drum Capacity 55 Gallon, Extension Length 33 In., Connection Size 2 In. NPT,...More

    Drum Lifter,1000 lb. Load Capacity
    • MORSE
    • Drum Lifter, 1000 lb. Load CapacityDrum Lifter,1000 lb. Load Capacity
    • Item # 30CM65
    • Mfr. Model # 86
    • Drum Lifter, Vertical, Overall Length 25-1/2 In., Overall Height 47-15/16 In., Level Height 49-1/4 In.,...More

    Drum Liner,Round Head,53inH,8 mil,PK50
    • GRAINGER APPROVED
    • Drum Liner, Round Head, 53inH, 8 mil, PK50Drum Liner,Round Head,53inH,8 mil,PK50
    • Item # 35KT80
    • Mfr. Model # 35KT80
    • Drum Liner, Capacity 55 gal., Gauge 8 mil, Length 40, Width 37 In., Color Natural, Material Low Density...More

    Drum Liner,Round Head,40inH,10 mil,PK50
    • GRAINGER APPROVED
    • Drum Liner, Round Head, 40inH, 10 mil, PK50Drum Liner,Round Head,40inH,10 mil,PK50
    • Item # 35KT81
    • Mfr. Model # 35KT81
    • Drum Liner, Capacity 55 gal., Gauge 10 mil, Length 40, Width 37 In., Color Natural, Material Low Density...More

    Drum Liner,Round Head,40inH,4 mil,PK100
    • GRAINGER APPROVED
    • Drum Liner, Round Head, 40inH, 4 mil, PK100Drum Liner,Round Head,40inH,4 mil,PK100
    • Item # 35KT77
    • Mfr. Model # 35KT77
    • Drum Liner, Capacity 55 gal., Gauge 4 mil, Length 40, Width 37 In., Color Natural, Material Low Density...More

    Drum Coliwasa,480mL,4 Ft
    Drum Float Alarm,55 Gallon Low,250 psi
    • FLOWLINE
    • Drum Float Alarm, 55 Gallon Low, 250 psiDrum Float Alarm,55 Gallon Low,250 psi
    • Item # 12U463
    • Mfr. Model # AV17-S201
    • Drum Float Alarm, 55 Gallon Drum Low, Vertical Orientation, LED Alarm Type, Input Voltage 9-Volt Battery,...More

    Results per page: 16 | 32 | 48