Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drums

151 Results Found that Include 167 Products

Results per page: 16 | 32 | 48
Vacuum Drum,Open Head,55 gal.,Black
  • TORNADO
  • Vacuum Drum, Open Head, 55 gal., BlackVacuum Drum,Open Head,55 gal.,Black
  • Item # 1N159
  • Mfr. Model # 95942
  • Vacuum Drum, Head Type Open Head, Volume Capacity 55 gal., Material Steel, Color Black, Includes Drain Valve,...More

  • GRAINGER APPROVED
  • Drum HeaterDrum Heater
  • Multiple product options available

    Multiple product options available

Pail Liner,5 gal,15 mil,Clear,PK 100
  • GRAINGER APPROVED
  • Pail Liner, 5 gal, 15 mil, Clear, PK 100Pail Liner,5 gal,15 mil,Clear,PK 100
  • Item # 3JJN9
  • Mfr. Model # 3JJN9
  • Pail Liner,Capacity 5 gal.,Gauge 15 mil,Length 13 In.,Color Clear,Material High Density...More

Pail Liner,5 gal,15 mil,Clear,PK 100
  • GRAINGER APPROVED
  • Pail Liner, 5 gal, 15 mil, Clear, PK 100Pail Liner,5 gal,15 mil,Clear,PK 100
  • Item # 3JJT8
  • Mfr. Model # 3JJT8
  • Pail Liner,Capacity 5 gal.,Gauge 15 mil,Length 13 In.,Width 36 In.,Color Clear,Material Low Density...More

Drum Lifter,Open Head,Hoist Mounted
  • GRAINGER APPROVED
  • Drum Lifter, Open Head, Hoist MountedDrum Lifter
  • Item # 12R540
  • Mfr. Model # 12R540
  • Drum Lifter, Open Head, Hoist Mounted, Overall Height 8-1/2'', Overall Width 28'', Dia. 28.125 In., Number of...More

Drum Insert,55 gal,15 mil,Pink,PK 20
  • GRAINGER APPROVED
  • Drum Insert, 55 gal, 15 mil, Pink, PK 20Drum Insert,55 gal,15 mil,Pink,PK 20
  • Item # 3JJN7
  • Mfr. Model # 55AS
  • Drum Insert,Capacity 55 gal.,Gauge 15 mil,Length 34-3/8 In.,Width 22-1/2 In.,Color Pink,Material Low Density...More

Vacuum Drum,Open Head,55 gal.,Black
  • NORTECH
  • Vacuum Drum, Open Head, 55 gal., BlackSteel Drum
  • Item # 5JJC6
  • Mfr. Model # N650
  • Vacuum Drum, Head Type Open Head, Volume Capacity 55 gal., Material Steel, Gauge 18, Color Black, Inside Dia....More

Drum Insert,55 gal,15 mil,Clear,PK 20
  • GRAINGER APPROVED
  • Drum Insert, 55 gal, 15 mil, Clear, PK 20Drum Insert,55 gal,15 mil,Clear,PK 20
  • Item # 3JJT6
  • Mfr. Model # 5515
  • Drum Insert,Capacity 55 gal.,Gauge 15 mil,Length 34-3/8 In.,Width 22-1/2 In.,Color Clear,Material Low Density...More

Leak Repair Kit w/Standard Tools
  • GRAINGER APPROVED
  • Leak Repair Kit w/Standard ToolsLeak Repair Kit w/Standard Tools
  • Item # 9U391
  • Mfr. Model # 35157
  • Drum Repair Kit, Plastic, Includes Standard Chrome-Plated Tools, Stopper Plug Kit, Ball Plug Kit, Sheet Metal...More

Salvage Drum,Open Head,95 gal.,Yellow
  • JUSTRITE
  • Salvage Drum, Open Head, 95 gal., YellowSalvage Drum,Open Head,95 gal.,Yellow
  • Item # 5LTP8
  • Mfr. Model # 28201
  • Salvage Drum, Head Type Open Head, Closure Type Screw, Volume Capacity 95 gal., Material Polyethylene, UN...More

Overpack Drum,Screw Lid,95 gal.,Yellow
  • ULTRA-TECH
  • Overpack Drum, Screw Lid, 95 gal., YellowOverpack Drum,Screw Lid,95 gal.,Yellow
  • Item # 9HN10
  • Mfr. Model # 580
  • Overpack Drum, Head Type Screw Lid, Closure Type Screw, Volume Capacity 95 gal., Material HDPE, UN Rating...More

Drum Carrier,55 gal.,800 lb.,Manual Tilt
  • GRAINGER APPROVED
  • Drum Carrier, 55 gal., 800 lb., Manual TiltDrum Carrier
  • Item # 8PGH4
  • Mfr. Model # 85A
  • Drum Carrier, Manual Tilt, Drum Rotation 360 Degrees , Number of Drums 1, Drum Capacity 55 gal., Load...More

Drum Insert,55 gal,24 mil,Natural,PK 15
  • GRAINGER APPROVED
  • Drum Insert, 55 gal, 24 mil, Natural, PK 15Drum Insert,55 gal,24 mil,Natural,PK 15
  • Item # 9RUN0
  • Mfr. Model # 5524
  • Drum Insert,Capacity 55 gal.,Gauge 24 mil,Length 34-3/8 In.,Width 22-1/2 In.,Color Natural,Material Low...More

Drum/Pail Lifter,Steel
Drum Cover,1.2mm,Type 304 SS,Gasket
Capseal Sealing Tool,3/4 In
Tape Level Indicator,30.75In,SS Stem
  • MADISON
  • Tape Level Indicator, 30.75In, SS StemTape Level Indicator,30.75In,SS Stem
  • Item # 11K220
  • Mfr. Model # TL4570-10369
  • Tape Level Indicator, Tape Length 30.75 In., Max. Pressure 100 psi, Max. Temp. 105 Degrees C, Stainless Steel...More

Drum Liner,55 gal,8 mil,Clear,PK 50
  • GRAINGER APPROVED
  • Drum Liner, 55 gal, 8 mil, Clear, PK 50Drum Liner,55 gal,8 mil,Clear,PK 50
  • Item # 3JJP8
  • Mfr. Model # F55/40-08-01
  • Drum Liner,Capacity 55 gal.,Gauge 8 mil,Length 40 In.,Width 29 In.,Color Clear,Material Low Density...More

Pail Cover,Elastic Band,Clr,LDPE,PK 100
Salvage Drum,Open Head,95 gal.,Black
  • JUSTRITE
  • Salvage Drum, Open Head, 95 gal., BlackSalvage Drum,Open Head,95 gal.,Black
  • Item # 5LTP9
  • Mfr. Model # 28203
  • Salvage Drum, Head Type Open Head, Closure Type Screw, Volume Capacity 95 gal., Material Recycled...More

Drum Liner,30 gal,4 mil,Natural,PK 100
DRUM VENT END OF DRUM BUNG,SS
Therma Level Gauge,Tank Depth 72", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 72", 2"NPTTherma Level Gauge,Tank Depth 72", 2"NPT
  • Item # 5MFV4
  • Mfr. Model # PH-2-72
  • Level Gauge, Tank, Tank Depth 72 In, Connection Size 2 In NPT, Calibration Unit Material Inner Glass and...More

Tape Level Indicator,30.50In,SS Stem
  • MADISON
  • Tape Level Indicator, 30.50In, SS StemTape Level Indicator,30.50In,SS Stem
  • Item # 11K216
  • Mfr. Model # TL4570-10365
  • Tape Level Indicator, Tape Length 30.50 In., Max. Pressure 200 psi, Max. Temp. 200 Degrees C, Stainless Steel...More

Therma Level Gauge,Tank 23",9"Extn,2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank 23", 9"Extn, 2"NPTTherma Level Gauge,Tank 23",9"Extn,2"NPT
  • Item # 5MGC5
  • Mfr. Model # PH-2-23-9
  • Level Gauge, 250 or 500 Gallon Convault Tank, Tank Depth 23 In, Extension Length 9 In, Connection Size 2 In...More

Drum Dumper,1 Drum,55 gal.,800 lb.
  • GRAINGER APPROVED
  • Drum Dumper, 1 Drum, 55 gal., 800 lb.Drum Dumper
  • Item # 21VG37
  • Mfr. Model # 21VG37
  • Drum Dumper, One Drum, Overall Length 44 In., Overall Height 8 In., Overall Width 27 In., Rotation 360...More

Tape Level Indicator,15In,SS Stem
  • MADISON
  • Tape Level Indicator, 15In, SS StemTape Level Indicator,15In,SS Stem
  • Item # 11K213
  • Mfr. Model # TL4570-10362
  • Tape Level Indicator, Tape Length 15 In., Max. Pressure 200 psi, Max. Temp. 200 Degrees C, Stainless Steel...More

Results per page: 16 | 32 | 48