Skip Content

Filter Results By

Applied Filters Clear All

Drums

377 Results Found that Include 416 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Transport Drum,Open Head,55 gal.,Blue
  • GRAINGER APPROVED
  • Transport Drum, Open Head, 55 gal., BlueHDPE Transport Drum
  • Item # 4GY40
  • Mfr. Model # POLY55OH-BL
  • Transport Drum, Head Type Open Head, Closure Type Lever Lock, Volume Capacity 55 gal., Material HDPE, UN...More

  • GRAINGER APPROVED
  • Drum HeaterDrum Heater
  • Multiple product options available

    Multiple product options available

Drum Rack,Stackable,For 3 Steel Drums
Drum Liner,55 gal,6 mil,Natural,PK50
  • BASCO
  • Drum Liner, 55 gal, 6 mil, Natural, PK50Drum Liner,55 gal,6 mil,Natural,PK50
  • Item # 21YL75
  • Mfr. Model # 385606F
  • Drum Liner, Capacity 55 gal., Gauge 6 mil, Length 56 In., Color Natural, Material Low Density Polyethylene,...More

Barrel Level Gauge, 30 Gal, 2" NPT,ALLSS
  • AT-A-GLANCE
  • Barrel Level Gauge, 30 Gal, 2" NPT, ALLSSBarrel Level Gauge, 30 Gal, 2" NPT,ALLSS
  • Item # 5MFR2
  • Mfr. Model # B-30-2-ALLSS
  • Level Gauge, Barrel, Drum Capacity 30 Gallon, Connection Size 2 In NPT, Calibration Unit Material Inner Glass...More

Vertical Drum Lifter,Cap 1000 Lb
  • GRAINGER APPROVED
  • Vertical Drum Lifter, Cap 1000 LbVertical Drum Lifter,Cap 1000 Lb
  • Item # 12R539
  • Mfr. Model # 12R539
  • Vertical Drum Lifter, Manual, Overall Length 8'', Overall Height 18-1/2'', Overall Width 29'', Number of...More

Drum Cover
Drum Lifter,1000 lb. Load Capacity
  • MORSE
  • Drum Lifter, 1000 lb. Load CapacityDrum Lifter,1000 lb. Load Capacity
  • Item # 30CM66
  • Mfr. Model # 92
  • Drum Lifter, Vertical, Overall Length 30-1/2 In., Overall Height 16-1/2 In., Level Height 16-1/2 In., Overall...More

Utility Pail Dust Cover,Clear,PK100
  • GRAINGER APPROVED
  • Utility Pail Dust Cover, Clear, PK100Utility Pail Dust Cover,Clear,PK100
  • Item # 8VU25
  • Mfr. Model # 8VU25
  • Pail Dust Cover, Shower Cap Design, Clear, Dia. 9.25 In to 13.25 In, Width 18 In., 4 mil. Low-Density...More

Vertical Drum Lifter/Dispenser,Manual
  • GRAINGER APPROVED
  • Vertical Drum Lifter/Dispenser, ManualVertical Drum Lifter and Dispenser
  • Item # 12R538
  • Mfr. Model # 12R538
  • Vertical Drum Lifter/Dispenser, Manual, Overall Length 8'', Overall Height 44'', Overall Width 27'', Rotation...More

Drum Gate Valve,2 In,Self-Closing,Brass
  • GRAINGER APPROVED
  • Drum Gate Valve, 2 In, Self-Closing, BrassDrum Gate Valve,2 In,Self-Closing,Brass
  • Item # 3TZU6
  • Mfr. Model # 08552
  • Drum Gate Valve, Seal Material PTFE, (M)NPT Inlet 2 In., For Use With Material Viscous, Non-Corrosive...More

Drum Insert,55 gal,18 mil,Natural,PK15
  • GRAINGER APPROVED
  • Drum Insert, 55 gal, 18 mil, Natural, PK15Drum Insert,55 gal,18 mil,Natural,PK15
  • Item # 9G156
  • Mfr. Model # 55-X
  • Drum Insert, Capacity 55 gal., Gauge 18 mil, Length 34-3/8 In., Width 22-1/2 In., Color Natural, Material Low...More

Poly Drum Sampler,250mL,42 In,PK24
Drum Faucet,2 In,Self-Closing,Brass
  • WESCO
  • Drum Faucet, 2 In, Self-Closing, BrassDrum Faucet,2 In,Self-Closing,Brass
  • Item # 5W685
  • Mfr. Model # 272034
  • Drum Faucet, Seal Material PTFE, (M)NPT Inlet 2 In., For Use With Material Viscous, Non-Corrosive Fluids...More

Drum Cover,Self Closing,30 Gal,Fire Safe
  • JUSTRITE
  • Drum Cover, Self Closing, 30 Gal, Fire SafeDrum Cover,Self Closing,30 Gal,Fire Safe
  • Item # 2VAE1
  • Mfr. Model # 26730
  • Drum Cover, Self Closing, Steel Construction, Converts 30 Gallon Drum To Fire Safe Receptacle, Combustible...More

Drum Gauge,Digital,Ultrasonic,55 gal
Drum Faucet,3/4 In,Self-Closing,SS
  • WESCO
  • Drum Faucet, 3/4 In, Self-Closing, SSDrum Faucet,3/4 In,Self-Closing,SS
  • Item # 5A505
  • Mfr. Model # 272038
  • Drum Faucet, Seal Material PTFE, (M)NPT Inlet 3/4 In., For Use With Material Oils (Under 30 SAE) and...More

Coliwasa,Glass,250mL,Resin Seal,PK12
Faucet,13/16-27 UNS-2B,Self-Closing
  • GRAINGER APPROVED
  • Faucet, 13/16-27 UNS-2B, Self-ClosingFaucet,13/16-27 UNS-2B,Self-Closing
  • Item # 3UAK3
  • Mfr. Model # 08916
  • Faucet, Seal Material PTFE, (M)NPT Inlet 13/16-27 UNS-2B, For Use With Material Viscous, Non-Corrosive...More

CNTNMNT ULTRA DRUM TRAY
Drum Cover Dust Cap,PK100
  • GRAINGER APPROVED
  • Drum Cover Dust Cap, PK100Drum Cover Dust Cap,PK100
  • Item # 3JJN5
  • Mfr. Model # 3JJN5
  • Drum Cover Dust Cap, Shower Cap Design, Clear, Dia. 14.25 In to 18.25 In, Width 26 In., 4 mil. Low-Density...More

Drum Lifting Hook,Capacity 1000 lb.
  • GRAINGER APPROVED
  • Drum Lifting Hook, Capacity 1000 lb.Drum Lifting Hook
  • Item # 9V491
  • Mfr. Model # 41-M
  • Drum Lifting Hook, Number of Drums 1, Drum Capacity 55 gal., Load Capacity 1000 lb., Stailnless Steel Rods,...More

Vacuum Drum,Open Head,30 gal.,Black
  • NORTECH
  • Vacuum Drum, Open Head, 30 gal., BlackSteel Drum
  • Item # 5JJD0
  • Mfr. Model # N630
  • Vacuum Drum, Head Type Open Head, Volume Capacity 30 gal., Material Steel, Gauge 18, Color Black, Inside Dia....More

Overpack Drum,Screw Lid,65 gal.,Yellow
  • ULTRA-OVERPACK
  • Overpack Drum, Screw Lid, 65 gal., YellowOverpack Drum,Screw Lid,65 gal.,Yellow
  • Item # 5UYG8
  • Mfr. Model # 582
  • Overpack Drum, Head Type Screw Lid, Closure Type Screw, Volume Capacity 65 gal., Material HDPE, UN Rating...More

Pump Follower Plate,For 400Lb 55Gal Drum
Drum Deheader Blade
Barrel Level Gauge,55 Gal,2" NPT,Plastic
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2" NPT, PlasticBarrel Level Gauge,55 Gal,2" NPT,Plastic
  • Item # 5CYV5
  • Mfr. Model # P-55-2
  • Chemical Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 2 In NPT,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More