Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drums

240 Results Found that Include 411 Products

Results per page: 16 | 32 | 48
Drum Heater,55Gal,8.7A,115V,L66 3/4In
  • GRAINGER APPROVED
  • Drum Heater, 55Gal, 8.7A, 115V, L66 3/4InDrum Heater
  • Item # 3CDA1
  • Mfr. Model # 3CDA1
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.70W/sq. in., Length 66-3/4 In.,...More

Drum Cradle,Cap 1000 Lb
  • DAYTON
  • Drum Cradle, Cap 1000 LbDrum Cradle,Cap 1000 Lb
  • Item # 3BA27
  • Mfr. Model # 3BA27
  • Drum Cradle, Width 19 3/4 In, Length 43 In, Capacity 1000 Lb, Level Height 25 In, Dispensing Height 16 1/2...More

Drum Liner,85 gal,8 mil,Natural,PK 10
  • GRAINGER APPROVED
  • Drum Liner, 85 gal, 8 mil, Natural, PK 10Drum Liner,85 gal,8 mil,Natural,PK 10
  • Item # 3YAR9
  • Mfr. Model # RDL-85
  • Drum Liner,Capacity 85 gal.,Gauge 8 mil,Length 72 In.,Color Natural,Material Low Density...More

Salvage Drum Lifter,Cap 1000 Lb
  • GRAINGER APPROVED
  • Salvage Drum Lifter, Cap 1000 LbSalvage Drum Lifter,Cap 1000 Lb
  • Item # 12R543
  • Mfr. Model # 12R543
  • Salvage Drum Lifter, Overall Length 24'', Overall Height 16'', Overall Width 9'', Number of Drums 1, Drum...More

Salvage Drum,Screw Lid,30 gal.,Yellow
  • ENPAC
  • Salvage Drum, Screw Lid, 30 gal., YellowOverpack/Salvage Drum
  • Item # 4TAJ1
  • Mfr. Model # 1230-YE
  • Salvage Drum, Head Type Screw Lid, Closure Type Screw, Volume Capacity 30 gal., Material Polyethylene, UN...More

Drum Sampler,250mL,42 In,PK12
Drum Cradle,Cap 600 Lb,4 Rigid Casters
  • DAYTON
  • Drum Cradle, Cap 600 Lb, 4 Rigid CastersDrum Cradle,Cap 600 Lb,4 Rigid Casters
  • Item # 1GC91
  • Mfr. Model # 1GC91
  • Drum Cradle, Width 19 7/8 In, Length 31 7/8 In, Capacity 600 Lb, Level Height 20 In, Dispensing Height 15 In,...More

Drum Cradle,Cap 600 Lb,2 Swivel Casters
  • DAYTON
  • Drum Cradle, Cap 600 Lb, 2 Swivel CastersDrum Cradle,Cap 600 Lb,2 Swivel Casters
  • Item # 3BA26
  • Mfr. Model # 3BA26
  • Drum Cradle, Width 19 3/4 In, Length 31 3/4 In, Capacity 600 Lb, Level Height 20 In, Dispensing Height 15 In,...More

Barrel Level Gauge, 55 Gal, 3/4"NPT,SSR
  • GRAINGER APPROVED
  • Barrel Level Gauge, 55 Gal, 3/4"NPT, SSRBarrel Level Gauge, 55 Gal, 3/4"NPT,SSR
  • Item # 9T492
  • Mfr. Model # B-55-.75-SSR
  • Level Gauge, Drum, Drum Capacity 55 Gallon, Tank Depth 33.5 In., Connection Size 3/4 In. NPT, Calibration...More

Transport Drum,Open Head,20 gal.,Gray
  • GRAINGER APPROVED
  • Transport Drum, Open Head, 20 gal., GrayTransport Drum,Open Head,20 gal.,Gray
  • Item # 8ZDX8
  • Mfr. Model # OT20L
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 20 gal., Material Plastic,...More

Economy Drum Lifter,Cap 700 Lb
  • GRAINGER APPROVED
  • Economy Drum Lifter, Cap 700 LbEconomy Drum Lifter,Cap 700 Lb
  • Item # 12R542
  • Mfr. Model # 12R542
  • Economy Drum Lifter, Vertical, Overall Length 37-3/4'', Overall Height 13'', Overall Width 23'', Lifting Eye...More

DRUM VENT,DUAL ACTION,BRASS
Drum Sling,Vertical,30 In.,850 lb.
  • LIFT-ALL
  • Drum Sling, Vertical, 30 In., 850 lb.Drum Sling
  • Item # 39A384
  • Mfr. Model # DSV602DX30IN
  • Drum Sling, Vertical, Max. Lift 850 lb., Number of Drums 1, Drum Capacity 850 lb., Load Capacity 850 lb.,...More

Gauge,Drum Level
DRUM VENT,SINGLE ACTION, PE AND SS
Drum Deheader,For 55 Gal Steel Drum
Drum Deheader,Ratchet Drive,Forged Head
  • GRAINGER APPROVED
  • Drum Deheader, Ratchet Drive, Forged HeadDrum Deheader,Ratchet Drive,Forged Head
  • Item # 2GWZ7
  • Mfr. Model # D-HEAD-1
  • Drum Deheader, Ratchet Drive, Forged Head, Standard 1/2 In. Ratchet Drive (Manual or Pneumatic) Must Be Used...More

Drum Rack,Stackable,For 2 Steel Drums
  • GRAINGER APPROVED
  • Drum LifterDrum Lifter
  • Multiple product options available

    Multiple product options available

Drum Safety Vent,Horizontal,2 In Threads
Results per page: 16 | 32 | 48