Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Drums

67 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
Transport Drum,Open Head,15 gal.,Blue
  • GRAINGER APPROVED
  • Transport Drum, Open Head, 15 gal., BlueHDPE Transport Drum
  • Item # 8WU39
  • Mfr. Model # OT15L
  • Transport Drum, Head Type Open Head, Closure Type Bolt Ring, Volume Capacity 15 gal., Material HDPE, UN...More

Ground Clamp with Vinyl Coated Wire
Drum Sling,1 Drum,30, 55, 85 gal,1000 lb
  • GRAINGER APPROVED
  • Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lbDrum Sling
  • Item # 21VG53
  • Mfr. Model # 21VG53
  • Drum Sling, Vertical, Overall Length 38-1/2 In., Overall Height 2-3/8 In., Overall Width 2-3/4 In., Rotation...More

Ground Wire with C-Clamp and Clip P
Propeller,Machine,Blade Dia4In,Left,.502
Adjustable Safety Faucet,Self-Closing
  • GRAINGER APPROVED
  • Adjustable Safety Faucet, Self-ClosingAdjustable Safety Faucet,Self-Closing
  • Item # 3UAK1
  • Mfr. Model # 08910
  • Adjustable Safety Faucet,Seal Material PTFE,(M)NPT Inlet 13/16-27 UNS-2B,For Use With Material Viscous,...More

Viscous Liquids Faucet,3/4 In,Brass
  • GRAINGER APPROVED
  • Viscous Liquids Faucet, 3/4 In, BrassViscous Liquids Faucet,3/4 In,Brass
  • Item # 3UAK9
  • Mfr. Model # 08955
  • Viscous Liquids Faucet,Seal Material PTFE,(M)NPT Inlet 3/4 In.,For Use With Material Viscous, Non-Corrosive...More

Leak Gauge,Tank,48 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 48 In, 2 In NPTLeak Gauge,Tank,48 In,2 In NPT
  • Item # 5CYU8
  • Mfr. Model # K-2-48
  • Leak Gauge, Tank, Tank Depth 48 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Rigid Liner,22 gal,Gray
  • RUBBERMAID
  • Rigid Liner, 22 gal, GrayRigid Liner,22 gal,Gray
  • Item # 5M813
  • Mfr. Model # FG355200GRAY
  • Rigid Liner,Capacity 22 gal.,Gauge 125 mil,Length 30 In.,Width 15-1/4 In.,Color Gray,Material Linear Low...More

Drum Upender,1 Drum,55 gal.,Steel
  • GRAINGER APPROVED
  • Drum Upender, 1 Drum, 55 gal., SteelDrum Upender,1 Drum,55 gal.,Steel
  • Item # 21VG52
  • Mfr. Model # 21VG52
  • Drum Upender, One Drum, Overall Length 40 In., Overall Height 6 In., Overall Width 7 In., Rotation Angle 0...More

Drum Cover,1.2mm,w/Lining & Fittings
  • SKOLNIK
  • Drum Cover, 1.2mm, w/Lining & FittingsDrum Cover,1.2mm,w/Lining & Fittings
  • Item # 19K323
  • Mfr. Model # P2212LKITT234
  • Drum Cover, 1.2mm, Carbon Steel Construction, 5ERH7, 5ERH9, 5ERH8, 5ERJ0, 1MLA3, 2GTW7, 2GTW4, 2GTW8, Color...More

Transport Drum,Open Head,30 gal.,Brown
  • GRAINGER APPROVED
  • Transport Drum, Open Head, 30 gal., BrownSmooth Fiber Transport Drum
  • Item # 5WLF2
  • Mfr. Model # FDR-30
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 30 gal., Material Smooth...More

Transport Drum,Closed Head,20 gal.,Blue
  • BASCO
  • Transport Drum, Closed Head, 20 gal., BluePolyethylene Transport Drum
  • Item # 23Y342
  • Mfr. Model # THP20
  • Transport Drum, Head Type Closed Head, Volume Capacity 20 gal., Material Polyethylene, UN Rating Liquid...More

Therma Level Gauge,Tank Depth 64", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 64", 2"NPTTherma Level Gauge,Tank Depth 64", 2"NPT
  • Item # 5CYU3
  • Mfr. Model # H-2-64
  • Level Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Transport Drum,Open Head,20 gal.,Yellow
  • EAGLE
  • Transport Drum, Open Head, 20 gal., YellowHDPE Transport Drum
  • Item # 3TZW6
  • Mfr. Model # 1652
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 20 gal., Material HDPE, UN...More

Rigid Liner,42 gal,Gray
  • RUBBERMAID
  • Rigid Liner, 42 gal, GrayRigid Liner,42 gal,Gray
  • Item # 5M746
  • Mfr. Model # FG256K00GRAY
  • Rigid Liner,Capacity 42 gal.,Gauge 90 mil,Length 23-1/4 In.,Width 20-1/4 In.,Color Gray,Material Low Density...More

Leak Gauge,Tank,44 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 44 In, 2 In NPTLeak Gauge,Tank,44 In,2 In NPT
  • Item # 5MGF7
  • Mfr. Model # K-2-44
  • Leak Gauge, Tank, Tank Depth 44 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Propeller,Machine,Blade Dia4In,Rght,.627
Leak Gauge,Tank,64 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 64 In, 2 In NPTLeak Gauge,Tank,64 In,2 In NPT
  • Item # 5MGF8
  • Mfr. Model # K-2-64
  • Leak Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge, 48"D, 12" Extn,2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 48"D, 12" Extn, 2"NPTTherma Level Gauge, 48"D, 12" Extn,2"NPT
  • Item # 5MGA8
  • Mfr. Model # H-2-48-12
  • Level Gauge, Tank, Tank Depth 48 In, Extension Length 12 In, Connection Size 2 In NPT, Calibration Unit...More

Propeller,Machine,Blade Dia4In,Left,.627
Therma Level Gauge,Tank Depth 69", 2"NPT
  • KRUEGER
  • Therma Level Gauge, Tank Depth 69", 2"NPTTherma Level Gauge,Tank Depth 69", 2"NPT
  • Item # 16M018
  • Mfr. Model # H-2-69
  • Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 69 In., Extension Length 0, Connection Size 2,...More

Propeller,Machine,Blade Dia4In,Rght,.502
Adapter,Fiber Drum
  • WESCO
  • Adapter, Fiber DrumAdapter,Fiber Drum
  • Item # 4W966
  • Mfr. Model # 270402
  • Fiber Drum Adapter, For 55 Gallons Steel Drum Lifters Dispenser and Carrier, Used with 3W390, 4W462, 4W464,...More

Drum Sling,Vertical,24 In.,300 lb.
  • LIFT-ALL
  • Drum Sling, Vertical, 24 In., 300 lb.Drum Sling
  • Item # 39A380
  • Mfr. Model # DSV601DX24IN
  • Drum Sling, Vertical, Max. Lift 300 lb., Number of Drums 1, Drum Capacity 300 lb., Load Capacity 300 lb.,...More

Transport Drum,Closed Head,20 gal.,White
  • SKOLNIK
  • Transport Drum, Closed Head, 20 gal., WhitePolyethylene Transport Drum
  • Item # 20UK85
  • Mfr. Model # POLY20THNAT
  • Transport Drum, Head Type Closed Head, Volume Capacity 20 gal., Material Polyethylene, Color White, Inside...More

Therma Level Gauge, 42"D, 12" Extn,2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 42"D, 12" Extn, 2"NPTTherma Level Gauge, 42"D, 12" Extn,2"NPT
  • Item # 5MGA6
  • Mfr. Model # H-2-42-12
  • Level Gauge, Tank, Tank Depth 42 In, Extension Length 12 In, Connection Size 2 In NPT, Calibration Unit...More

Locking Ring for 95 gal. Salvage Drum
  • EAGLE
  • Locking Ring for 95 gal. Salvage DrumLocking Ring for 95 gal. Salvage Drum
  • Item # 3TZW7
  • Mfr. Model # 1695R
  • Locking Ring, Head Type Open Head, Closure Type Bolt Ring, Material HDPE, Packing Group Hazardous Material,...More

Drum Faucet,3/4 In,Manual,Cast Iron
Leak Gauge,Tank,72 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 72 In, 2 In NPTLeak Gauge,Tank,72 In,2 In NPT
  • Item # 5CYU7
  • Mfr. Model # K-2-72
  • Leak Gauge, Tank, Tank Depth 72 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Results per page: 16 | 32 | 48