Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drums

67 Results Found that Include 73 Products 

Results per page: 16 | 32 | 48
Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV3
  • Mfr. Model # B-55-.75
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT, Calibration...More

  • EAGLE
  • Spill Lab Pack
  • Multiple product options available

Brass Drum Faucet,Rigid
  • WESCO
  • Brass Drum Faucet, Rigid
  • Item # 5A503
  • Mfr. Model # 272081
  • Safety Brass Drum Faucet, MNPT Inlet 3/4 Inch, Body Material Brass, Type Rigid, Seal Material PTFE, Used with...More

Rigid Safety Faucet,Self-closing,Brass
  • GRAINGER APPROVED VENDOR
  • Rigid Safety Faucet, Self-closing, Brass
  • Item # 3UAJ7
  • Mfr. Model # 08902
  • Rigid Safety Faucet, Self-closing, Faucet Type Brass, PTFE, 13/16-29 Threads Per Inch, Includes Padlock Hole...More

Tank Sampler,Polypropylene,1x88
  • GRAINGER APPROVED VENDOR
  • Tank Sampler, Polypropylene, 1x88
  • Item # 9NPX7
  • Mfr. Model # TA-88
  • Coliwasa, Tanker, Capacity 1043mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Transport Drum,Open Head,15 gal.,Blue
  • GRAINGER APPROVED VENDOR
  • Transport Drum, Open Head, 15 gal., Blue
  • Item # 8WU39
  • Mfr. Model # OT15L
  • Transport Drum, Head Type Open Head, Closure Type Bolt Ring, Volume Capacity 15 gal., Material HDPE, UN...More

Transport Drum,Open Head,14 gal.,Blue
  • EAGLE
  • Transport Drum, Open Head, 14 gal., Blue
  • Item # 2RNY7
  • Mfr. Model # 1610MB
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 14 gal., Material HDPE, UN...More

Salvage Drum,Open Head,20 gal.,Yellow
  • EAGLE
  • Salvage Drum, Open Head, 20 gal., Yellow
  • Item # 4RF63
  • Mfr. Model # 1654
  • Salvage Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 20 gal., Material HDPE, UN...More

Drum Lock,2 In,Metal,PK2
  • GRAINGER APPROVED VENDOR
  • Drum Lock, 2 In, Metal, PK2
  • Item # 9TM76
  • Mfr. Model # PL2020
  • Drum Plug Locking Device, High SecurityDia. 2 InMetalFor Use With Plastic DrumsIncludes Two 2 In. Devices

  • SKOLNIK
  • Fiber Drum
  • Multiple product options available

Viscous Liquids Faucet,Self-closg,Brass
  • GRAINGER APPROVED VENDOR
  • Viscous Liquids Faucet, Self-closg, Brass
  • Item # 3UAK9
  • Mfr. Model # 08955
  • Viscous Liquids Faucet, Self-closing, Faucet Type Brass, M NPT Inlet 3/4 In, PTFE, Includes Padlock Hole and...More

Drum Lock,3/4 In-2 In,Steel,PK2
  • GRAINGER APPROVED VENDOR
  • Drum Lock, 3/4 In-2 In, Steel, PK2
  • Item # 9TM75
  • Mfr. Model # PL2075
  • Drum Plug Locking Device, High Security, Dia. 3/4 In, Steel, For Use With Steel Drums, Includes One 2 In. and...More

Drum Bung Socket,1/2 In, Bronze
  • GRAINGER APPROVED VENDOR
  • Drum Bung Socket, 1/2 In, Bronze
  • Item # 1DHY4
  • Mfr. Model # BUNG-S-B2
  • Drum Bung Socket,1/2 In. Drive,Pump Type -,Pump Size -,Faucet Type -,Drum Dia. 1_Maint_BatchID_PTIS,Dia. *...More

Adjustable Safety Faucet,Self-closg,Brss
  • GRAINGER APPROVED VENDOR
  • Adjustable Safety Faucet, Self-closg, Brss
  • Item # 3UAK1
  • Mfr. Model # 08910
  • Adjustable Safety Faucet, Self-closing, Faucet Type Brass, M NPT Inlet 13/16 to 27 In, PTFE, Includes Padlock...More

Drum Cover,1.2mm,White,w/Fittings
  • SKOLNIK
  • Drum Cover, 1.2mm, White, w/Fittings
  • Item # 19K322
  • Mfr. Model # P2212KITT234
  • Drum Cover, 1.2mm, Carbon Steel Construction, 5ERH2, 5ERH4, 5ERH6, 5ERH5, 4GY29, 1MLA2, 2GTW6, 2GTW5, Color...More

Liner,Rigid,12 G
  • RUBBERMAID
  • Liner, Rigid, 12 G
  • Item # 4KT50
  • Mfr. Model # FG624400GRAY
  • Optional Rigid Liner, Capacity 12 Gallons, Length 14 3/8 Inches, Height 19 3/4 Inches, Width 11 3/4 Inches,...More

  • BASCO
  • Drum
  • Multiple product options available

Propeller,Machine,Blade Dia3In,Left,.502
  • GRAINGER APPROVED VENDOR
  • Propeller, Machine, Blade Dia3In, Left, .502
  • Item # 4FZP3
  • Mfr. Model # 550007c
  • Propeller, Machine Pitch, Blade Dia 3 In, Left Hand, Pitch 3 Deg, 3 Blades, Bore Dia 0.502 In, 2 Screws,...More

Transport Drum,Open Head,14 gal.,Yellow
  • EAGLE
  • Transport Drum, Open Head, 14 gal., Yellow
  • Item # 3UAZ7
  • Mfr. Model # 1610Y
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 14 gal., Material HDPE, UN...More

Barrel Level Gauge, 30 Gallon, 3/4" NPT
  • GRAINGER APPROVED VENDOR
  • Barrel Level Gauge, 30 Gallon, 3/4" NPT
  • Item # 9KXX7
  • Mfr. Model # B-30-.75
  • Level Gauge, Drum, Drum Capacity 30 Gallon, Tank Depth 27.5 In.Connection Size 3/4 In. NPTCalibration Unit...More

Precleaned Poly Pail Sampler,75mL,PK12
Adapter,Fiber Drum
  • WESCO
  • Adapter, Fiber Drum
  • Item # 4W966
  • Mfr. Model # 270402
  • Fiber Drum Adapter, For 55 Gallons Steel Drum Lifters Dispenser and Carrier, Used with 3W390, 4W462, 4W464,...More

Propeller,Machine,Blade Dia3In,Rght,.502
  • GRAINGER APPROVED VENDOR
  • Propeller, Machine, Blade Dia3In, Rght, .502
  • Item # 4FZP4
  • Mfr. Model # 550006c
  • Propeller, Machine Pitch, Blade Dia 3 In, Right Hand, Pitch 3 Deg, 3 Blades, Bore Dia 0.502 In, 2 Screws,...More

Therma Level Gauge,Tank Depth 64", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 64", 2"NPT
  • Item # 5CYU3
  • Mfr. Model # H-2-64
  • Level Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Liner,Container,Gray
Drum Bung Socket,3/8 In, Bronze
  • GRAINGER APPROVED VENDOR
  • Drum Bung Socket, 3/8 In, Bronze
  • Item # 1DHY3
  • Mfr. Model # BUNG-S-B1
  • Drum Bung Socket,3/8 In. Drive,Pump Type -,Pump Size -,Faucet Type -,Drum Dia. 1_Maint_BatchID_PTIS,Dia. *...More

Leak Gauge,Tank,36 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 36 In, 2 In NPT
  • Item # 5MGF5
  • Mfr. Model # K-2-36
  • Leak Gauge, Tank, Tank Depth 36 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Leak Gauge,Tank,44 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 44 In, 2 In NPT
  • Item # 5MGF7
  • Mfr. Model # K-2-44
  • Leak Gauge, Tank, Tank Depth 44 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Faucet Extension,Stainless Steel
Liner,Rigid,15 G
  • RUBBERMAID
  • Liner, Rigid, 15 G
  • Item # 5M891
  • Mfr. Model # FG624500GRAY
  • Optional Rigid Liner, Capacity 15 gal., Color Gray, Width 12-1/4 In., Length 18 In.

Propeller,Machine,Blade Dia3In,Left,.627
  • GRAINGER APPROVED VENDOR
  • Propeller, Machine, Blade Dia3In, Left, .627
  • Item # 4FZP5
  • Mfr. Model # 550013c
  • Propeller, Machine Pitch, Blade Dia 3 In, Left Hand, Pitch 3 Deg, 3 Blades, Bore Dia 0.627 In, 2 Screws,...More

Leak Gauge,Tank,38 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 38 In, 2 In NPT
  • Item # 5MGF6
  • Mfr. Model # K-2-38
  • Leak Gauge, Tank, Tank Depth 38 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Results per page: 16 | 32 | 48