Skip Content

Filter Results By

Applied Filters Clear All

Type
Drum Capacity
Tank Depth
  • View MoreView Less
Connection Size
Calibration Unit Increments
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drums

157 Results Found that Include 157 Products 

Results per page: 16 | 32 | 48
Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPTBarrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV3
  • Mfr. Model # B-55-.75
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT, Calibration...More

Therma Level Gauge,Tank Depth 48", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 48", 2"NPTTherma Level Gauge,Tank Depth 48", 2"NPT
  • Item # 5CYU1
  • Mfr. Model # H-2-48
  • Level Gauge, Tank, Tank Depth 48 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 30", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 30", 2"NPTTherma Level Gauge,Tank Depth 30", 2"NPT
  • Item # 5MFR5
  • Mfr. Model # H-2-30
  • Level Gauge, Tank, Tank Depth 30 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 44", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 44", 2"NPTTherma Level Gauge,Tank Depth 44", 2"NPT
  • Item # 5CYU0
  • Mfr. Model # H-2-44
  • Level Gauge, Tank, Tank Depth 44 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 48",2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 48", 2"NPTTherma Level Gauge,Tank Depth 48",2"NPT
  • Item # 5CYV6
  • Mfr. Model # H-2-48-ALL SS
  • Level Gauge, Tank, Tank Depth 48", Connection Size 2" NPT, Calibration Unit Material Inner Glass, Outer...More

Therma Level Gauge,Tank Depth 36", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 36", 2"NPTTherma Level Gauge,Tank Depth 36", 2"NPT
  • Item # 5CYT8
  • Mfr. Model # H-2-36
  • Level Gauge, Tank, Tank Depth 36 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge, 55 Gal, 2 In NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2 In NPTBarrel Level Gauge, 55 Gal, 2 In NPT
  • Item # 5CYV2
  • Mfr. Model # B-55-2
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 2 In NPT, Calibration Unit...More

Therma Level Gauge,Tank Depth 24", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 24", 2"NPTTherma Level Gauge,Tank Depth 24", 2"NPT
  • Item # 5MFR4
  • Mfr. Model # H-2-24
  • Level Gauge, Tank, Tank Depth 24 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 60", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 60", 2"NPTTherma Level Gauge,Tank Depth 60", 2"NPT
  • Item # 5CYU2
  • Mfr. Model # H-2-60
  • Level Gauge, Tank, Tank Depth 60 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Overfill Gauge,2 In NPT,6 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 6 In From TopOverfill Gauge,2 In NPT,6 In From Top
  • Item # 5CYU9
  • Mfr. Model # O-2-6
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Therma Level Gauge,Tank Depth 42", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 42", 2"NPTTherma Level Gauge,Tank Depth 42", 2"NPT
  • Item # 5MFR6
  • Mfr. Model # H-2-42
  • Level Gauge, Tank, Tank Depth 42 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge, 23"D, 9" Extn, 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 23"D, 9" Extn, 2"NPTTherma Level Gauge, 23"D, 9" Extn, 2"NPT
  • Item # 5MFN5
  • Mfr. Model # H-2-23-9
  • Level Gauge, 250 or 500 Gallon Convault Tank, Tank Depth 23 In, Extension Length 9 In, Connection Size 2 In...More

Leak Gauge,Tank,48 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 48 In, 2 In NPTLeak Gauge,Tank,48 In,2 In NPT
  • Item # 5CYU8
  • Mfr. Model # K-2-48
  • Leak Gauge, Tank, Tank Depth 48 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge, 55 Gal, 2" NPT,ALLSS
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2" NPT, ALLSSBarrel Level Gauge, 55 Gal, 2" NPT,ALLSS
  • Item # 5MFR1
  • Mfr. Model # B-55-2-ALLSS
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Connection Size 2 In NPT, Calibration Unit Material Inner Glass...More

Therma Level Gauge,Tank Depth 64", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 64", 2"NPTTherma Level Gauge,Tank Depth 64", 2"NPT
  • Item # 5CYU3
  • Mfr. Model # H-2-64
  • Level Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 72", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 72", 2"NPTTherma Level Gauge,Tank Depth 72", 2"NPT
  • Item # 5MFV4
  • Mfr. Model # PH-2-72
  • Level Gauge, Tank, Tank Depth 72 In, Connection Size 2 In NPT, Calibration Unit Material Inner Glass and...More

Overfill Gauge,2 In NPT,12 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 12 In From TopOverfill Gauge,2 In NPT,12 In From Top
  • Item # 5CYV1
  • Mfr. Model # O-2-12
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Therma Level Gauge,Tank Depth 38", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 38", 2"NPTTherma Level Gauge,Tank Depth 38", 2"NPT
  • Item # 5CYT9
  • Mfr. Model # H-2-38
  • Level Gauge, Tank, Tank Depth 38 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Leak Gauge,Tank,36 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 36 In, 2 In NPTLeak Gauge,Tank,36 In,2 In NPT
  • Item # 5MGF5
  • Mfr. Model # K-2-36
  • Leak Gauge, Tank, Tank Depth 36 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Leak Gauge,Tank,96 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 96 In, 2 In NPTLeak Gauge,Tank,96 In,2 In NPT
  • Item # 5CYU6
  • Mfr. Model # K-2-96
  • Leak Gauge, Tank, Tank Depth 96 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,30" D,3" Extn,1.5"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 30" D, 3" Extn, 1.5"NPTTherma Level Gauge,30" D,3" Extn,1.5"NPT
  • Item # 5MFN8
  • Mfr. Model # H-1.5-30+3
  • Level Gauge, 30 Gallon Handy Gas Caddy, Tank Depth 30 In, Extension Length 3 In, Connection Size 1.5 In NPT,...More

Leak Gauge,Tank,64 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 64 In, 2 In NPTLeak Gauge,Tank,64 In,2 In NPT
  • Item # 5MGF8
  • Mfr. Model # K-2-64
  • Leak Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge,55 Gal,2" NPT,Plastic
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2" NPT, PlasticBarrel Level Gauge,55 Gal,2" NPT,Plastic
  • Item # 5CYV5
  • Mfr. Model # P-55-2
  • Chemical Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 2 In NPT,...More

Leak Gauge,Tank,44 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 44 In, 2 In NPTLeak Gauge,Tank,44 In,2 In NPT
  • Item # 5MGF7
  • Mfr. Model # K-2-44
  • Leak Gauge, Tank, Tank Depth 44 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 46", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 46", 2"NPTTherma Level Gauge,Tank Depth 46", 2"NPT
  • Item # 5MFR7
  • Mfr. Model # H-2-46
  • Level Gauge, Tank, Tank Depth 46 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge, 48"D, 12" Extn,2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 48"D, 12" Extn, 2"NPTTherma Level Gauge, 48"D, 12" Extn,2"NPT
  • Item # 5MGA8
  • Mfr. Model # H-2-48-12
  • Level Gauge, Tank, Tank Depth 48 In, Extension Length 12 In, Connection Size 2 In NPT, Calibration Unit...More

Overfill Gauge,2 In NPT,8 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 8 In From TopOverfill Gauge,2 In NPT,8 In From Top
  • Item # 5CYV0
  • Mfr. Model # O-2-8
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Level Gauge,Tank,10 In,1.5 In NPT
  • AT-A-GLANCE
  • Level Gauge, Tank, 10 In, 1.5 In NPTLevel Gauge,Tank,10 In,1.5 In NPT
  • Item # 5MGE8
  • Mfr. Model # L-1.5-10
  • Level Gauge, Tank, Tank Depth 10 In, Connection Size 1.5 In NPT, Calibration Unit Material Cellulose Acetate,...More

Therma Level Gauge, 64"D, 12" Extn,2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 64"D, 12" Extn, 2"NPTTherma Level Gauge, 64"D, 12" Extn,2"NPT
  • Item # 5MGC0
  • Mfr. Model # H-2-64-12
  • Level Gauge, Tank, Tank Depth 64 In, Extension Length 12 In, Connection Size 2 In NPT, Calibration Unit...More

Therma Level Gauge, 36"D, 9" Extn, 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 36"D, 9" Extn, 2"NPTTherma Level Gauge, 36"D, 9" Extn, 2"NPT
  • Item # 5MFN6
  • Mfr. Model # H-2-36-9
  • Level Gauge, 1000 Gallon Convault Tank, Tank Depth 36 In, Extension Length 9 In, Connection Size 2 In NPT,...More

Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPTBarrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV4
  • Mfr. Model # P-55-.75
  • Chemical Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT,...More

Therma Level Gauge,Tank  48" D, 1.5" NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank 48" D, 1.5" NPTTherma Level Gauge,Tank 48" D, 1.5" NPT
  • Item # 5MFZ5
  • Mfr. Model # H-1.5-48
  • Level Gauge, Tank, Tank Depth 48 In, Connection Size 1.5 In NPT, Calibration Unit Material Inner and Outer...More

Results per page: 16 | 32 | 48