Filter Results By

Applied Filters Clear All

Type
Drum Capacity
  • View MoreView Less
Connection Size
Calibration Unit Increments
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

606 Results Found that Include 606 Products 

 |  Results per page: 16 | 32 | 48
Compare

Therma Level Gauge, Tank 18" D, 2" NPT

KRUEGER

Grainger Item # 16L976 | Mfr. Model # H-2-18

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 18 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 43" D, 1.5" NPT

KRUEGER

Grainger Item # 16M108 | Mfr. Model # H-1.5-43

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 43 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 55" D, 2" NPT

KRUEGER

Grainger Item # 16M006 | Mfr. Model # H-2-55

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 55 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, 23"D, 12"Extn, 1.5"NPT

KRUEGER

Grainger Item # 16N621 | Mfr. Model # H-1.5-23-12

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault250, Convault500, Tank Depth 23 In., Extension Length...More

Compare
Compare

Therma Level Gauge, Tank 27" D, 2" NPT

KRUEGER

Grainger Item # 16L984 | Mfr. Model # H-2-27

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 27 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 33" D, 2" NPT

KRUEGER

Grainger Item # 16L989 | Mfr. Model # H-2-33

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 33 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 43" D, 2" NPT

KRUEGER

Grainger Item # 16L996 | Mfr. Model # H-2-43

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 43 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 52" D, 2" NPT

KRUEGER

Grainger Item # 16M003 | Mfr. Model # H-2-52

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 52 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank Depth 41", 2"NPT

KRUEGER

Grainger Item # 16N429 | Mfr. Model # H-2-41-ALLSS

Catalog Page # 914 (PDF)

Level Gauge, Tank, Tank Depth 41 In., Extension Length 0, Connection Size 2 In. NPT, Calibration Unit...More

Compare
Compare

Therma Level Gauge, 46"D, 6" Extn, 2"NPT

KRUEGER

Grainger Item # 16N601 | Mfr. Model # H-2-46-6

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault2000, Fireguard550Cylindrical,...More

Compare
Compare

Therma Level Gauge, Tank 32" D, 2" NPT

KRUEGER

Grainger Item # 16L988 | Mfr. Model # H-2-32

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 32 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, 64"D, 9" Extn, 1.5"NPT

KRUEGER

Grainger Item # 16N635 | Mfr. Model # H-1.5-64-9

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000,...More

Compare
Compare

Therma Level Gauge, Tank 121"D, 1.5"NPT

KRUEGER

Grainger Item # 16M176 | Mfr. Model # H-1.5-121

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 121 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 39" D, 2" NPT

KRUEGER

Grainger Item # 16L993 | Mfr. Model # H-2-39

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 39 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 16" D, 2" NPT

KRUEGER

Grainger Item # 16L974 | Mfr. Model # H-2-16

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 16 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 34" D, 1.5" NPT

KRUEGER

Grainger Item # 16M102 | Mfr. Model # H-1.5-34

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 34 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 37" D, 2" NPT

KRUEGER

Grainger Item # 16L992 | Mfr. Model # H-2-37

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 37 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 40" D, 2" NPT

KRUEGER

Grainger Item # 16L994 | Mfr. Model # H-2-40

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 40 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 55" D, 1.5" NPT

KRUEGER

Grainger Item # 16N536 | Mfr. Model # H-1.5-55-ALLSS

Catalog Page # 914 (PDF)

Level Gauge, Tank, Tank Depth 55 In., Extension Length 0, Connection Size 1.5 In. NPT, Calibration Unit...More

Compare
Compare

Therma Level Gauge, Tank 31" D, 2" NPT

KRUEGER

Grainger Item # 16L987 | Mfr. Model # H-2-31

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 31 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank Depth 47", 2"NPT

KRUEGER

Grainger Item # 16N434 | Mfr. Model # H-2-47-ALLSS

Catalog Page # 914 (PDF)

Level Gauge, Tank, Tank Depth 47 In., Extension Length 0, Connection Size 2 In. NPT, Calibration Unit...More

Compare
Compare

Therma Level Gauge, 64"D, 9" Extn, 2"NPT

KRUEGER

Grainger Item # 16N608 | Mfr. Model # H-2-64-9

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000,...More

Compare
Compare

Therma Level Gauge, Tank Depth 71", 2"NPT

KRUEGER

Grainger Item # 16M020 | Mfr. Model # H-2-71

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 71 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 35" D, 2" NPT

KRUEGER

Grainger Item # 16L991 | Mfr. Model # H-2-35

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 35 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, 86"D, 10.5"Extn, 2"NPT

KRUEGER

Grainger Item # 16N612 | Mfr. Model # H-2-86-10.5

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault 6000, 8000, 10000, 12000, Tank Depth 86 In.,...More

Compare
Compare

Therma Level Gauge, 46"D, 6" Extn, 1.5"NPT

KRUEGER

Grainger Item # 16N626 | Mfr. Model # H-1.5-46-6

Catalog Page # NA

Therma Level Gauge, Vaulted Tank, Drum Capacity Convault2000, Fireguard550Cylindrical,...More

Compare
Compare

Therma Level Gauge, Tank Depth 32", 2"NPT

KRUEGER

Grainger Item # 16N422 | Mfr. Model # H-2-32-ALLSS

Catalog Page # 914 (PDF)

Level Gauge, Tank, Tank Depth 32 In., Extension Length 0, Connection Size 2 In. NPT, Calibration Unit...More

Compare
Compare

Therma Level Gauge, Tank 20" D, 2" NPT

KRUEGER

Grainger Item # 16L978 | Mfr. Model # H-2-20

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 20 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank Depth 94", 2"NPT

KRUEGER

Grainger Item # 16N278 | Mfr. Model # PH-2-94

Catalog Page # 914 (PDF)

Level Gauge, Tank, Tank Depth 94 In., Extension Length 0, Connection Size 2 In. NPT, Calibration Unit...More

Compare
Compare

Therma Level Gauge, Tank 59" D, 2" NPT

KRUEGER

Grainger Item # 16M010 | Mfr. Model # H-2-59

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 59 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 41" D, 1.5" NPT

KRUEGER

Grainger Item # 16M107 | Mfr. Model # H-1.5-41

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 41 In., Extension Length 0, Connection Size 2,...More

Compare
Compare

Therma Level Gauge, Tank 74" D, 1.5" NPT

KRUEGER

Grainger Item # 16M133 | Mfr. Model # H-1.5-74

Catalog Page # 914 (PDF)

Therma Level Gauge, Tank, Drum Capacity Generic, Tank Depth 74 In., Extension Length 0, Connection Size 2,...More

Compare
 |  Results per page: 16 | 32 | 48
loader image