Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drums

303 Results Found that Include 451 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Carbon Steel Drum
  • Multiple product options available

Transport Drum,Open Head,55 gal.,Blue
  • GRAINGER APPROVED VENDOR
  • Transport Drum, Open Head, 55 gal., Blue
  • Item # 2GTZ2
  • Mfr. Model # POLY55OHBLPC
  • Transport Drum, Head Type Open Head, Closure Type Leverlock Ring, Volume Capacity 55 gal., Material HDPE, UN...More

Drum Heater,55Gal,8.7A,115V,50-425Deg
  • GRAINGER APPROVED VENDOR
  • Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg
  • Item # 3CCZ9
  • Mfr. Model # 3CCZ9
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Control Range 50...More

Barrel,Coliwasa,Waste Sampler,460Ml
  • GRAINGER APPROVED VENDOR
  • Barrel, Coliwasa, Waste Sampler, 460Ml
  • Item # 9EX94
  • Mfr. Model # BA395
  • Coliwasa, Barrel, Capacity 460 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Drum Faucet,2 In.,Polyethylene
  • GRAINGER APPROVED VENDOR
  • Drum Faucet, 2 In., Polyethylene
  • Item # 21YL60
  • Mfr. Model # 200PF
  • Drum Faucet, Faucet Type Polyethylene, (M)NPT Inlet 2 In., Polyethylene/Rubber, Melting Temp. Up to 140...More

Drum Heater,55Gal,8.7A,115V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In
  • Item # 3CDA1
  • Mfr. Model # 3CDA1
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Length 66-3/4...More

Drum Locking Ring,Inside Lever,55 gal.
Salvage Drum Lifter,Cap 1000 Lb
  • GRAINGER APPROVED VENDOR
  • Salvage Drum Lifter, Cap 1000 Lb
  • Item # 12R543
  • Mfr. Model # 12R543
  • Salvage Drum Lifter, Overall Length 24'', Overall Height 16'', Overall Width 9'', Number of Drums 1, Drum...More

Drum Gauge Stick,48 In L
  • GRAINGER APPROVED VENDOR
  • Drum Gauge Stick, 48 In L
  • Item # 9KCA8
  • Mfr. Model # GP55-PLAIN
  • Drum Gauge Stick, Material Hardwood, Height 5/8 In., Length 48 In., Width 5/8 In.

Gauge,Level/Temp,5 In
  • GRAINGER APPROVED VENDOR
  • Gauge, Level/Temp, 5 In
  • Item # 24W710
  • Mfr. Model # 24W710
  • Mounting Center Level Gauge, 5 In., Hydraulic Reservoir Mount, 1/2 - 20 UNC Fitting Threads, 1/2 - 20 UNC...More

Gate Valve,2 In.,Cast Iron
  • GRAINGER APPROVED VENDOR
  • Gate Valve, 2 In., Cast Iron
  • Item # 3TZV1
  • Mfr. Model # 3TZV1
  • Gate Valve, Faucet Type Cast Iron, (M) NPT Inlet 2 In, For Use With Petroleum Products and Light Oils

Drum Plug,Steel,Dia 2 In
Drum Heater,Elec,13A,115V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 13A, 115V, L66 3/4In
  • Item # 3CCZ7
  • Mfr. Model # 3CCZ7
  • Drum Heater, Electric, Watts 1500, 13 Amps AC, Voltage 115, Watt Density 6.5 Watts/Sq. In., Control Range 50...More

Drum Wrench,Non-Sparking,11 In.
  • GRAINGER APPROVED VENDOR
  • Drum Wrench, Non-Sparking, 11 In.
  • Item # 9T409
  • Mfr. Model # 169
  • Drum Wrench, Assembled Size 11 In., Aluminum, Bronze, Non-Sparking, For Use With 3/4 In. Slotted Bung, 2 In....More

Drum Heater,Elec,6.6A,115V,L64In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 6.6A, 115V, L64In
  • Item # 3CDC2
  • Mfr. Model # 3CDC2
  • Drum Heater, Electric, Watts 750, 6.6 Amps AC, Voltage 115, Watt Density 2.1 W/Sq-In, Control Range 50 to 160...More

  • GRAINGER APPROVED VENDOR
  • Square Fiber Drum
  • Multiple product options available

Pail Opener,Steel Bucket,Buster Basco
Tank Waste Sampler,1 ID x 70 In,830mL
  • GRAINGER APPROVED VENDOR
  • Tank Waste Sampler, 1 ID x 70 In, 830mL
  • Item # 9WJ87
  • Mfr. Model # TA6
  • Coliwasa, Tanker, Capacity 830 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Waste Sampler Bucket,190 mL Cap
  • GRAINGER APPROVED VENDOR
  • Waste Sampler Bucket, 190 mL Cap
  • Item # 8AEG1
  • Mfr. Model # BU16
  • Coliwasa, Bucket, Capacity 190 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Economy Drum Lifter,Cap 700 Lb
  • GRAINGER APPROVED VENDOR
  • Economy Drum Lifter, Cap 700 Lb
  • Item # 12R542
  • Mfr. Model # 12R542
  • Economy Drum Lifter, Vertical, Overall Length 37-3/4'', Overall Height 13'', Overall Width 23'', Lifting Eye...More

Rigid Safety Faucet,Self-closing,Brass
  • GRAINGER APPROVED VENDOR
  • Rigid Safety Faucet, Self-closing, Brass
  • Item # 3UAJ7
  • Mfr. Model # 08902
  • Rigid Safety Faucet, Self-closing, Faucet Type Brass, PTFE, 13/16-29 Threads Per Inch, Includes Padlock Hole...More

Drum 55 Gal 68 In Diameter Rubber Basco
Tank Sampler,Polypropylene,1x88
  • GRAINGER APPROVED VENDOR
  • Tank Sampler, Polypropylene, 1x88
  • Item # 9NPX7
  • Mfr. Model # TA-88
  • Coliwasa, Tanker, Capacity 1043mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper),...More

Steel Pail Liner,5 Gal,15 Mil,PK 100
  • GRAINGER APPROVED VENDOR
  • Steel Pail Liner, 5 Gal, 15 Mil, PK 100
  • Item # 3JJN9
  • Mfr. Model # 3JJN9
  • Pail Liner, Vacuum Formed, Color Clear, High Density Polyethylene Material, Capacity 5 gal., Gauge 15 mil,...More

Drum Liner,85 Gal,Natural,8 Mil,PK10
  • GRAINGER APPROVED VENDOR
  • Drum Liner, 85 Gal, Natural, 8 Mil, PK10
  • Item # 3YAR9
  • Mfr. Model # RDL-85
  • Drum Liner, Capacity 85 gal., Low Density Polypropylene, Color Natural, Length 72 In., For Use With Steel...More

Head Cap Seal, Round, 2 In,10 PK
  • GRAINGER APPROVED VENDOR
  • Shipping Handling Drum
  • Multiple product options available

Barrel Faucet,Zinc,Self-Closing
  • GRAINGER APPROVED VENDOR
  • Barrel Faucet, Zinc, Self-Closing
  • Item # 9U315
  • Mfr. Model # 81
  • Barrel Faucet, Self-Closing, Faucet Type Die-Cast Metal Bung Faucet, (M)NPT Inlet 3/4 In., Assembled Size 6...More

Round Head Cap Seal, PK 10
Steel Drum Liner,53 In,8 Mil,PK 50
  • GRAINGER APPROVED VENDOR
  • Steel Drum Liner, 53 In, 8 Mil, PK 50
  • Item # 3JJU5
  • Mfr. Model # 3JJU5
  • Drum Liner, Flat Pack, Capacity 55 gal., Color Clear, Linear Low Density Polypropylene Material, Width 39...More

Replacement Drum Cover,Steel,55 gal
Results per page: 16 | 32 | 48