Skip Content

Filter Results By

Item
  • View MoreView Less
Watts
  • View MoreView Less
Amps AC
  • View MoreView Less
Voltage
Watt Density
  • View MoreView Less
Length
  • View MoreView Less
Drum Capacity
  • View MoreView Less
Drum Dia.
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Drum Heaters

81 Results Found that Include 81 Products 

Results per page: 16 | 32 | 48
Drum Heater,55Gal,8.7A,115V,50-425Deg
  • GRAINGER APPROVED VENDOR
  • Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg
  • Item # 3CCZ9
  • Mfr. Model # 3CCZ9
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Control Range 50...More

Drum Heater,55Gal,8.7A,115V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In
  • Item # 3CDA1
  • Mfr. Model # 3CDA1
  • Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Length 66-3/4...More

Drum Heater,Elec,13A,115V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 13A, 115V, L66 3/4In
  • Item # 3CCZ7
  • Mfr. Model # 3CCZ7
  • Drum Heater, Electric, Watts 1500, 13 Amps AC, Voltage 115, Watt Density 6.5 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,6.6A,115V,L64In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 6.6A, 115V, L64In
  • Item # 3CDC2
  • Mfr. Model # 3CDC2
  • Drum Heater, Electric, Watts 750, 6.6 Amps AC, Voltage 115, Watt Density 2.1 W/Sq-In, Control Range 50 to 160...More

Drum Heater,Elec,6.5A,115V,L38 1/8In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 6.5A, 115V, L38 1/8In
  • Item # 3CDA5
  • Mfr. Model # 3CDA5
  • Drum Heater, Electric, Watts 750, 6.5 Amps AC, Voltage 115, Watt Density 4.8 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,4.3A,115V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 4.3A, 115V, L66 3/4In
  • Item # 3CDA9
  • Mfr. Model # 3CDA9
  • Drum Heater, Electric, Watts 500, 4.3 Amps AC, Voltage 115, Watt Density 3.9 Watts/Sq. In., Control Range 50...More

Drum Heater,Elect,6.5A,115V,L54 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elect, 6.5A, 115V, L54 3/4In
  • Item # 3CDA4
  • Mfr. Model # 3CDA4
  • Drum Heater, Electric, Watts 750, 6.5 Amps AC, Voltage 115, Watt Density 5.5 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,4.4A,115V,L38 1/8In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 4.4A, 115V, L38 1/8In
  • Item # 3CDA6
  • Mfr. Model # 3CDA6
  • Drum Heater, Electric, Watts 500, 4.4 Amps AC, Voltage 115, Watt Density 5.8 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,2.6A,115V,L32 1/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 2.6A, 115V, L32 1/4In
  • Item # 3CDA7
  • Mfr. Model # 3CDA7
  • Drum Heater, Electric, Watts 300, 2.6 Amps AC, Voltage 115, Watt Density 4.3 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,2.7A,115V,L29In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 2.7A, 115V, L29In
  • Item # 3CDC1
  • Mfr. Model # 3CDC1
  • Drum Heater, Electric, Watts 300, 2.7 Amps AC, Voltage 115, Watt Density 2.1 W/Sq-In, Control Range 50 to 160...More

Pipe Heater,Elec,3A,115V,L72In
  • GRAINGER APPROVED VENDOR
  • Pipe Heater, Elec, 3A, 115V, L72In
  • Item # 3CDC9
  • Mfr. Model # 3CDC9
  • Pipe Heater, Electric, Watts 345, 3 Amps AC, Voltage 115, Watt Density 2.5 W/Sq-In, Control Range 40 To 60...More

Drum Heater,Elec,3.9A,115V,L32 1/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 3.9A, 115V, L32 1/4In
  • Item # 3CDA8
  • Mfr. Model # 3CDA8
  • Drum Heater, Electric, Watts 450, 3.9 Amps AC, Voltage 115, Watt Density 4.7 Watts/Sq. In., Control Range 50...More

Silicon Rubber Htr,Elec,12.5A,115V,L24In
  • GRAINGER APPROVED VENDOR
  • Silicon Rubber Htr, Elec, 12.5A, 115V, L24In
  • Item # 3CDD1
  • Mfr. Model # 3CDD1
  • Silicon Rubber Heater, Electric, Watts 1440, 12.5 Amps AC, Voltage 115, Watt Density 5 W/Sq-In, Length 24 In,...More

Drum Heater,Elec,9.5A,115V,L54 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 9.5A, 115V, L54 3/4In
  • Item # 3CDA3
  • Mfr. Model # 3CDA3
  • Drum Heater, Electric, Watts 1100, 9.5 Amps AC, Voltage 115, Watt Density 6 Watts/Sq. In., Control Range 50...More

Drum Heater,1200W,10A AC,120V
  • BRISKHEAT
  • Drum Heater, 1200W, 10A AC, 120V
  • Item # 21EJ44
  • Mfr. Model # GDHCS15
  • Drum Heater, Electric, Watts 1200, 10 Amps AC, Voltage 120, Watt Density 4.9W/sq. in., Control Range 50...More

Drum Heater,700W,5.8A AC,120V
  • BRISKHEAT
  • Drum Heater, 700W, 5.8A AC, 120V
  • Item # 21EJ46
  • Mfr. Model # GDHCS11
  • Drum Heater, Electric, Watts 700, 5.8 Amps AC, Voltage 120, Watt Density 4.9W/sq. in., Control Range 50...More

Pail Heater,Electric,5 gal.,300W
  • BASCO
  • Pail Heater, Electric, 5 gal., 300W
  • Item # 21YL37
  • Mfr. Model # SDH5120-3
  • Pail Heater, Electric, Watts 300, 2.5 Amps AC, Voltage 120, Watt Density 3.5W/sq. in., Control Range 50...More

Drum Heater,Elec,6.5A,230V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 6.5A, 230V, L66 3/4In
  • Item # 3CCZ8
  • Mfr. Model # 3CCZ8
  • Drum Heater, Electric, Watts 1500, 6.5 Amps AC, Voltage 230, Watt Density 6.5 Watts/Sq. In., Control Range 50...More

Drum Heater,Elec,4.35A,230V,L66 3/4In
  • GRAINGER APPROVED VENDOR
  • Drum Heater, Elec, 4.35A, 230V, L66 3/4In
  • Item # 3CDA2
  • Mfr. Model # 3CDA2
  • Drum Heater, Electric, Watts 1000, 4.35 Amps AC, Voltage 230, Watt Density 5.7 Watts/Sq. In., Control Range...More

Silicon Rubber Htr,Elec,0.5A,115V,L6In
  • GRAINGER APPROVED VENDOR
  • Silicon Rubber Htr, Elec, 0.5A, 115V, L6In
  • Item # 3CDD2
  • Mfr. Model # 3CDD2
  • Silicon Rubber Heater, Electric, Watts 60, 0.5 Amps AC, Voltage 115, Watt Density 5 W/Sq-In, Length 6 In,...More

Pipe Heater,Elec,2A,115V,L48In
  • GRAINGER APPROVED VENDOR
  • Pipe Heater, Elec, 2A, 115V, L48In
  • Item # 3CDC8
  • Mfr. Model # 3CDC8
  • Pipe Heater, Electric, Watts 230, 2 Amps AC, Voltage 115, Watt Density 2.5 W/Sq-In, Control Range 40 To 60...More

Drum Heater,300W,2.5A AC,240V
  • BRISKHEAT
  • Drum Heater, 300W, 2.5A AC, 240V
  • Item # 21EJ60
  • Mfr. Model # GDPCS25
  • Drum Heater, Electric, Watts 300, 2.5 Amps AC, Voltage 240, Watt Density 1.23W/sq. in., Control Range 50...More

Silicon Rubber Htr,Elec,6.3A,115V,L12In
  • GRAINGER APPROVED VENDOR
  • Silicon Rubber Htr, Elec, 6.3A, 115V, L12In
  • Item # 3CDD3
  • Mfr. Model # 3CDD3
  • Silicon Rubber Heater, Electric, Watts 720, 6.3 Amps AC, Voltage 115, Watt Density 5 W/Sq-In, Length 12 In,...More

Blanket Drum Heater,Elec,8.7A,115V,L78In
  • GRAINGER APPROVED VENDOR
  • Blanket Drum Heater, Elec, 8.7A, 115V, L78In
  • Item # 3CDC4
  • Mfr. Model # 3CDC4
  • Blanket Drum Heater, Electric, Watts 1000, 8.7 Amps AC, Voltage 115, Watt Density 5.7 Watts/Sq. In., Control...More

Silicon Rubber Htr,Elec,0.9A,115V,L10In
  • GRAINGER APPROVED VENDOR
  • Silicon Rubber Htr, Elec, 0.9A, 115V, L10In
  • Item # 3CDD4
  • Mfr. Model # 3CDD4
  • Silicon Rubber Heater, Electric, Watts 100, 0.9 Amps AC, Voltage 115, Watt Density 5 W/Sq-In, Length 10 In,...More

Drum Heater,300W,2.5A AC,120V
  • BRISKHEAT
  • Drum Heater, 300W, 2.5A AC, 120V
  • Item # 21EJ48
  • Mfr. Model # GDPCS15
  • Drum Heater, Electric, Watts 300, 2.5 Amps AC, Voltage 120, Watt Density 1.23W/sq. in., Control Range 50...More

Drum Heater,1600Watts,13.3Amps AC,55Gal
  • BRISKHEAT
  • Drum Heater, 1600Watts, 13.3Amps AC, 55Gal
  • Item # 3JJJ2
  • Mfr. Model # FGDHC55120D
  • Drum Heater, Electric, Watts 1600, 13.3 Amps AC, Voltage 120, Watt Density 2 W/Sq-In, Control Range 50 to 450...More

Drum Heater,Electric,30 gal.,750W
  • BASCO
  • Drum Heater, Electric, 30 gal., 750W
  • Item # 21YL39
  • Mfr. Model # SDH30120-3
  • Drum Heater, Electric, Watts 750, 6.25 Amps AC, Voltage 120, Watt Density 5.1W/sq. in., Control Range 50...More

Pipe Heater,Elec,1.3A,115V,L24In
  • GRAINGER APPROVED VENDOR
  • Pipe Heater, Elec, 1.3A, 115V, L24In
  • Item # 3CDC7
  • Mfr. Model # 3CDC7
  • Pipe Heater, Electric, Watts 150, 1.3 Amps AC, Voltage 115, Watt Density 2.5 W/Sq-In, Control Range 40 To 60...More

Polyimide Flex Heater,Elec,0.4A,28V
  • GRAINGER APPROVED VENDOR
  • Polyimide Flex Heater, Elec, 0.4A, 28V
  • Item # 3CDD5
  • Mfr. Model # 3CDD5
  • Polyimide Flex Heater, Electric, Watts 10, 0.4 Amps AC, Voltage 28, Watt Density 10 W/Sq-In, Length 1 In,...More

Polyimide Flex Heater,Elec,1.4A,115V
  • GRAINGER APPROVED VENDOR
  • Polyimide Flex Heater, Elec, 1.4A, 115V
  • Item # 3CDD7
  • Mfr. Model # 3CDD7
  • Polyimide Flex Heater, Electric, Watts 160, 1.4 Amps AC, Voltage 115, Watt Density 2.5 W/Sq-In, Length 8 In,...More

Drum Heater,200W,1.7A AC,120V
  • BRISKHEAT
  • Drum Heater, 200W, 1.7A AC, 120V
  • Item # 21EJ50
  • Mfr. Model # GDPCS11
  • Drum Heater, Electric, Watts 200, 1.7 Amps AC, Voltage 120, Watt Density 1.23W/sq. in., Control Range 50...More

Results per page: 16 | 32 | 48

Drum heaters, insulation blankets and pipe heaters from Grainger help control product temperatures. Use them to help provide freeze protection, viscosity control, melting or maintaining elevated temperatures. Wraparound heaters feature adjustable thermostats with a control range of 50 Degrees to 425 Degrees F for vertical and horizontal metal drums, 50 Degrees to 160 Degrees F for poly drums. Drum blanket heaters can control temperature efficiently with aluminized cloth exteriors and 1" fiberglass insulation. Use drum insulation blankets with independent drum heaters to help maintain temperature control. Pipe heaters can help keep metal pipes from freezing. Find efficient drum heaters, blankets and pipe heaters when you shop Grainger today!