Skip Content

Filter Results By

Item
Dolly Capacity
Drum Capacity
Inside Dia.
Height
Material
Caster Material
Brand
Price
Shop By
Ratings

Drum Dollies

28 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drum Dolly Drum Dolly
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly Drum Dolly
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Drum Dolly Adjustable Drum Dolly
  • Multiple product options available

    Multiple product options available

Drum Tray Dolly,1080 lb.,6 In. H
  • EAGLE
  • Drum Tray Dolly, 1080 lb., 6 In. H Drum Tray Dolly,1080 lb.,6 In. H
  • Item # 4RF61
  • Mfr. Model # 1618
  • Drum Tray Dolly, Dolly Capacity 1080 lb., Drum Capacity 5, 30, 55 gal., Outside Dia. 31 In., Inside Dia. 31...More

Drum Dolly,400 lb.,Steel,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Drum Dolly, 400 lb., Steel, Black Drum Dolly,400 lb.,Steel,Black
  • Item # 34NK68
  • Mfr. Model # 34NK68
  • Drum Dolly, Dolly Capacity 400 lb., Drum Capacity 55 gal., Outside Dia. 23-3/4 In., Inside Dia. 23-1/2 In.,...More

Dolly,Drum,7 In Height
  • EAGLE
  • Dolly, Drum, 7 In Height Dolly,Drum,7 In Height
  • Item # 3KN35
  • Mfr. Model # 1698
  • Drum Dolly, Dolly Capacity 1000 lbs., Drum Capacity 1, Outside Dia. 27-1/2 In., Inside Dia. 27-1/2 In.,...More

Z17 Drum Dolly,400 lb,4in H,15 gal.
  • ZEBRA SKIMMERS CORP.
  • Z17 Drum Dolly, 400 lb, 4in H, 15 gal. Z17 Drum Dolly,400 lb,4in H,15 gal.
  • Item # 34WP59
  • Mfr. Model # FXDD15
  • Z17 Drum Dolly, Dolly Capacity 400 lb., Drum Capacity 15 gal., Outside Dia. 17-1/4 In., Inside Dia. 16-3/8...More

Adj. Drum Dolly,Steel,4 in. H,Black
  • NEW PIG
  • Adj. Drum Dolly, Steel, 4 in. H, Black Adj. Drum Dolly,Steel,4 in. H,Black
  • Item # 45GN95
  • Mfr. Model # DLY301-01
  • Adjustable Drum Dolly, Dolly Capacity 800 lb., Drum Capacity 30, 55 gal., Outside Dia. 26-1/2 In., Inside...More

Multi-Tier Drum Dolly,1200 lb,6-1/8 In H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H Multi-Tier Drum Dolly,1200 lb,6-1/8 In H
  • Item # 6FVJ1
  • Mfr. Model # 6FVJ1
  • Multi-Tier Drum Dolly, Dolly Capacity 1200 lb., Drum Capacity 5, 30, 55 gal., Outside Dia. 24 In., Inside...More

  • TM

    Grainger Choice

  • WESTWARD
  • Band Dolly Band Dolly
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail Dolly Pail Dolly
  • Multiple product options available

    Multiple product options available

Drum Dolly,Silver,23-3/8 in. dia,1000 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Silver, 23-3/8 in. dia, 1000 lb Drum Dolly,Silver,23-3/8 in. dia,1000 lb
  • Item # 45EC96
  • Mfr. Model # DRUM-DRH-HR-TLT
  • DRUM DOLLY W/HANDLE & TILT 1K CAPACITY, Dolly Capacity 1,000, Drum Capacity 5, 30, 55 gal., Outside Dia....More

Drum Dolly,Yellow,24-1/8 in. dia,1500 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Yellow, 24-1/8 in. dia, 1500 lb Drum Dolly,Yellow,24-1/8 in. dia,1500 lb
  • Item # 45EC95
  • Mfr. Model # DRUM-ST
  • DRUM STAND 30 & 55 GALLON 1500 LB CAP, Dolly Capacity 1,500, Drum Capacity 30 or 55 gal., Outside Dia....More

Drum Dolly,Yellow,24-1/8 in. dia,2300 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Yellow, 24-1/8 in. dia, 2300 lb Drum Dolly,Yellow,24-1/8 in. dia,2300 lb
  • Item # 45EC93
  • Mfr. Model # DTR-24
  • DRUM TIER 24 IN DIAMETER 55 GALLON, Dolly Capacity 2300, Drum Capacity 55 Gal., Outside Dia. 24.0, Inside...More

Drum Dolly,Blue,31-5/8 in. dia,1200 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Blue, 31-5/8 in. dia, 1200 lb. Drum Dolly,Blue,31-5/8 in. dia,1200 lb.
  • Item # 45EC86
  • Mfr. Model # DRUM-SP-32-12-C
  • OVER PACK DRUM DOLLY 1200 LB CAP 32 IN, Dolly Capacity 1,200, Drum Capacity 55 Gal., Outside Dia. 32.0,...More

Drum Dolly,Blue,28 in. dia,900 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Blue, 28 in. dia, 900 lb. Drum Dolly,Blue,28 in. dia,900 lb.
  • Item # 45EC85
  • Mfr. Model # DRUM-SP-28-9-H
  • OVER PACK DRUM DOLLY 900 LB CAP 28 IN, Dolly Capacity 900, Drum Capacity 55 Gal., Outside Dia. 28.375, Inside...More

Lubrication Trolley,55 gal.,27 in. H
Drum Dolly,1000 lb.,3-3/4 In. H
  • WESCO
  • Drum Dolly, 1000 lb., 3-3/4 In. H Drum Dolly,1000 lb.,3-3/4 In. H
  • Item # 3JJK6
  • Mfr. Model # 240028
  • Drum Dolly, Dolly Capacity 1000 lb., Drum Capacity 30 gal., Outside Dia. 24 In., Inside Dia. 19 In., Height...More

Drum Tray Dolly,800 lb.,5 In. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Tray Dolly, 800 lb., 5 In. H Drum Tray Dolly,800 lb.,5 In. H
  • Item # 3KXA3
  • Mfr. Model # 417
  • Drum Tray Dolly, Dolly Capacity 800 lb., Outside Dia. 26-1/2 In., Inside Dia. 26-1/2 In., Height 5 In.,...More

Drum Dolly,400 lb,5-1/4 In. H,55 gal.
  • LINCOLN
  • Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. Drum Dolly,400 lb,5-1/4 In. H,55 gal.
  • Item # 6WB28
  • Mfr. Model # 84377
  • Drum Dolly, Dolly Capacity 400 lb, Drum Capacity 55 gal., Outside Dia. 23 1/4 In., Inside Dia. 23-1/4 In.,...More

Drum Dolly,300 lbs.
  • JUSTRITE
  • Drum Dolly, 300 lbs. Drum Dolly,300 lbs.
  • Item # 5LTP7
  • Mfr. Model # 28270
  • Drum Dolly, Drum Capacity 1, Outside Dia. 27 In., Inside Dia. 27 In., Height 5-1/4 In., Steel, Color Black,...More

Drum Dolly, Steel, Capacity 900 lb.
Drum Dolly,Yellow,27-5/8 in. dia,2300 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Yellow, 27-5/8 in. dia, 2300 lb Drum Dolly,Yellow,27-5/8 in. dia,2300 lb
  • Item # 45EC94
  • Mfr. Model # DTR-28
  • DRUM TIER 28 IN DIAMETER 85 GALLON, Dolly Capacity 2300, Drum Capacity 85 gal., Outside Dia. 28.0, Inside...More

Drum Dolly,Yellow,20-1/8 in. dia,2300 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Yellow, 20-1/8 in. dia, 2300 lb Drum Dolly,Yellow,20-1/8 in. dia,2300 lb
  • Item # 45EC92
  • Mfr. Model # DTR-20
  • DRUM TIER 20 IN DIAMETER 30 GALLON, Dolly Capacity 2300, Drum Capacity 30 Gal., Outside Dia. 20.0, Inside...More

Drum Dolly,Blue,31-5/8 in. dia,900 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Blue, 31-5/8 in. dia, 900 lb. Drum Dolly,Blue,31-5/8 in. dia,900 lb.
  • Item # 45EC87
  • Mfr. Model # DRUM-SP-32-9-H
  • OVER PACK DRUM DOLLY 900 LB CAP 32 IN, Dolly Capacity 900, Drum Capacity 55 Gal., Outside Dia. 32.0, Inside...More

Drum Dolly,Blue,28 in. dia,1200 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Dolly, Blue, 28 in. dia, 1200 lb. Drum Dolly,Blue,28 in. dia,1200 lb.
  • Item # 45EC84
  • Mfr. Model # DRUM-SP-28-12-C
  • OVER PACK DRUM DOLLY 1200 LB CAP 28 IN, Dolly Capacity 1,200, Drum Capacity 55 Gal., Outside Dia. 28.375,...More

Results per page:  16 | 32 | 48

Rugged drum dollies from Grainger help you easily move full or empty 16-gal. to 55-gal. drums. Find a dolly that will handle a load as light as 120 lb. or as heavy as 4,500 lb. Choose from a wide range of dolly sizes, construction materials and caster types when you shop for drum dollies at Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More