Skip Content

Filter Results By

Item
Dolly Capacity
  • View MoreView Less
Drum Capacity
  • View MoreView Less
Inside Dia.
  • View MoreView Less
Height
  • View MoreView Less
Material
Caster Material
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drum Dollies

8 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Drum Dolly
    • Multiple product options available

    Drum dolly,1200 lb,6 In H,5, 30, 55 gal.
    • GRAINGER APPROVED VENDOR
    • Drum dolly, 1200 lb, 6 In H, 5, 30, 55 gal.
    • Item # 6FVJ3
    • Mfr. Model # 6FVJ3
    • Drum dolly,Dolly Capacity 1200 lb.,Drum Capacity 5, 30, 55 gal.,Inside Dia. 24-1/8 In.,Height 6...More

    Pail Dolly,75 lb.,Polyproplyene,Beige
    • GRAINGER APPROVED VENDOR
    • Pail Dolly, 75 lb., Polyproplyene, Beige
    • Item # 3KNA2
    • Mfr. Model # DOLLY/BEIGE
    • Pail Dolly,Dolly Capacity 75 lb.,Drum Capacity 5, 6, 15 gal.,Inside Dia. 11 In.,Polyproplyene,Caster Material...More

    Drum Dolly,1000 lb.,5-1/2 In. H
    • GRAINGER APPROVED VENDOR
    • Drum Dolly, 1000 lb., 5-1/2 In. H
    • Item # 3KMZ9
    • Mfr. Model # MDS24-3PH
    • Drum Dolly,Dolly Capacity 1000 lb.,Drum Capacity 55 gal.,Outside Dia. 24 In.,Inside Dia. 23-1/2 In.,Height...More

    Drum Tray Dolly,800 lb.,5 In. H
    • GRAINGER APPROVED VENDOR
    • Drum Tray Dolly, 800 lb., 5 In. H
    • Item # 3KXA3
    • Mfr. Model # 417
    • Drum Tray Dolly,Dolly Capacity 800 lb.,Outside Dia. 26-1/2 In.,Inside Dia. 26-1/2 In.,Height 5...More

    Multi-Tier Drum Dolly,1200 lb,6-1/8 In H
    • GRAINGER APPROVED VENDOR
    • Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H
    • Item # 6FVJ1
    • Mfr. Model # 6FVJ1
    • Multi-Tier Drum Dolly,Dolly Capacity 1200 lb.,Drum Capacity 5, 30, 55 gal.,Outside Dia. 24 In.,Inside Dia....More

    • GRAINGER APPROVED VENDOR
    • Adjustable Drum Dolly
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Pail Dolly
    • Multiple product options available

    Results per page: 16 | 32 | 48