Skip Content

Filter Results By

Applied Filters Clear All

Item
Gauge
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
No. of Bowls
Bowl Size
  • View MoreView Less
Bowl Depth
  • View MoreView Less
Brand
Price
  • View MoreView Less

Drop-In Sinks

5 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    • ELKAY
    • Drop-In Bar Sink PackageDrop-In Bar Sink Package
    • Multiple product options available

      Drop-In Bar Sink Package, Overall Length 15", Overall Width 15", No. of Bowls 1, ADA Compliant No, Drain Opening 2", Finish Stainless Steel and Faucet Mounting Centers...More

    Drop-In Sink with Faucet,Stainless Steel
    • ELKAY
    • Drop-In Sink with Faucet, Stainless SteelDrop-In Sink with Faucet,Stainless Steel
    • Item # 4YJ89
    • Mfr. Model # CDKAD251765C
    • Drop-In Sink with Faucet, Gauge 20, Overall Length 25 In., Overall Width 17 In., Overall Height 6-1/2 In.,...More

    • ELKAY
    • Drop-In Sink without Faucet LedgeDrop-In Sink without Faucet Ledge
    • Multiple product options available

      Drop-In Sink without Faucet Ledge, Gauge 18, No. of Bowls 1, ADA Compliant No, Drain Opening 3-1/2", Finish Satin and Number of Holes 0; Varies by Overall Length,...More

    • ELKAY
    • Drop-In Classroom Sink PackageDrop-In Classroom Sink Package
    • Multiple product options available

      Drop-In Classroom Sink Package, Gauge 18, Overall Length 25", Overall Width 17", No. of Bowls 1, Bowl Size 16" x 13-1/2", Faucet Operation (2) Handle, Drain Opening...More

    Results per page: 16 | 32 | 48