Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price

Drive Reactors and Filters

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Input Line Reactor,High Z,460/480V,302A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 302AInput Line Reactor,High Z,460/480V,302A
    • Item # 4XRZ5
    • Mfr. Model # KDRULL1H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 302, HP 250, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,480V,361A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 361AOutput Load Reactor,480V,361A
    • Item # 4XTP7
    • Mfr. Model # KDRULJ2P
    • Output Load Reactor, Voltage 480, Amps 361, HP 300, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Output Load Reactor,575V,289A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 289AOutput Load Reactor,575V,289A
    • Item # 4XTU3
    • Mfr. Model # KDRULJ31P
    • Output Load Reactor, Voltage 575, Amps 289, HP 300, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,High Z,460/480V,361A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 361AInput Line Reactor,High Z,460/480V,361A
    • Item # 4XRZ6
    • Mfr. Model # KDRULL2H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 361, HP 300, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Filter,dV/dT,Open,305A
    • V1K FILTERS
    • Output Filter, dV/dT, Open, 305AOutput Filter,dV/dT,Open,305A
    • Item # 4XJK3
    • Mfr. Model # V1K305A00
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 305, HP 250, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,High Z,208/240V,528A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 208/240V, 528AInput Line Reactor,High Z,208/240V,528A
    • Item # 4XRT3
    • Mfr. Model # KDRULJ21H
    • Input Line Reactor, High Z, Voltage 208/240, Amps 528, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,480V,414A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 414AOutput Load Reactor,480V,414A
    • Item # 4XTP8
    • Mfr. Model # KDRULL1P
    • Output Load Reactor, Voltage 480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    InputReactor,HighZ,208/240V,273A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 208/240V, 273A, ULType1InputReactor,HighZ,208/240V,273A,ULType1
    • Item # 4XJV7
    • Mfr. Model # KDRULI21HE01
    • Input Line Reactor, High Z, Voltage 208/240, Amps 273, 100 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,Low Z,575/600V,412A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 575/600V, 412AInput Line Reactor,Low Z,575/600V,412A
    • Item # 4XTF7
    • Mfr. Model # KDRULJ44L
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 412, HP 450, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,575V,192A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 192AOutput Load Reactor,575V,192A
    • Item # 4XTU1
    • Mfr. Model # KDRULI32P
    • Output Load Reactor, Voltage 575, Amps 192, HP 200, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Output Filter,dV/dT,Open,200A
    • V1K FILTERS
    • Output Filter, dV/dT, Open, 200AOutput Filter,dV/dT,Open,200A
    • Item # 4XJK1
    • Mfr. Model # V1K200A00
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 200, HP 150, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,575/600V,472A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 575/600V, 472AInput Line Reactor,Low Z,575/600V,472A
    • Item # 4XTF8
    • Mfr. Model # KDRULL45L
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 472, HP 500, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Filter,dV/dT,UL Type 1,130A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,130AOutput Filter,dV/dT,UL Type 1,130A
    • Item # 4XJN7
    • Mfr. Model # V1K130A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 130, HP 100, Phase Three, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,High Z,460/480V,240A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 240AInput Line Reactor,High Z,460/480V,240A
    • Item # 4XRZ4
    • Mfr. Model # KDRULJ1H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 240, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,575V,242A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 242AOutput Load Reactor,575V,242A
    • Item # 4XTU2
    • Mfr. Model # KDRULG31P
    • Output Load Reactor, Voltage 575, Amps 242, HP 250, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,Low Z,208/240V,528A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 208/240V, 528AInput Line Reactor,Low Z,208/240V,528A
    • Item # 4XRN9
    • Mfr. Model # KDRULJ24L
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 528, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Filter,dV/dT,Open,250A
    • V1K FILTERS
    • Output Filter, dV/dT, Open, 250AOutput Filter,dV/dT,Open,250A
    • Item # 4XJK2
    • Mfr. Model # V1K250A00
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 250, HP 200, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,HighZ,208/240V,211A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 208/240V, 211A, ULType1InputReactor,HighZ,208/240V,211A,ULType1
    • Item # 4XJV6
    • Mfr. Model # KDRULI22HE01
    • Input Line Reactor, High Z, Voltage 208/240, Amps 211, 75 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Output Filter,dV/dT,Open,160A
    • V1K FILTERS
    • Output Filter, dV/dT, Open, 160AOutput Filter,dV/dT,Open,160A
    • Item # 4XJJ9
    • Mfr. Model # V1K160A00
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 160, HP 125, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Filter,dV/dT,UL Type 1,110A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,110AOutput Filter,dV/dT,UL Type 1,110A
    • Item # 4XJN6
    • Mfr. Model # V1K110A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 110, HP 75, Phase Three, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,Low Z,460/480V,477A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 460/480V, 477AInput Line Reactor,Low Z,460/480V,477A
    • Item # 4XRW1
    • Mfr. Model # KDRULJ1L
    • Input Line Reactor, Low Z, Voltage 460/480, Amps 477, HP 400, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,High Z,575/600V,289A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 289AInput Line Reactor,High Z,575/600V,289A
    • Item # 4XTK3
    • Mfr. Model # KDRULL47H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 289, HP 300, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,460/480V,414A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 460/480V, 414AInput Line Reactor,Low Z,460/480V,414A
    • Item # 4XRV9
    • Mfr. Model # KDRULJ2L
    • Input Line Reactor, Low Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,LowZ,208/240V,273A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 208/240V, 273A, ULType1InputReactor,LowZ,208/240V,273A,ULType1
    • Item # 4XJT7
    • Mfr. Model # KDRULI24LE01
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 273, 100 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,High Z,575/600V,242A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 242AInput Line Reactor,High Z,575/600V,242A
    • Item # 4XTK2
    • Mfr. Model # KDRULL46H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 242, HP 250, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,LowZ,208/240V,211A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 208/240V, 211A, ULType1InputReactor,LowZ,208/240V,211A,ULType1
    • Item # 4XJT6
    • Mfr. Model # KDRULI23LE01
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 211, 75 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More