Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price
  • View MoreView Less

Drive Reactors and Filters

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    InputReactor,HighZ,575/600V,52A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 575/600V, 52A, ULType1InputReactor,HighZ,575/600V,52A,ULType1
    • Item # 4XKE4
    • Mfr. Model # KDRULF45HE01
    • Input Line Reactor, High Z, Voltage 575/600, Amps 52, 50 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    InputReactor,HighZ,575/600V,62A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 575/600V, 62A, ULType1InputReactor,HighZ,575/600V,62A,ULType1
    • Item # 4XKE5
    • Mfr. Model # KDRULH43HE01
    • Input Line Reactor, High Z, Voltage 575/600, Amps 62, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,High Z,575/600V,99A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 99AInput Line Reactor,High Z,575/600V,99A
    • Item # 4XTJ7
    • Mfr. Model # KDRULI41H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 99, HP 100, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,HighZ,208/240V,114A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 208/240V, 114A, ULType1InputReactor,HighZ,208/240V,114A,ULType1
    • Item # 4XJV3
    • Mfr. Model # KDRULF26HE01
    • Input Line Reactor, High Z, Voltage 208/240, Amps 114, 40 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Output Load Reactor,575V,99A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 99AOutput Load Reactor,575V,99A
    • Item # 4XTT7
    • Mfr. Model # KDRULF33P
    • Output Load Reactor, Voltage 575, Amps 99, HP 100, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    Output Filter,dV/dT,UL Type 1,55A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,55AOutput Filter,dV/dT,UL Type 1,55A
    • Item # 4XJN4
    • Mfr. Model # V1K55A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 55, HP 40, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

    Input Line Reactor,High Z,460/480V,156A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 156AInput Line Reactor,High Z,460/480V,156A
    • Item # 4XRZ2
    • Mfr. Model # KDRULG3H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 156, HP 125, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,LowZ,575/600V,99A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 575/600V, 99A, ULType1InputReactor,LowZ,575/600V,99A,ULType1
    • Item # 4XKC7
    • Mfr. Model # KDRULF45LE01
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 99, 100 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    InputReactor,HighZ,480V,77A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 480V, 77A, ULType1InputReactor,HighZ,480V,77A,ULType1
    • Item # 4XJZ5
    • Mfr. Model # KDRULF2HE01
    • Input Line Reactor, High Z, Voltage 480, Amps 77, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    InputReactor,LowZ,208/240V,114A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 208/240V, 114A, ULType1InputReactor,LowZ,208/240V,114A,ULType1
    • Item # 4XJT3
    • Mfr. Model # KDRULF25LE01
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 114, 40 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Output Load Reactor,575V,125A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 125AOutput Load Reactor,575V,125A
    • Item # 4XTT8
    • Mfr. Model # KDRULH31P
    • Output Load Reactor, Voltage 575, Amps 125, HP 125, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,Low Z,460/480V,180A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 460/480V, 180AInput Line Reactor,Low Z,460/480V,180A
    • Item # 4XRV5
    • Mfr. Model # KDRULH1L
    • Input Line Reactor, Low Z, Voltage 460/480, Amps 180, HP 150, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,HighZ,480V,65A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, HighZ, 480V, 65A, ULType1InputReactor,HighZ,480V,65A,ULType1
    • Item # 4XJZ4
    • Mfr. Model # KDRULF1HE01
    • Input Line Reactor, High Z, Voltage 480, Amps 65, 50 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    InputReactor,LowZ,480V,96A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 480V, 96A, ULType1InputReactor,LowZ,480V,96A,ULType1
    • Item # 4XJX6
    • Mfr. Model # KDRULF3LE01
    • Input Line Reactor, Low Z, Voltage 480, Amps 96, 75 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Results per page: 16 | 32 | 48