Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price
  • View MoreView Less

Drive Reactors and Filters

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Output Filter,dV/dT,UL Type 1,12A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,12AOutput Filter,dV/dT,UL Type 1,12A
    • Item # 4XJL5
    • Mfr. Model # V1K12A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 12, HP 7.5, Phase Three, Enclosure Type UL Type 1, Watts...More

    InputReactor,LowZ,480V,65A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 480V, 65A, ULType1InputReactor,LowZ,480V,65A,ULType1
    • Item # 4XJX4
    • Mfr. Model # KDRULF2LE01
    • Input Line Reactor, Low Z, Voltage 480, Amps 65, 50 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    InputReactor,LowZ,480V,77A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 480V, 77A, ULType1InputReactor,LowZ,480V,77A,ULType1
    • Item # 4XJX5
    • Mfr. Model # KDRULF4LE01
    • Input Line Reactor, Low Z, Voltage 480, Amps 77, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Output Filter,dV/dT,Open,55A
    • V1K FILTERS
    • Output Filter, dV/dT, Open, 55AOutput Filter,dV/dT,Open,55A
    • Item # 4XJJ5
    • Mfr. Model # V1K55A00
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 55, HP 40, Phase Three, Enclosure Type Open, Watts Loss 145,...More

    InputReact.,HighZ,208/240V,74.8A,ULType1
    • KDR-LINE REACTORS
    • InputReact., HighZ, 208/240V, 74.8A, ULType1InputReact.,HighZ,208/240V,74.8A,ULType1
    • Item # 4XJV1
    • Mfr. Model # KDRULF28HE01
    • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, 25 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Output Filter,dV/dT,UL Type 1,16A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,16AOutput Filter,dV/dT,UL Type 1,16A
    • Item # 4XJL6
    • Mfr. Model # V1K16A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 16, HP 10, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

    InputReactor,LowZ,575/600V,62A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 575/600V, 62A, ULType1InputReactor,LowZ,575/600V,62A,ULType1
    • Item # 4XKC5
    • Mfr. Model # KDRULF46LE01
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 62, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Output Filter,dV/dT,UL Type 1,18A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,18AOutput Filter,dV/dT,UL Type 1,18A
    • Item # 4XJL7
    • Mfr. Model # V1K18A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 18, HP 10, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

    Input Line Reactor,High Z,460/480V,96A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 96AInput Line Reactor,High Z,460/480V,96A
    • Item # 4XRY9
    • Mfr. Model # KDRULH2H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 96, HP 75, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,LowZ,575/600V,77A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 575/600V, 77A, ULType1InputReactor,LowZ,575/600V,77A,ULType1
    • Item # 4XKC6
    • Mfr. Model # KDRULF47LE01
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 77, 75 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Output Load Reactor,575V,77A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 77AOutput Load Reactor,575V,77A
    • Item # 4XTT6
    • Mfr. Model # KDRULF32P
    • Output Load Reactor, Voltage 575, Amps 77, HP 75, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    Output Load Reactor,480V,124A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 124AOutput Load Reactor,480V,124A
    • Item # 4XTP2
    • Mfr. Model # KDRULH1P
    • Output Load Reactor, Voltage 480, Amps 124, HP 100, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,High Z,208/240V,143A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 208/240V, 143AInput Line Reactor,High Z,208/240V,143A
    • Item # 4XRR6
    • Mfr. Model # KDRULH24H
    • Input Line Reactor, High Z, Voltage 208/240, Amps 143, HP 50, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,208/240V,169A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 208/240V, 169AInput Line Reactor,Low Z,208/240V,169A
    • Item # 4XRN4
    • Mfr. Model # KDRULH22L
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 169, HP 60, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Filter,dV/dT,UL Type 1,21A
    • V1K FILTERS
    • Output Filter, dV/dT, UL Type 1,21AOutput Filter,dV/dT,UL Type 1,21A
    • Item # 4XJL8
    • Mfr. Model # V1K21A01
    • Output Filter, dV/dT, Voltage 600V & Below, Amps 21, HP 15, Phase Three, Enclosure Type UL Type 1, Watts Loss...More

    Results per page: 16 | 32 | 48