Skip Content

Filter Results By

Applied Filters Clear All

Item
Indoor / Outdoor
Mounting Type
ADA Compliant
Operation
Number of Levels
Cold Water Capacity
  • View MoreView Less
Full Load Amps
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Inlet
Brand
Price
  • View MoreView Less
Shop By
Ratings

Drinking Fountains

8 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Drinking Fountain,SS,5-1/2 in. H
    • HALSEY TAYLOR
    • Drinking Fountain, SS, 5-1/2 in. HDrinking Fountain,SS,5-1/2 in. H
    • Item # 2KLE4
    • Mfr. Model # 74045405001
    • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant No, Operation Lever Handle, Number of...More

    • HALSEY TAYLOR
    • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

    • HALSEY TAYLOR
    • Free-Standing, Push Button Water CoolerFree-Standing, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp....More

    • HALSEY TAYLOR
    • Wall-Mount, Push Button Drinking FountainWall-Mount, Push Button Drinking Fountain
    • Multiple product options available

      Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, Operation Push Button, Number of Levels 1, —, Color Stainless Steel, Voltage —, Regulator Maintains Constant...More

    • HALSEY TAYLOR
    • Wall, Push Button Water CoolerWall, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Width 18-1/8", Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

    • HALSEY TAYLOR
    • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
    • Multiple product options available

      Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Cold Water Capacity 8 gph, 1/5, 4A, Depth 18-5/8",...More

    • HALSEY TAYLOR
    • Wall, Push Button Vandal Resistant Water CoolerWall, Push Button Vandal Resistant Water Cooler
    • Multiple product options available

      Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Cold Water Capacity 8 gph, 1/4, 4A, Depth 18-5/8", Inlet...More

    • HALSEY TAYLOR
    • Pedestal Mount, Push Button Drinking FountainPedestal Mount, Push Button Drinking Fountain
    • Multiple product options available

      Drinking Fountain, Mounting Type Pedestal, Operation Push Button, Color Evergreen and Drain Connection 1-1/4"; Varies by Indoor / Outdoor / Indoor/Outdoor, ADA...More

    Results per page: 16 | 32 | 48