Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Indoor / Outdoor
Mounting Type
ADA Compliant
Operation
Number of Levels
Cold Water Capacity
  • View MoreView Less
Full Load Amps
  • View MoreView Less
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Inlet
Brand
Price
  • View MoreView Less
Shop By
Ratings

Drinking Fountains

16 Results Found that Include 43 Products

Results per page: 16 | 32 | 48
    • ELKAY
    • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

    • ELKAY
    • Free-Standing, Push Button Water CoolerFree-Standing, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Voltage 115, Refrigerant 134A (CFC...More

    • ELKAY
    • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
    • Multiple product options available

      Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor (Bottle Filler); Pushbutton (Cooler), Cold Water...More

    Water Cooler,Free-Standing,7.6 gph,115V
    • ELKAY
    • Water Cooler, Free-Standing, 7.6 gph, 115VWater Cooler,Free-Standing,7.6 gph,115V
    • Item # 3EMZ1
    • Mfr. Model # EFA8L1110P
    • Water Cooler with Glass Filler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal...More

    • ELKAY
    • Wall, Push Button Water CoolerWall, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50°F, Regulator Maintains Constant...More

    • ELKAY
    • Wall, Push Button Vandal Resistant Water CoolerWall, Push Button Vandal Resistant Water Cooler
    • Multiple product options available

      Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Cold Water Capacity 8 gph, 1/4, 5A, Height 20-7/16", Depth...More

    • ELKAY
    • Free-Standing, Foot Pedal or Push Button Water CoolerFree-Standing, Foot Pedal or Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal or Push Button, Number of Levels 1, Height 41-1/2", Width 18", Depth 14-1/2",...More

    • ELKAY
    • Wall-Mount, Electronic Sensor Water CoolerWall-Mount, Electronic Sensor Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Cold Water Capacity 8 gph, 1/4, 4A, Depth 19", Inlet 3/8" Tube O.D., Voltage 115, Refrigerant 134A (CFC...More

    • ELKAY
    • Free-Standing/Wall, Push Button Water CoolerFree-Standing/Wall, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Height 41-1/2", Width 18", Depth 14-1/2", Inlet 3/8" Tube...More

    Water Cooler,Free-Standing,8 gph,115VAC
    • ELKAY
    • Water Cooler, Free-Standing, 8 gph, 115VACWater Cooler,Free-Standing,8 gph,115VAC
    • Item # 4CE97
    • Mfr. Model # EFHA8L1Z
    • Water Cooler with Hot Water Dispenser, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push...More

    Bottle Filling Station,Refrigerated
    • ELKAY
    • Bottle Filling Station, RefrigeratedBottle Filling Station,Refrigerated
    • Item # 5LXY8
    • Mfr. Model # LZWSM8K
    • Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of...More

    Drinking Fountain,Wall,8 in. H
    • ELKAY
    • Drinking Fountain, Wall, 8 in. HDrinking Fountain,Wall,8 in. H
    • Item # 33KJ63
    • Mfr. Model # LK4405
    • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number of...More

    Drinking Fountain,Pedestal,40-5/16 in. H
    • ELKAY
    • Drinking Fountain, Pedestal, 40-5/16 in. HDrinking Fountain,Pedestal,40-5/16 in. H
    • Item # 33KJ64
    • Mfr. Model # LK4420
    • Drinking Fountain, Indoor/Outdoor, Mounting Type Pedestal, ADA Compliant Yes, Operation Push Button, Number...More

    Drinking Fountain,Pedestal,64 in. H
    • ELKAY
    • Drinking Fountain, Pedestal, 64 in. HDrinking Fountain,Pedestal,64 in. H
    • Item # 33KJ65
    • Mfr. Model # LK4420BF1UDB
    • Drinking Fountain, Indoor/Outdoor, Mounting Type Pedestal, ADA Compliant Yes, Operation Push Button, Number...More

    Bottle Filling Station,Non-Refrigerated
    • ELKAY
    • Bottle Filling Station, Non-RefrigeratedBottle Filling Station,Non-Refrigerated
    • Item # 5LXY9
    • Mfr. Model # LZWSMDK
    • Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of...More

    Bottle Filler,Wall,32 in. H
    • ELKAY
    • Bottle Filler, Wall, 32 in. HBottle Filler,Wall,32 in. H
    • Item # 33KJ66
    • Mfr. Model # LK4405BF
    • Bottle Filling Station, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number...More

    Results per page: 16 | 32 | 48