Filter Results By

Price
  • View MoreView Less
Shop By

Drilling Tools

1,451 Results Found that Include 1,451 Products 

 |  Results per page: 16 | 32 | 48

Drilling Tool, CoroDrill, 880-D5000L40-03

SANDVIK COROMANT

Grainger Item # 4PVX9 | Mfr. Model # 880-D5000L40-03

Catalog Page # 3276 (PDF)

Drilling Tool, CoroDrill 880, 880-D5000L40-03, Drill Size 1.9685 In, Length of Cut 5.9055 In, Overall Length...More

Drill Tool, CoroDrill, A880-D0937LX25-02

SANDVIK COROMANT

Grainger Item # 4UNT2 | Mfr. Model # A880-D0937LX25-02

Catalog Page # 3275 (PDF)

Drilling Tool, CoroDrill 880, A880-D0937LX25-02, Drill Size 0.937 In, Length of Cut 1.874 In, Overall Length...More

Drilling Tool, CoroDrill, 880-D2750L32-03

SANDVIK COROMANT

Grainger Item # 4PVJ4 | Mfr. Model # 880-D2750L32-03

Catalog Page # 3275 (PDF)

Drilling Tool, CoroDrill 880, 880-D2750L32-03, Drill Size 1.0827 In, Length of Cut 3.2677 In, Overall Length...More

Cutting Head Drill, 870-1700-17-GP4234

SANDVIK COROMANT

Grainger Item # 21TD44 | Mfr. Model # 870-1700-17-GP 4234

Catalog Page # NA

Exchangeable Cutting Head Drill, Diameter 17.00mm, Overall Length 0.393 In, Included Angle 152 Degree, Lead...More

Cutting Head Drill, 870-1650-16-GP4234

SANDVIK COROMANT

Grainger Item # 21TD39 | Mfr. Model # 870-1650-16-GP 4234

Catalog Page # NA

Exchangeable Cutting Head Drill, Diameter 16.50mm, Overall Length 0.374 In, Included Angle 152 Degree, Lead...More

Drill Tool, CoroDrill, A880-D1000LX25-03

SANDVIK COROMANT

Grainger Item # 4UNT8 | Mfr. Model # A880-D1000LX25-03

Catalog Page # 3275 (PDF)

Drilling Tool, CoroDrill 880, A880-D1000LX25-03, Drill Size 1 In, Length of Cut 3 In, Overall Length 6.137...More

CORODRILL 880 U-DRILL

SANDVIK COROMANT

Grainger Item # 5HML9 | Mfr. Model # 880-D2300L25-05

Catalog Page # NA

CORODRILL 880 U-DRILL

Drilling Tool, CoroDrill, 880-D3250L40-03

SANDVIK COROMANT

Grainger Item # 4PVL7 | Mfr. Model # 880-D3250L40-03

Catalog Page # 3276 (PDF)

Drilling Tool, CoroDrill 880, 880-D3250L40-03, Drill Size 1.2795 In, Length of Cut 3.8583 In, Overall Length...More

CORODRILL 880 U-DRILL

SANDVIK COROMANT

Grainger Item # 5HMG8 | Mfr. Model # 880-D1300L20-04

Catalog Page # NA

CORODRILL 880 U-DRILL

Adjustable Drill Head, Right, 3.500 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE15 | Mfr. Model # A801.20-18D3500

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 3.500 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 3.500 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD90 | Mfr. Model # A818.20-1D03.500S15B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 3.500 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 4.000 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE16 | Mfr. Model # A801.20-19D4000

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 4.000 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Adjustable Drill Head, Right, 4.921 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE02 | Mfr. Model # 801.20-21D1250

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 4.921 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 3.750 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD91 | Mfr. Model # A818.20-1D03.750S16B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 3.750 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 4.250 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE17 | Mfr. Model # A801.20-19D4250

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 4.250 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Adjustable Drill Head, Right, 5.118 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE03 | Mfr. Model # 801.20-21D1300

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 5.118 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 4.750 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD92 | Mfr. Model # A818.20-1D04.750S19B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 4.750 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 4.375 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE18 | Mfr. Model # A801.20-19D4375

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 4.375 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Drill Head, Right, 1.000 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZE04 | Mfr. Model # A800.20-03D1.000

Catalog Page # NA

Drill Head, CoroDrill 800, Diameter 1.000 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed Circle...More

Adjustable Drill Head, Right, 3.187 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE13 | Mfr. Model # A801.20-17D3187

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 3.187 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 2.750 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD88 | Mfr. Model # A818.20-1D02.750S13B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 2.750 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 2.952 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE11 | Mfr. Model # A801.20-16D2952

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 2.952 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 7.283 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD86 | Mfr. Model # 818.20-1D185.00S24B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 7.283 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 2.750 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE09 | Mfr. Model # A801.20-15D2750

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 2.750 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 5.750 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD93 | Mfr. Model # A818.20-1D05.750S21B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 5.750 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 3.543 in.dia

SANDVIK COROMANT

Grainger Item # 19ZD98 | Mfr. Model # 801.20-18D0900

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 3.543 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Counterbore Head, Right, 4.330 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD83 | Mfr. Model # 818.20-1D110.00S18B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 4.330 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Counterbore Head, Right, 7.750 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD95 | Mfr. Model # A818.20-1D07.750S25B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 7.750 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 4.500 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE19 | Mfr. Model # A801.20-20D4500

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 4.500 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

Drill Head, Right, 1.375 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZE05 | Mfr. Model # A800.20-07D1.375

Catalog Page # NA

Drill Head, CoroDrill 800, Diameter 1.375 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed Circle...More

Counterbore Head, Right, 2.559 in. dia.

SANDVIK COROMANT

Grainger Item # 19ZD79 | Mfr. Model # 818.20-1D065.00S12B

Catalog Page # NA

Counterbore Head, CoroDrill 818, Diameter 2.559 In., Ratio 150 x Dc, Number of Inserts Required 1, Inscribed...More

Adjustable Drill Head, Right, 6.000 in.dia

SANDVIK COROMANT

Grainger Item # 19ZE22 | Mfr. Model # A801.20-23D6000

Catalog Page # NA

Adjustable Drill Head, CoroDrill 801, Diameter 6.000 In., Ratio 150 x Dc, Number of Inserts Required 1,...More

 |  Results per page: 16 | 32 | 48
loader image