Skip Content

Filter Results By

Applied Filters Clear All

Item
Insert Position
Application
Chip-Breaker
Workpiece Material
Grade
Insert Size
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Drilling Inserts

44 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
Exchangeable Drill Tip,0.5236 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5236 In Dia.
  • Item # 41D042
  • Mfr. Model # 870-1330-12-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5276 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5276 In Dia.
  • Item # 41D043
  • Mfr. Model # 870-1340-12-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5315 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5315 In Dia.
  • Item # 41D044
  • Mfr. Model # 870-1350-13-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5354 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5354 In Dia.
  • Item # 41D045
  • Mfr. Model # 870-1360-13-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5079 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5079 In Dia.
  • Item # 41D038
  • Mfr. Model # 870-1290-11-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.456 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.456 in.
  • Item # 30AX96
  • Mfr. Model # 870-1160-9-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1160-9-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.456...More

Exchangeable Drill Tip,0.433 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.433 in.
  • Item # 30AY01
  • Mfr. Model # 870-1100-8-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1100-8-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.433...More

Exchangeable Drill Tip,0.5394 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5394 In Dia.
  • Item # 41D046
  • Mfr. Model # 870-1370-13-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.4724 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.4724 In Dia.
  • Item # 41D029
  • Mfr. Model # 870-1200-10-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.437 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.437 in.
  • Item # 30AX91
  • Mfr. Model # 870-1110-8-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1110-8-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.437...More

Exchangeable Drill Tip,0.5118 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5118 In Dia.
  • Item # 41D039
  • Mfr. Model # 870-1300-12-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.460 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.460 in.
  • Item # 30AX97
  • Mfr. Model # 870-1170-9-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1170-9-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.460...More

Exchangeable Drill Tip,0.426 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.426 in.
  • Item # 30AX88
  • Mfr. Model # 870-1090-7-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1090-7-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.426...More

Exchangeable Drill Tip,0.5433 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5433 In Dia.
  • Item # 41D047
  • Mfr. Model # 870-1380-13-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.405 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.405 in.
  • Item # 30AX82
  • Mfr. Model # 870-1030-6-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1030-6-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.405...More

Exchangeable Drill Tip,0.4764 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.4764 In Dia.
  • Item # 41D030
  • Mfr. Model # 870-1210-10-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.440 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.440 in.
  • Item # 30AX92
  • Mfr. Model # 870-1120-8-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1120-8-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.440...More

Exchangeable Drill Tip,0.5157 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5157 In Dia.
  • Item # 41D040
  • Mfr. Model # 870-1310-12-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5000  In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5000 In Dia.
  • Item # 41D036
  • Mfr. Model # 870-1270-11-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.464 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.464 in.
  • Item # 30AX98
  • Mfr. Model # 870-1180-9-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1180-9-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.464...More

Exchangeable Drill Tip,0.393 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.393 in.
  • Item # 30AX89
  • Mfr. Model # 870-1000-6-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1000-6-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.393...More

Exchangeable Drill Tip,0.397 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.397 in.
  • Item # 30AX80
  • Mfr. Model # 870-1010-6-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1010-6-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.397...More

Exchangeable Drill Tip,0.5472 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5472 In Dia.
  • Item # 41D048
  • Mfr. Model # 870-1390-13-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.409 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.409 in.
  • Item # 30AX83
  • Mfr. Model # 870-1040-6-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1040-6-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.409...More

Exchangeable Drill Tip,0.4803 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.4803 In Dia.
  • Item # 41D031
  • Mfr. Model # 870-1220-10-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.444 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.444 in.
  • Item # 30AX93
  • Mfr. Model # 870-1130-8-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1130-8-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.444...More

Exchangeable Drill Tip,0.417 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.417 in.
  • Item # 30AX85
  • Mfr. Model # 870-1060-7-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1060-7-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.417...More

Exchangeable Drill Tip,0.4882 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.4882 In Dia.
  • Item # 41D033
  • Mfr. Model # 870-1240-10-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.472 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.472 in.
  • Item # 30AY10
  • Mfr. Model # 870-1200-10-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1200-10-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.472...More

Exchangeable Drill Tip,0.5197 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5197 In Dia.
  • Item # 41D041
  • Mfr. Model # 870-1320-12-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.5039 In Dia.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.5039 In Dia.
  • Item # 41D037
  • Mfr. Model # 870-1280-11-KM 3234
  • Exchangeable Drill Tip, Included Angle 142 Degrees , Workpiece Material Cast Iron, Grade 3234, Insert Shape...More

Exchangeable Drill Tip,0.452 in.
  • SANDVIK COROMANT
  • Exchangeable Drill Tip, 0.452 in.
  • Item # 30AX95
  • Mfr. Model # 870-1150-9-MM 2234
  • Exchangeable Drill Tip, CoroDrill 870, 870-1150-9-MM 2234, Chip-Breaker MM, Grade 2234, Insert Size 0.452...More

Results per page: 16 | 32 | 48