Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Drilling Accessories

7 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Carbide Hole Cutter,7/8 In,3/8 Cut D
    • LENOX
    • Carbide Hole Cutter, 7/8 In, 3/8 Cut DCarbide Hole Cutter,7/8 In,3/8 Cut D
    • Item # 1PMD1
    • Mfr. Model # 20093-14CHC
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

    Arbor With Pilot Drill, 2L
    • LENOX
    • Arbor With Pilot Drill, 2LArbor With Pilot Drill, 2L
    • Item # 12P306
    • Mfr. Model # 1779801
    • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

    Carbide Hole Cutter,1 1/8 In,3/8 Cut D
    • LENOX
    • Carbide Hole Cutter, 1 1/8 In, 3/8 Cut DCarbide Hole Cutter,1 1/8 In,3/8 Cut D
    • Item # 1PMD4
    • Mfr. Model # 20096-18CHC
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

    Arbor With Pilot Drill, 6L
    • LENOX
    • Arbor With Pilot Drill, 6LArbor With Pilot Drill, 6L
    • Item # 12P310
    • Mfr. Model # 1779670
    • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

    Hole Saw,Bi-Metal,Dia 3-5/8 In
    • LENOX
    • Hole Saw, Bi-Metal, Dia 3-5/8 InBi-Metal
    • Item # 12P356
    • Mfr. Model # 3005858L
    • Hole Saw, Primary Saw Application General Purpose, Tooth Material Bi-Metal, Arbor Design Not Included, Saw...More

    Arbor With Pilot Drill, 6L
    • LENOX
    • Arbor With Pilot Drill, 6LArbor With Pilot Drill, 6L
    • Item # 12P311
    • Mfr. Model # 1779805
    • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More