Skip Content

Filter Results By

Applied Filters Clear All

Drilling Accessories

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tank Mixer,Gear Drive,1/2 HP,316 SS
  • DAYTON
  • Tank Mixer, Gear Drive, 1/2 HP, 316 SS Tank Mixer,Gear Drive,1/2 HP,316 SS
  • Item # 32V140
  • Mfr. Model # 32V140
  • Tank Mixer, Gear Drive, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 48, 1/2 HP, Motor 115 to 230V...More

Tank Mixer,Gear Drive,3/4 HP,316 SS
  • DAYTON
  • Tank Mixer, Gear Drive, 3/4 HP, 316 SS Tank Mixer,Gear Drive,3/4 HP,316 SS
  • Item # 32V141
  • Mfr. Model # 32V141
  • Tank Mixer, Gear Drive, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 60, 3/4 HP, Motor 115 to 230V...More

Tank Mixer,Gear Drive,1/2 HP,316 SS
Angle Head,High Precision,Sealed Ball
  • FEIN
  • Angle Head, High Precision, Sealed Ball Angle Head,High Precision,Sealed Ball
  • Item # 20JJ09
  • Mfr. Model # 31206137010
  • Angle Head, High Precision, Bearing Type Sealed Ball, Mounting Type 1/4 In. sq., Open Length 2.5 In., Chuck...More

Angle Head,High Precision,Sealed Ball
  • FEIN
  • Angle Head, High Precision, Sealed Ball Angle Head,High Precision,Sealed Ball
  • Item # 20JJ10
  • Mfr. Model # 31206137020
  • Angle Head, High Precision, Bearing Type Sealed Ball, Mounting Type 1/4 In. Hex, Open Length 2.5 In., Chuck...More

Angle Head,High Precision,Sealed Ball
  • FEIN
  • Angle Head, High Precision, Sealed Ball Angle Head,High Precision,Sealed Ball
  • Item # 20JJ11
  • Mfr. Model # 31206137030
  • Angle Head, High Precision, Bearing Type Sealed Ball, Mounting Type 3/8 In. sq., Open Length 2.5 In., Chuck...More

Wet Coring Bit,15 in. L,14 Size
  • MILWAUKEE
  • Wet Coring Bit, 15 in. L, 14 Size Wet Coring Bit,15 in. L,14 Size
  • Item # 45KN91
  • Mfr. Model # 48-17-3140
  • Wet Core Bit, Size (In.) 14 In., Overall Length 15 In., Drilling Length (In.) 15 In., Thread Size 1-1/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More