Skip Content

Filter Results By

Applied Filters Clear All

Drilling Accessories

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drum Mixer,Closed Tank,1/2 HP,316 SS
  • TM

    Grainger Choice

  • DAYTON
  • Drum Mixer, Closed Tank, 1/2 HP, 316 SS Drum Mixer,Closed Tank,1/2 HP,316 SS
  • Item # 32V135
  • Mfr. Model # 32V135
  • Drum Mixer, Side Mount, Max. RPM 1725, Shaft Dia. (In.) 5/8, Shaft Length (In.) 32, 1/2 HP, Motor 115 to 230V...More

  • Category : Drum Mixers
Laboratory Mixer,1/2 HP,316 SS
  • TM

    Grainger Choice

  • DAYTON
  • Laboratory Mixer, 1/2 HP, 316 SS Laboratory Mixer,1/2 HP,316 SS
  • Item # 32V129
  • Mfr. Model # 32V129
  • Laboratory Mixer, Max. RPM 2000, Shaft Dia. (In.) 1/2, Shaft Length (In.) 12,16,20,24, 1/2 HP, 316 Stainless...More

  • Category : Drum Mixers
Core Bit,10 x 1-1/4-7 in
  • DIAMOND VANTAGE
  • Core Bit, 10 x 1-1/4-7 in Core Bit,10 x 1-1/4-7 in
  • Item # 21UN42
  • Mfr. Model # 10018JWZGH
  • Core Bit, Size (In.) 10 x 1-1/4-7, Overall Length 14 In., Drilling Length (In.) 14, Thread Size 1-1/4-7 In.,...More

  • Category : Coring Bits
Core Bit,8 in.
  • DIAMOND VANTAGE
  • Core Bit, 8 in. Core Bit,8 in.
  • Item # 20JY38
  • Mfr. Model # 08016JWHX2
  • Core Bit, Size (In.) 8, Overall Length 14 In., Drilling Length (In.) 14, Thread Size 1-1/4-7, Application...More

  • Category : Coring Bits
Annular Cutter Set M42,2 In Cut D,11 Pc
Annular Cutter, Carbide, 3-1/16 x4 In
Hole Saw Kit,4-1/2 in Dia,Variable Pitch
  • GREENLEE
  • Hole Saw Kit, 4-1/2 in Dia, Variable Pitch Hole Cutter Kit
  • Item # 35MJ19
  • Mfr. Model # 835
  • General Purpose Hole Saw Kit, Number of Pieces 14, Tooth Material Bi-Metal, Arbor Design Not Included, Range...More

  • Category : Hole Saw Kits
Annular Cutter, Carbide, 3-1/4 x4 In
Annular Cutter, Carbide, 3-5/16 x4 In
Annular Cutter, Carbide, 3-1/8 x4 In
Annular Cutter,Carbide,1-1/4 x 3In
Annular Cutter, Carbide, 3 x4 In
Carbide Tipped Cutter,3 1/2 Dia,2 D
Threaded Steel Hawg Cutter,2-7/8 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 2-7/8 In Threaded Steel Hawg Cutter,2-7/8 In
  • Item # 48Z611
  • Mfr. Model # 49-57-2870
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-7/8 In., Max. Cutting Depth 2 In., Number of...More

  • Category : Hole Cutters
Threaded Steel Hawg Cutter,2-3/4 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 2-3/4 In Threaded Steel Hawg Cutter,2-3/4 In
  • Item # 48Z610
  • Mfr. Model # 49-57-2750
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-3/4 In., Max. Cutting Depth 2 In., Number of...More

  • Category : Hole Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More