Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Drilling Accessories

43 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Arbor With Pilot Drill, 2L
  • LENOX
  • Arbor With Pilot Drill, 2LArbor With Pilot Drill, 2L
  • Item # 12P306
  • Mfr. Model # 1779801
  • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

  • LENOX
  • Bi-MetalBi-Metal
  • Multiple product options available

    Multiple product options available

Arbor With Pilot Drill, 6L
  • LENOX
  • Arbor With Pilot Drill, 6LArbor With Pilot Drill, 6L
  • Item # 12P311
  • Mfr. Model # 1779805
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
  • LENOX
  • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
  • Item # 4XL25
  • Mfr. Model # 30884
  • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

Carbide Hole Cutter,3 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 3 In, 3/8 Cut DCarbide Hole Cutter,3 In,3/8 Cut D
  • Item # 1PMG1
  • Mfr. Model # 20114-48CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Carbide Hole Cutter,2 1/2 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 2 1/2 In, 3/8 Cut DCarbide Hole Cutter,2 1/2 In,3/8 Cut D
  • Item # 1PME7
  • Mfr. Model # 20108-40CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/2 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

Arbor With Pilot Drill, 1L
  • LENOX
  • Arbor With Pilot Drill, 1LArbor With Pilot Drill, 1L
  • Item # 12P305
  • Mfr. Model # 1779774
  • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

Carbide Hole Cutter,7/8 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 7/8 In, 3/8 Cut DCarbide Hole Cutter,7/8 In,3/8 Cut D
  • Item # 1PMD1
  • Mfr. Model # 20093-14CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Arbor With Pilot Drill, 5L
  • LENOX
  • Arbor With Pilot Drill, 5LArbor With Pilot Drill, 5L
  • Item # 12P308
  • Mfr. Model # 1779804
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

General Hole Saw Kit,1-7/8 In,26 Pc
  • LENOX
  • General Hole Saw Kit, 1-7/8 In, 26 PcGeneral Hole Saw Kit,1-7/8 In,26 Pc
  • Item # 12P301
  • Mfr. Model # 308042000G
  • General Purpose Hole Saw Kit, Number of Pieces 26, Tooth Material Bi-Metal, Arbor Design Included, Range of...More

Carbide Hole Cutter,1 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 1 In, 3/8 Cut DCarbide Hole Cutter,1 In,3/8 Cut D
  • Item # 1PMD2
  • Mfr. Model # 20094-16CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Carbide Hole Cutter,1 3/8 In,3/8Cut D
  • LENOX
  • Carbide Hole Cutter, 1 3/8 In, 3/8Cut DCarbide Hole Cutter,1 3/8 In,3/8Cut D
  • Item # 1PMD8
  • Mfr. Model # 20100-22CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

Pilot Bit,HSS,5/8 to 18 In.
  • LENOX
  • Pilot Bit, HSS, 5/8 to 18 In.Pilot Bit,HSS,5/8 to 18 In.
  • Item # 12P313
  • Mfr. Model # 1779771
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 1779771,...More

Arbor With Pilot Drill, Snap Back, 5L
  • LENOX
  • Arbor With Pilot Drill, Snap Back, 5LArbor With Pilot Drill, Snap Back, 5L
  • Item # 12P309
  • Mfr. Model # 1779669
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

Carbide Hole Cutter,2 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 2 In, 3/8 Cut DCarbide Hole Cutter,2 In,3/8 Cut D
  • Item # 1PME3
  • Mfr. Model # 20104-32CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Carbide Hole Cutter,2 3/4 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 2 3/4 In, 3/8 Cut DCarbide Hole Cutter,2 3/4 In,3/8 Cut D
  • Item # 1PME9
  • Mfr. Model # 20113-44CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-3/4 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

Carbide Hole Cutter,3/4 In,3/8Cut D
  • LENOX
  • Carbide Hole Cutter, 3/4 In, 3/8Cut DCarbide Hole Cutter,3/4 In,3/8Cut D
  • Item # 1PMC9
  • Mfr. Model # 20092-12CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3/4 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Pilot Bit, 1L, 2L, 3L
  • LENOX
  • Pilot Bit, 1L, 2L, 3LPilot Bit, 1L, 2L, 3L
  • Item # 12P316
  • Mfr. Model # 3084712X
  • Pilot Drill Bit, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Material...More

Pilot Bit, 3L, 5L, 6L, 7L
  • LENOX
  • Pilot Bit, 3L, 5L, 6L, 7LPilot Bit, 3L, 5L, 6L, 7L
  • Item # 12P312
  • Mfr. Model # 1779810
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 1779810,...More

Mechanic Hole Saw Kit,1-7/8 In,7 Pcs
  • LENOX
  • Mechanic Hole Saw Kit, 1-7/8 In, 7 PcsMechanic Hole Saw Kit,1-7/8 In,7 Pcs
  • Item # 12P297
  • Mfr. Model # 30805500A
  • Mechanics Hole Saw Kit, Number of Pieces 7, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw...More

Carbide Hole Cutter,2 1/8 In,3/8Cut D
  • LENOX
  • Carbide Hole Cutter, 2 1/8 In, 3/8Cut DCarbide Hole Cutter,2 1/8 In,3/8Cut D
  • Item # 1PME4
  • Mfr. Model # 20105-34CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/8 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

Carbide Hole Cutter,1 1/4 In,3/8Cut D
  • LENOX
  • Carbide Hole Cutter, 1 1/4 In, 3/8Cut DCarbide Hole Cutter,1 1/4 In,3/8Cut D
  • Item # 1PMD6
  • Mfr. Model # 20098-20CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/4 In., Max. Cutting Depth 3/8 In., Number of Teeth...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More