Skip Content

Filter Results By

Item
Style
  • View MoreView Less
Taper
  • View MoreView Less
Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Drill Holders

69 Results Found that Include 69 Products 

Results per page: 16 | 32 | 48
Basic Drill Holder,CAT40,1 in.
  • SANDVIK COROMANT
  • Basic Drill Holder, CAT40,1 in.
  • Item # 32UW06
  • Mfr. Model # AA3B27-40 25 085
  • Basic Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank,(4) Coolant Screws (2)...More

Rotating Adaptor,Cx-391.32,C8,16mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C8,16mm dia.
  • Item # 30CD84
  • Mfr. Model # C8-391.32-16 117
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C8, Tool Side Dia. 16mm, Programming Length 87mm, Coolant...More

Taper Drill Holder Shank-Metric 32,CAT50
  • SANDVIK COROMANT
  • Taper Drill Holder Shank-Metric 32, CAT50
  • Item # 32UW14
  • Mfr. Model # A3B27-50 32 090
  • Basic Taper Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank-Metric 32,(4)...More

Drill Holder Shank-Metric 40,CAT50
  • SANDVIK COROMANT
  • Drill Holder Shank-Metric 40, CAT50
  • Item # 32UW15
  • Mfr. Model # A3B27-50 40 090
  • Basic Taper Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank-Metric 40,(4)...More

Rotating Adaptor,Cx-391.14,C5,40mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.14, C5,40mm dia.
  • Item # 30CD74
  • Mfr. Model # C5-391.14-40 060
  • Rotating Adaptor, Cx-391.14, Coromant Capto, Taper C5, Tool Side Dia. 40mm, Programming Length 70mm, Coolant...More

Rotating Adaptor,Cx-391.32,C3,8mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C3,8mm dia.
  • Item # 30CD75
  • Mfr. Model # C3-391.32-08 076
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C3, Tool Side Dia. 8mm, Programming Length 55mm, Coolant...More

Rotating Adaptor,Cx-391.32,C6,13mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C6,13mm dia.
  • Item # 30CD81
  • Mfr. Model # C6-391.32-13 107
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C6, Tool Side Dia. 13mm, Programming Length 79mm, Coolant...More

Rotating Adaptor,Cx-391.32,C3,13mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C3,13mm dia.
  • Item # 30CD76
  • Mfr. Model # C3-391.32-13 102
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C3, Tool Side Dia. 13mm, Programming Length 74mm, Coolant...More

Rotating Adaptor,Cx-391.32,C6,16mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C6,16mm dia.
  • Item # 30CD82
  • Mfr. Model # C6-391.32-16 112
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C6, Tool Side Dia. 16mm, Programming Length 82mm, Coolant...More

Rotating Adaptor,Cx-391.32,C4,8mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C4,8mm dia.
  • Item # 30CD77
  • Mfr. Model # C4-391.32-08 077
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C4, Tool Side Dia. 8mm, Programming Length 56mm, Coolant...More

Rotating Adaptor,Cx-391.32,C8,13mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C8,13mm dia.
  • Item # 30CD83
  • Mfr. Model # C8-391.32-13 112
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C8, Tool Side Dia. 13mm, Programming Length 84mm, Coolant...More

Drill Holder Shank-Metric 25,CAT40
  • SANDVIK COROMANT
  • Drill Holder Shank-Metric 25, CAT40
  • Item # 32UW13
  • Mfr. Model # A3B27-40 25 085
  • Basic Taper Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank-Metric 25,(4)...More

Rotating Adaptor,Cx-391.32,C5,13mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C5,13mm dia.
  • Item # 30CD80
  • Mfr. Model # C5-391.32-13 103
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C5, Tool Side Dia. 13mm, Programming Length 75mm, Coolant...More

Basic Drill Holder,CAT50,1 in.
  • SANDVIK COROMANT
  • Basic Drill Holder, CAT50,1 in.
  • Item # 32UW08
  • Mfr. Model # AA3B27-50 25 085
  • Basic Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank,(4) Coolant Screws (2)...More

Rotating Adaptor,Cx-391.32,C5,8mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C5,8mm dia.
  • Item # 30CD79
  • Mfr. Model # C5-391.32-08 079
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C5, Tool Side Dia. 8mm, Programming Length 58mm, Coolant...More

Basic Drill Holder,CAT50,3/4 in.
  • SANDVIK COROMANT
  • Basic Drill Holder, CAT50,3/4 in.
  • Item # 32UW07
  • Mfr. Model # AA3B27-50 19 080
  • Basic Drill Holder,CAT-V to ISO 9766 Adaptor,Cylindrical Clamping ISO9766 Drill Shank,(4) Coolant Screws (2)...More

Rotating Adaptor,Cx-391.32,C4,13mm dia.
  • SANDVIK COROMANT
  • Rotating Adaptor, Cx-391.32, C4,13mm dia.
  • Item # 30CD78
  • Mfr. Model # C4-391.32-13 104
  • Rotating Adaptor, Cx-391.32, Coromant Capto, Taper C4, Tool Side Dia. 13mm, Programming Length 76mm, Coolant...More

Solid Cutting Tool, A1B27-5025085
Solid Cutting Tool, A1B27-5032090
Solid Cutting Tool, A1B27-5040090
Solid Cutting Tool, A1B27-5050100
Solid Cutting Tool, A1B27-4032090
Solid Cutting Tool, A1B27-4025085
  • SANDVIK COROMANT
  • Solid Cutting Tool, A1B27-4025085
  • Item # 5HMZ4
  • Mfr. Model # A1B27-40 25 085
  • Top Lok Turning Tool, Style 570C, Positive Rake, R, Shank SL head (screw mounted), Insert Thickness 0.344 In,...More

Drill Holder,HSK 63,20mm
  • KELCH
  • Drill Holder, HSK 63,20mm
  • Item # 32VT33
  • Mfr. Model # 590.0001.322
  • Drill Holder, HSK 63, HSK 63, Taper 63, Tool Side Dia. 20mm, Programming Length 80mm, Overall Tool Side Dia....More

Drill Chuck,16mm,For Cutting Tools
  • KELCH
  • Drill Chuck, 16mm, For Cutting Tools
  • Item # 32VL70
  • Mfr. Model # 490.0010.225
  • Drill Chuck, SK 50, SK 50, Taper 50, Tool Side Dia. 16mm, Programming Length 99mm, Overall Tool Side Dia....More

Drill Holder,HSK 100,20mm
  • KELCH
  • Drill Holder, HSK 100,20mm
  • Item # 32VT34
  • Mfr. Model # 590.0001.324
  • Drill Holder, HSK 100, HSK 100, Taper 100, Tool Side Dia. 20mm, Programming Length 90mm, Overall Tool Side...More

Drill Chuck,88mm L
  • KELCH
  • Drill Chuck, 88mm L
  • Item # 32VL71
  • Mfr. Model # 490.0010.265
  • Drill Chuck, SK 40, SK 40, Taper 40, Tool Side Dia. 16mm, Programming Length 88mm, Overall Tool Side Dia....More

Drill Holder,PSK 50,32mm
  • KELCH
  • Drill Holder, PSK 50,32mm
  • Item # 32VT60
  • Mfr. Model # 590.0010.383
  • Drill Holder, PSK 50, PSK 50, Taper 50, Tool Side Dia. 32mm, Programming Length 75mm, Overall Tool Side Dia....More

Drill Holder,HSK 63,25mm
  • KELCH
  • Drill Holder, HSK 63,25mm
  • Item # 32VT35
  • Mfr. Model # 590.0002.322
  • Drill Holder, HSK 63, HSK 63, Taper 63, Tool Side Dia. 25mm, Programming Length 90mm, Overall Tool Side Dia....More

Drill Chuck,SK 50,16mm
  • KELCH
  • Drill Chuck, SK 50,16mm
  • Item # 32VL72
  • Mfr. Model # 490.0010.291
  • Drill Chuck, SK 50, SK 50, Taper 50, Tool Side Dia. 16mm, Programming Length 80mm, Overall Tool Side Dia....More

Drill Holder,PSK 63,32mm
  • KELCH
  • Drill Holder, PSK 63,32mm
  • Item # 32VT61
  • Mfr. Model # 590.0010.384
  • Drill Holder, PSK 63, PSK 63, Taper 63, Tool Side Dia. 32mm, Programming Length 75mm, Overall Tool Side Dia....More

Drill Chuck,PSK 63,16mm
  • KELCH
  • Drill Chuck, PSK 63,16mm
  • Item # 32VL79
  • Mfr. Model # 490.0010.384
  • Drill Chuck, PSK 63, PSK 63, Taper 63, Tool Side Dia. 16mm, Programming Length 85mm, Overall Tool Side Dia....More

Results per page: 16 | 32 | 48