Skip Content

Filter Results By

Applied Filters Clear All

Drawer and Cabinet Hardware

26 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Bridge Handle,Technopolymer
  • ELESA
  • Flexible Bridge Handle, Technopolymer Flexible Bridge Handle,Technopolymer
  • Item # 15E730
  • Mfr. Model # EBP.140-8-FLX-C0
  • Flexible Bridge Handle, Load Rated (Y/N) N, Mounting Type Brass Bosses, Material Technopolymer, Finish Matte,...More

Side Drawer Slide, Non Disconnect, Normal Slide, Extension
Latch Magnet w/Latch Plate,50 Lb
  • GRAINGER APPROVED
  • Latch Magnet w/Latch Plate, 50 Lb Latch Magnet w/Latch Plate,50 Lb
  • Item # 3DYF1
  • Mfr. Model # 3DYF1
  • Latch Magnet and Plate, Pull Force 50 lb., Catch Length 0.938 In., Catch Width 4-3/16 In., Material Ceramic...More

Side Drawer Slide, Non Disconnect, Normal Slide, Extension
Pocket Door Pull Handle,Clips/Fasteners
  • ROCKWOOD
  • Pocket Door Pull Handle, Clips/Fasteners Pocket Door Pull Handle
  • Item # 3HJJ3
  • Mfr. Model # 890.26D
  • Pocket Door Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Satin...More

Recessed Folding Pull Handle,Cast Brass
  • ROCKWOOD
  • Recessed Folding Pull Handle, Cast Brass Recessed Folding Pull Handle
  • Item # 3HJH9
  • Mfr. Model # 880.26D
  • Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Cast Brass, Finish...More

Stainless Steel Knob
Draw Latch,Release to Open,Draw to Close
  • LAMP
  • Draw Latch, Release to Open, Draw to Close Draw Latch
  • Item # 5CRV9
  • Mfr. Model # STF-C64A
  • Draw Latch, Opening Action Release-to-Open, Closure Type Draw-to-Close, Mounting Type Surface, Catch Length...More

Magnetic Catch,Pull-to-Open,50 lb.
  • BATTALION
  • Magnetic Catch, Pull-to-Open, 50 lb. Magnetic Catch
  • Item # 1WAA6
  • Mfr. Model # 1WAA6
  • Magnetic Catch, Opening Action Pull-to-Open, Closure Type Single Strike Plate, Mounting Type Surface, Pull...More

  • BATTALION
  • Knob Knob
  • Multiple product options available

    Multiple product options available

Sealed Magnetic Catch,Pull-to-Open
  • GRAINGER APPROVED
  • Sealed Magnetic Catch, Pull-to-Open Sealed Magnetic Catch
  • Item # 4EVP5
  • Mfr. Model # 4EVP5
  • Sealed Magnetic Catch, Opening Action Pull-to-Open, Closure Type Single Strike Plate, Mounting Type Surface,...More

Offset Pull Handle,Threaded Holes,Zinc
  • GRAINGER APPROVED
  • Offset Pull Handle, Threaded Holes, Zinc Offset Pull Handle
  • Item # 4LAH8
  • Mfr. Model # PH-0269
  • Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Polished Chrome,...More

Pull Handle,316 Stainless Steel,6 In. H
  • LAMP
  • Pull Handle, 316 Stainless Steel, 6 In. H Pull Handle
  • Item # 4WRJ3
  • Mfr. Model # EK-R660/M
  • Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished,...More

Magnetic Catch,Pull-to-Open
  • LAMP
  • Magnetic Catch, Pull-to-Open Magnetic Catch
  • Item # 5ENW1
  • Mfr. Model # MC-YN005HP-20
  • Magnetic Catch, Opening Action Pull-to-Open, Closure Type Single Strike Plate, Mounting Type Surface, Pull...More

Knurled Grip Knob, 1-7/32In
  • ELESA
  • Knurled Grip Knob, 1-7/32In Knurled Grip Knob
  • Item # 20KC29
  • Mfr. Model # B.259/30-SST-M10 CLEAN
  • Knurled Grip Knob, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Duroplast, Finish Painted,...More

Lobe Knob, 2-23/64In
  • ELESA
  • Lobe Knob, 2-23/64In Lobe Knob
  • Item # 20KC33
  • Mfr. Model # VC.692/60-SST-M12-CLEAN
  • Lobe Knob, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Glass-Fibre, Finish Matte, Projection...More

Recessed Pull Handle,Weld-On,Satin
  • GRAINGER APPROVED
  • Recessed Pull Handle, Weld-On, Satin Recessed Pull Handle
  • Item # 4WRN5
  • Mfr. Model # HH-FC-2/S
  • Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Satin,...More

Edge Pull Handle,304 Stainless Steel
  • GRAINGER APPROVED
  • Edge Pull Handle, 304 Stainless Steel Edge Pull Handle
  • Item # 4WRW2
  • Mfr. Model # SN-150/M
  • Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish...More

Pull Handle,Natural,7 In. H
  • MONROE PMP
  • Pull Handle, Natural, 7 In. H Pull Handle
  • Item # 4KZK2
  • Mfr. Model # PH-0130
  • Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Natural,...More

Edge Pull Handle,304 Stainless Steel
  • LAMP
  • Edge Pull Handle, 304 Stainless Steel Edge Pull Handle
  • Item # 4WRW9
  • Mfr. Model # SND-70/M
  • Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More