Skip Content

Filter Results By

Applied Filters Clear All

Drains

115 Results Found that Include 115 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Floor Cleanout,PVC,4 In
Floor Grate,Cast Iron,8 In Dia.
  • ZURN INDUSTRIES
  • Floor Grate, Cast Iron, 8 In Dia. Floor Grate,Cast Iron,8 In Dia.
  • Item # 24X182
  • Mfr. Model # P550-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Connection Threaded, Grid Material Cast...More

Shower Drain,Brass,Pipe Dia 2 in.
  • ZURN INDUSTRIES
  • Shower Drain, Brass, Pipe Dia 2 in. Shower Drain,Brass,Pipe Dia 2 in.
  • Item # 29RP53
  • Mfr. Model # FD2275-BR2
  • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

Floor Drain Grate, 5-3/8In W, 20In L
Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • ZURN INDUSTRIES
  • Floor Sink, 3 In Pipe, 12 x 12 x 6 In H Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Round Strainer,Bronze
  • ZURN INDUSTRIES
  • Round Strainer, Bronze Round Strainer,Bronze
  • Item # 41J516
  • Mfr. Model # PB400-5B-STR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Bronze, Pipe Dia. (In.) 5, Connection...More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, Overall Diameter 6-7/8 In., 2-11/16 Height (In.), Material of Construction Plastic, Grid Material...More

Three QTR Floor Drain Grate,8-7/8 In L
Funnel Converting Assembly
  • ZURN INDUSTRIES
  • Funnel Converting Assembly Funnel Converting Assembly
  • Item # 22F415
  • Mfr. Model # Z328-4 W/SCREWS
  • Funnel Converting Assembly, 2 1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

4  Replacement Roof Drain
  • ZURN INDUSTRIES
  • 4 Replacement Roof Drain 4 Replacement Roof Drain
  • Item # 24X139
  • Mfr. Model # RD2150-SS4
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

Floor Grate,40in Lx5-3/8inWx1-1/4in D
Floor Cleanout,Adjustable,Pipe Dia 2 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 2 In Floor Cleanout,Adjustable,Pipe Dia 2 In
  • Item # 4WDL7
  • Mfr. Model # CO2450-PV2
  • Floor Cleanout, Adjustable, 2 Pipe Dia. (In.), 1-7/8 Height (In.), Floor Cleanout, Adjustable, 2 Pipe Dia....More

Floor Clean Out Cover,Bronze
  • ZURN INDUSTRIES
  • Floor Clean Out Cover, Bronze Floor Clean Out Cover,Bronze
  • Item # 41J464
  • Mfr. Model # PB1400-COVER-2-3IC
  • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

Roof Drain Dome,12-1/2 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-1/2 In L Roof Drain Dome,12-1/2 In L
  • Item # 22F375
  • Mfr. Model # P100-polydome
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-1/2 Length (In.), Material of...More

Adjustable Floor Cleanout,PVC,3 In
Floor Drain Grate, 11-1/4In W, 24In L
Roof Drain Dome,12-7/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-7/16 In L Roof Drain Dome,12-7/16 In L
  • Item # 22F376
  • Mfr. Model # P100-DOME-CI
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-7/16 Length (In.), Material of...More

Floor Drain Grate, 4-1/8In W, 20In L
Waste Tee with Arm, End Outlet, 16 In L
Full Floor Drain Grate,8-7/8 In L
Half Floor Drain Grate,8-7/8 In L
Floor Cleanout,Adjustable,Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 4 In Floor Cleanout,Adjustable,Pipe Dia 4 In
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F405
  • Mfr. Model # P1900-semi-dome-alum
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Aluminum, Grid Material Aluminum, Color/Finish...More

Roof Drain Dome,7-9/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 7-9/16 In L Roof Drain Dome,7-9/16 In L
  • Item # 22F396
  • Mfr. Model # P125-DOME-CI
  • Roof Drain Dome, Overall Diameter 5-3/4 In., 4-1/4 Height (In.), 7-9/16 Length (In.), Material of...More

Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 In Access Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In L Floor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F379
  • Mfr. Model # P6-DGC
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

Trap Primer,Bronze,Pipe Dia 1/2 in.
  • ZURN INDUSTRIES
  • Trap Primer, Bronze, Pipe Dia 1/2 in. Trap Primer,Bronze,Pipe Dia 1/2 in.
  • Item # 29RP59
  • Mfr. Model # Z1022-XL-1/2-IP
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In L Floor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F378
  • Mfr. Model # P6-DGE
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

Floor Drain Grate, 11-1/4In W, 24In L
Trap Primer,11-1/2 In L,1-1/2 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 11-1/2 In L, 1-1/2 In Dia Trap Primer,11-1/2 In L,1-1/2 In Dia
  • Item # 19K293
  • Mfr. Model # Z1021-PC
  • Trap Primer, Material of Construction Chrome Plate, Cast Brass, Color/Finish Polished Chrome, Length (In.)...More

Trap Primer,7-7/8 In L,1-1/4 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 7-7/8 In L, 1-1/4 In Dia Trap Primer,7-7/8 In L,1-1/4 In Dia
  • Item # 19K294
  • Mfr. Model # Z1022-PC
  • Trap Primer, Material of Construction Chrome Plate, Semi Cast Brass, Color/Finish Polished Chrome, Length...More

Lav Enclosure,Plastic,15 x 20 x 10 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More