Skip Content

Filter Results By

Applied Filters Clear All

Drains

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Strainer,Bronze
  • ZURN INDUSTRIES
  • Round Strainer, Bronze Round Strainer,Bronze
  • Item # 41J517
  • Mfr. Model # PN400-5B-STR-W/SCR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Nickel, Pipe Dia. (In.) 5, Connection...More

Half Floor Drain Grate,8-7/8 In L
Trap Primer,Bronze,Pipe Dia 1/2 in.
  • ZURN INDUSTRIES
  • Trap Primer, Bronze, Pipe Dia 1/2 in. Trap Primer,Bronze,Pipe Dia 1/2 in.
  • Item # 29RP59
  • Mfr. Model # Z1022-XL-1/2-IP
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Full Floor Drain Grate,8-7/8 In L
Roof Drain Dome,10 In.D
  • ZURN INDUSTRIES
  • Roof Drain Dome, 10 In.D Roof Drain Dome,10 In.D
  • Item # 22F395
  • Mfr. Model # P121-DOME-CI
  • Roof Drain Dome, Overall Diameter 10-1/8 In., 4-1/4 Height (In.), Material of Construction Cast Iron,...More

Round Strainer,Bronze
  • ZURN INDUSTRIES
  • Round Strainer, Bronze Round Strainer,Bronze
  • Item # 41J516
  • Mfr. Model # PB400-5B-STR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Bronze, Pipe Dia. (In.) 5, Connection...More

Trap Primer,11-1/2 In L,1-1/2 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 11-1/2 In L, 1-1/2 In Dia Trap Primer,11-1/2 In L,1-1/2 In Dia
  • Item # 19K293
  • Mfr. Model # Z1021-PC
  • Trap Primer, Material of Construction Chrome Plate, Cast Brass, Color/Finish Polished Chrome, Length (In.)...More

Lav Enclosure,Plastic,15 x 20 x 10 In
Trap Primer,Bronze,Pipe Dia 1/2 in.
  • ZURN INDUSTRIES
  • Trap Primer, Bronze, Pipe Dia 1/2 in. Trap Primer,Bronze,Pipe Dia 1/2 in.
  • Item # 29RP60
  • Mfr. Model # Z1022-XL-1/2-SF
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN19
  • Mfr. Model # GR-FS06NI-C3N-PS-CC
  • Floor Drain, Square, 3 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN23
  • Mfr. Model # GR-FS06NI-C4N-PS-CC
  • Floor Drain, Square, 4 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Three QTR Floor Drain Grate,8-7/8 In L
Roof Drain Dome,12-1/2 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-1/2 In L Roof Drain Dome,12-1/2 In L
  • Item # 22F375
  • Mfr. Model # P100-polydome
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-1/2 Length (In.), Material of...More

Drain Bucket,6 In L, Aluminum
  • ZURN INDUSTRIES
  • Drain Bucket, 6 In L, Aluminum Drain Bucket,6 In L, Aluminum
  • Item # 22F403
  • Mfr. Model # P1900-23-Alum
  • Drain Bucket, Overall Diameter 8-1/8 In., 6-1/2 Height (In.), 6 Length (In.), Material of Construction...More

Cellar Floor Drain, Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Cellar Floor Drain, Pipe Dia 3 In Cellar Floor Drain, Pipe Dia 3 In
  • Item # 4WDR9
  • Mfr. Model # Z560-3IC
  • Cellar Floor Drain, Light Duty, 3 Pipe Dia. (In.), 6-1/2 Height (In.), 9 Length (In.), Cellar Floor Drain,...More

Roofing Membrane Clamp,13-5/8 In Dia
  • ZURN INDUSTRIES
  • Roofing Membrane Clamp, 13-5/8 In Dia Roofing Membrane Clamp,13-5/8 In Dia
  • Item # 22F392
  • Mfr. Model # RD2190-DS
  • Roofing Membrane Clamp, 10 to 15 Pipe Dia. (In.), Overall Diameter 13-5/8 In., 1 Height (In.), Material of...More

Funnel Converting Assembly
  • ZURN INDUSTRIES
  • Funnel Converting Assembly Funnel Converting Assembly
  • Item # 22F416
  • Mfr. Model # ZN328-4 W/SCREWS
  • Funnel Converting Assembly, 2-1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

Drain,Floor and Shower,6-1/8inL,3in.dia
  • ZURN INDUSTRIES
  • Drain, Floor and Shower, 6-1/8inL, 3in.dia Drain,Floor and Shower,6-1/8inL,3in.dia
  • Item # 38UK37
  • Mfr. Model # ZB415-3NL-5B
  • Drain, Floor and Shower, Material of Construction Cast Iron, Color/Finish Bronze, Length (In.) 6-1/8, Drain...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN22
  • Mfr. Model # GR-FS05NI-C4N-PS-CC
  • Floor Drain, Square, 4 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN18
  • Mfr. Model # GR-FS05NI-C3N-PS-CC
  • Floor Drain, Square, 3 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN15
  • Mfr. Model # GR-FS06NI-C2N-PS-CC
  • Floor Drain, Square, 2 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No Hub Square Floor Drain,Cast Iron,No Hub
  • Item # 29VN14
  • Mfr. Model # GR-FS05NI-C2N-PS-CC
  • Floor Drain, Square, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More