Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Drains

36 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
Drain Protector,Plastic,Pipe 1 1/2 In
Drain,Straight,Chrome Plated,Lavatory
  • GRAINGER APPROVED VENDOR
  • Drain, Straight, Chrome Plated, Lavatory
  • Item # 1YHD1
  • Mfr. Model # 134-301G
  • Drain, Straight, Brass Material of Construction, Chrome Plated Color/Finish, Length 9.4 In, Pipe Dia 1 1/4...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/4 In
  • Item # 1PNT6
  • Mfr. Model # 1PNT6
  • Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink...More

Drain Protector,Plastic,Pipe 1 1/2 In
Extension,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PNZ9
  • Mfr. Model # 1PNZ9
  • Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube...More

Sink Clips,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, PK 4
  • Item # 4FEV8
  • Mfr. Model # 4FEV8
  • Sink Clips, 2 5/32 Long with Slotted Head, Material of Construction Zinc, For Use With S/S Sinks, Includes...More

Stopper,Rubber,Pipe Dia 2 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Rubber, Pipe Dia 2 In, PK 5
  • Item # 1PPH7
  • Mfr. Model # 1PPH7
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 2 In., For Use With Sinks, Basins, Laundry Tubs and Other...More

J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • J Bend, Plastic, Pipe 1 1/2 Or 1 1/4 In
  • Item # 1PNX3
  • Mfr. Model # 1PNX3
  • J-Bend w/Elbow, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For...More

J Bend,20 Gauge,Brass,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • J Bend, 20 Gauge, Brass, Pipe Dia 1 1/2 In
  • Item # 1PNN1
  • Mfr. Model # 1PNN1
  • J-Bend, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall or Floor Drain...More

J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • J Bend, Plastic, Pipe 1 1/2 Or 1 1/4 In
  • Item # 1PPC3
  • Mfr. Model # 1PPC3
  • J-Bend, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For...More

Sink Clips,Type M,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, Type M, PK 4
  • Item # 4FEV6
  • Mfr. Model # 4FEV6
  • Sink Clips, M Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Sink Clips,Type E,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, Type E, PK 4
  • Item # 4FEV7
  • Mfr. Model # 4FEV7
  • Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Drain,Offset,Chrome Plated,For Lavatory
  • GRAINGER APPROVED VENDOR
  • Drain, Offset, Chrome Plated, For Lavatory
  • Item # 1YHD2
  • Mfr. Model # 134-303G
  • Drain, Offset, Brass Material of Construction, Chrome Plated Color/Finish, Length 9.4 In, Pipe Dia 1 1/4 In,...More

Box Flange,Kitchen
  • GRAINGER APPROVED VENDOR
  • Box Flange, Kitchen
  • Item # 4FEX6
  • Mfr. Model # 4FEX6
  • Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Stopper,Rubber,Pipe Dia 7/8 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Rubber, Pipe Dia 7/8 In, PK 5
  • Item # 1PPH1
  • Mfr. Model # 1PPH1
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 7/8 In., For Use With Sinks, Basins, Laundry Tubs and Other...More

Extension,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PNZ8
  • Mfr. Model # 1PNZ8
  • Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube...More

Stopper,Rubber,Pipe Dia 1 7/8 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Rubber, Pipe Dia 1 7/8 In, PK 5
  • Item # 1PPH6
  • Mfr. Model # 1PPH6
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 7/8 In., For Use With Sinks, Basins, Laundry Tubs and Other...More

Elbow,Threaded x Threaded connection
  • GRAINGER APPROVED VENDOR
  • Elbow, Threaded x Threaded connection
  • Item # 4FEY7
  • Mfr. Model # 4FEY7
  • Elbow, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Threaded x...More

Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Drain Assembly, PVC, Pipe Dia 1 1/2 In
  • Item # 1PPD3
  • Mfr. Model # 1PPD3
  • Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

Elbow,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Elbow, Pipe Dia 1 1/2 In
  • Item # 1PNU3
  • Mfr. Model # 1PNU3
  • Elbow, 90 Degree, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., MIP x FIP Connection

Extension,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PPC8
  • Mfr. Model # 1PPC8
  • Extension, Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Extension,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PNZ4
  • Mfr. Model # 1PNZ4
  • Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube...More

Elbow,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Elbow, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PPA3
  • Mfr. Model # 1PPA3
  • Elbow, 90 Degree, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., Slip x Solvent...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/4 In
  • Item # 1PNT5
  • Mfr. Model # 1PNT5
  • Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink...More

J Bend,Plastic,1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • J Bend, Plastic, 1 1/2 Or 1 1/4 In
  • Item # 1PNW9
  • Mfr. Model # 1PNW9
  • J-Bend, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For Use With...More

Cover,Plastic Plug,Pipe Dia 3 In
  • GRAINGER APPROVED VENDOR
  • Cover, Plastic Plug, Pipe Dia 3 In
  • Item # 1PPD8
  • Mfr. Model # 1PPD8
  • Extension Drum Trap Cover, Stainless Steel, Plastic Plug, Stainless Steel Color/Finish, Pipe Dia. 3 In., For...More

J Bend,Plastic,Pipe 1 1/2 In,Poly
  • GRAINGER APPROVED VENDOR
  • J Bend, Plastic, Pipe 1 1/2 In, Poly
  • Item # 1PPC4
  • Mfr. Model # 1PPC4
  • J-Bend, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, For Use With...More

Cover,Die Cast,Pipe Dia 3 In
  • GRAINGER APPROVED VENDOR
  • Cover, Die Cast, Pipe Dia 3 In
  • Item # 1PPE5
  • Mfr. Model # 1PPE5
  • Cover, Drum Trap, Die Cast Metal, Chrome Color/Finish, Pipe Dia. 3 In., Includes Gasket for Water Tight Seal

Extension,Kitchen,8 In Length
  • GRAINGER APPROVED VENDOR
  • Extension, Kitchen, 8 In Length
  • Item # 4FEY6
  • Mfr. Model # 4FEY6
  • Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip...More

Sink Clip,Type J,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clip, Type J, PK 4
  • Item # 4FEV9
  • Mfr. Model # 4FEV9
  • Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel...More

Extension,20 Gauge,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/2 In
  • Item # 1PNT7
  • Mfr. Model # 1PNT7
  • Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Ending Kitchen Sink...More

Extension,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/2 In
  • Item # 1PNZ3
  • Mfr. Model # 1PNZ3
  • Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube...More

Results per page: 16 | 32 | 48