Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Drains

14 Results Found that Include 14 Products 

 |  Results per page: 16 | 32 | 48

    P Trap, 17 Gauge, Brass, Pipe Dia 1 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNK9 | Mfr. Model # 1PNK9

    Catalog Page # 3812 (PDF)

    P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

    P Trap, 20 Gauge, Brass, Pipe Dia 1 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNN4 | Mfr. Model # 1PNN4

    Catalog Page # 3812 (PDF)

    P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

    Slip Nut, Pipe Dia 1 1/4 In, PK 10

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNW4 | Mfr. Model # 1PNW4

    Catalog Page # 3814 (PDF)

    Slip-Nut, Lavatory, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/4 In., For Use With For Standard Slip Joint Drain...More

    Sink Strainer, Pipe Dia 3 1/2 To 4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPF5 | Mfr. Model # 1PPF5

    Catalog Page # 3813 (PDF)

    Strainer, EZ Fit Basket, Stainless Steel Material of Construction, Stainless Steel Color/Finish, Pipe Dia. 3...More

    P-Trap, Lavatory/Kitchen, 1 1/2 x 1 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4FEW1 | Mfr. Model # 4FEW1

    Catalog Page # 3812 (PDF)

    P-Trap, Lavatory/Kitchen, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. 1 1/2 x 1 1/4 In.,...More

    Drain Assembly, PVC, Pipe Dia 1 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPD2 | Mfr. Model # 1PPD2

    Catalog Page # 3814 (PDF)

    Drain Assembly, Bathtub Trip Lever, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain...More

    P Trap, 20 Gauge, Brass, Pipe Dia 1 1/2 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNN5 | Mfr. Model # 1PNN5

    Catalog Page # 3812 (PDF)

    P-Trap, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall Drain, Slip...More

    Repair Trap, Pipe 1 1/2 Or 1 1/4 In, Brass

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNP1 | Mfr. Model # 1PNP1

    Catalog Page # 3812 (PDF)

    Repair Trap, With Slip Elbow, Brass Material of Construction, Chrome Color/Finish, Pipe Dia. 1 1/2 Or 1 1/4...More

    Double Bowl Installation Kit, with P-Trap

    GRAINGER APPROVED VENDOR

    Grainger Item # 4FEY9 | Mfr. Model # 4FEY9

    Catalog Page # 3813 (PDF)

    Double Bowl Installation Kit, Kitchen End Outlet, Material of Construction Polypropylene, Color/Finish White,...More

    J Bend With Clean Out, Pipe Dia 1 1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PNK6 | Mfr. Model # 1PNK6

    Catalog Page # 3812 (PDF)

    J-Bend, Lavatory With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall or...More

    Floor Drain Grid, Dia 5 In, SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPE6 | Mfr. Model # 1PPE6

    Catalog Page # 3814 (PDF)

    Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 0.35 Gauge, Grid...More

    Slip Nut, Plastic, Pipe Dia 1 1/4 In, PK 10

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PPB8 | Mfr. Model # 1PPB8

    Catalog Page # 3814 (PDF)

    Repair Lavatory Slip-Nut with Washer, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use...More

    J-Bend, Kitchen, SlipxThreaded Connection

    GRAINGER APPROVED VENDOR

    Grainger Item # 4FEW8 | Mfr. Model # 4FEW8

    Catalog Page # NA

    J-Bend, Kitchen, Material of Construction Brass, Color/Finish Rough Brass, Pipe Dia. 1 1/2 In., Slip x...More

    Drain, Easy Touch, Chrome, For Bathtub

    GRAINGER APPROVED VENDOR

    Grainger Item # 1YHD8 | Mfr. Model # 132-206G

    Catalog Page # 3814 (PDF)

    Drain, Easy Touch, Brass Material of Construction, Chrome Plated Color/Finish, Length 2.75 In, Pipe Dia 1 1/2...More

     |  Results per page: 16 | 32 | 48
      loader image