Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Drains

40 Results Found that Include 40 Products 

Results per page: 16 | 32 | 48
Sink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • GRAINGER APPROVED VENDOR
  • Sink Strainer, Pipe Dia 3 1/2 To 4 In, SSSink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • Item # 1HEG4
  • Mfr. Model # 1HEG4
  • Strainer, Bottom Tighten, Cup Style, Stainless Steel Material of Construction, Pipe Dia. 3 1/2 to 4 In., For...More

Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
Extension,20 Gauge,Pipe Dia 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/4 InExtension,20 Gauge,Pipe Dia 1 1/4 In
  • Item # 1PNP5
  • Mfr. Model # 1PNP5
  • Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink...More

Coupling,20 Gauge,Pipe 1 1/2 Or 1 1/4 In
Extension,20 Gauge,Pipe Dia 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/4 InExtension,20 Gauge,Pipe Dia 1 1/4 In
  • Item # 1PNT9
  • Mfr. Model # 1PNT9
  • Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink...More

Slip Nut,Plastic,Pipe Dia 1 1/2 In,PK 10
Elbow,90 Deg,Pipe 1 1/2 Or 1 1/4 In
Extension,20 Gauge,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Extension, 20 Gauge, Pipe Dia 1 1/2 InExtension,20 Gauge,Pipe Dia 1 1/2 In
  • Item # 1PNU1
  • Mfr. Model # 1PNU1
  • Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Ending Kitchen Sink...More

S Trap,Plastic,Pipe 1 1/2 In,Poly
P Trap,Plastic,Pipe 1 1/2 In,Poly
S Trap,Plastic,Pipe Dia 1 1/4 In
Stopper,Pipe 1 5/8 To 1 3/4 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Pipe 1 5/8 To 1 3/4 In, PK 5Stopper,Pipe 1 5/8 To 1 3/4 In,PK 5
  • Item # 1PPH5
  • Mfr. Model # 1PPH5
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 5/8 to 1 3/4 In., For Use With Sinks, Basins, Laundry Tubs...More

Stopper,Pipe 1 3/8 To 1 1/2 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Pipe 1 3/8 To 1 1/2 In, PK 5Stopper,Pipe 1 3/8 To 1 1/2 In,PK 5
  • Item # 1PPH4
  • Mfr. Model # 1PPH4
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 3/8 to 1 1/2 In., For Use With Sinks, Basins, Laundry Tubs...More

Waste Connector,Brass,1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Waste Connector, Brass, 1 1/2 InWaste Connector,Brass,1 1/2 In
  • Item # 1PNU6
  • Mfr. Model # 1PNU6
  • Waste Connector, Kitchen, Brass, Brass Color/Finish, Pipe Dia 1 1/2 In, For Use With Connecting Drain Trap to...More

Drain Plunger,Plastic,Pipe Dia 1 1/4 In
Shower Drain Grid,Pipe Dia 6 In,CI
Center Outlet Waste,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Center Outlet Waste, Pipe Dia 1 1/2 InCenter Outlet Waste,Pipe Dia 1 1/2 In
  • Item # 1PNY4
  • Mfr. Model # 1PNY4
  • Center Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use...More

Tailpiece,Plastic,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Tailpiece, Plastic, Pipe Dia 1 1/2 InTailpiece,Plastic,Pipe Dia 1 1/2 In
  • Item # 1PPC6
  • Mfr. Model # 1PPC6
  • Tailpiece, Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Wall Tube,20 Gauge,Pipe Dia 1 1/2 In
Pull Out Drain,Lavatory w/Plug,1 1/4 In
Extension,20 Gauge,Pipe Dia 1 1/4 In
Extension,Plastic,Pipe Dia 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Extension, Plastic, Pipe Dia 1 1/4 InExtension,Plastic,Pipe Dia 1 1/4 In
  • Item # 1PPC7
  • Mfr. Model # 1PPC7
  • Extension, Lavatory Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With...More

Stopper,Pipe 1 1/8 To 1 1/4 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Pipe 1 1/8 To 1 1/4 In, PK 5Stopper,Pipe 1 1/8 To 1 1/4 In,PK 5
  • Item # 1PPH3
  • Mfr. Model # 1PPH3
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 1/8 to 1 1/4 In., For Use With Sinks, Basins, Laundry Tubs...More

Sink Clips,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, PK 4Sink Clips,PK 4
  • Item # 4FEV8
  • Mfr. Model # 4FEV8
  • Sink Clips, 2 5/32 Long with Slotted Head, Material of Construction Zinc, For Use With S/S Sinks, Includes...More

Sink Clips,Type M,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, Type M, PK 4Sink Clips,Type M,PK 4
  • Item # 4FEV6
  • Mfr. Model # 4FEV6
  • Sink Clips, M Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Waste Connector,Brass,1 1/2 x 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Waste Connector, Brass, 1 1/2 x 1 1/4 InWaste Connector,Brass,1 1/2 x 1 1/4 In
  • Item # 1PNU7
  • Mfr. Model # 1PNU7
  • Waste Connector, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia 1 1/2 x 1 1/4 In, For Use With...More

Stopper,Rubber,Pipe Dia 2 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Stopper, Rubber, Pipe Dia 2 In, PK 5Stopper,Rubber,Pipe Dia 2 In,PK 5
  • Item # 1PPH7
  • Mfr. Model # 1PPH7
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 2 In., For Use With Sinks, Basins, Laundry Tubs and Other...More

Shower Stall Strainer,Brass,SS Grid
  • GRAINGER APPROVED VENDOR
  • Shower Stall Strainer, Brass, SS GridShower Stall Strainer,Brass,SS Grid
  • Item # 1RLV5
  • Mfr. Model # 1RLV5
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Chrome Plated/SS, Length 3 1/2 x 3 1/2...More

Pull Out Drain,1 1/4 In,Plastic
  • GRAINGER APPROVED VENDOR
  • Pull Out Drain, 1 1/4 In, PlasticPull Out Drain,1 1/4 In,Plastic
  • Item # 1PPB1
  • Mfr. Model # 1PPB1
  • Drain, Lavatory With Plug, Plastic with Stainless Steel Rim Material of Construction, Gray Color/Finish,...More

J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
Sink Clips,Type E,PK 4
  • GRAINGER APPROVED VENDOR
  • Sink Clips, Type E, PK 4Sink Clips,Type E,PK 4
  • Item # 4FEV7
  • Mfr. Model # 4FEV7
  • Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Stopper,Rubber,Pipe Dia 1 7/8 In,PK 5
Results per page: 16 | 32 | 48