Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Drains

52 Results Found that Include 52 Products 

Results per page: 16 | 32 | 48
P Trap,Plastic,Pipe Dia 1 1/2 In
Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Cover, Faucet Hole, Pipe Dia 1 1/2 InCover,Faucet Hole,Pipe Dia 1 1/2 In
  • Item # 1PPJ5
  • Mfr. Model # 1PPJ5
  • Faucet Hole Cover, Bolt In, Stainless Steel Material of Construction, Length 1 3/4 In., Pipe Dia. 1 1/2 In.,...More

Sink Trap,Plastic,Pipe Dia 1 1/4 In
Extension,Plastic,Pipe Dia 1 1/2 In
Extension,Plastic,Pipe Dia 1 1/4 In
Sink Strainer Assembly
  • GRAINGER APPROVED VENDOR
  • Sink Strainer AssemblySink Strainer Assembly
  • Item # 4FEW4
  • Mfr. Model # 4FEW4
  • Sink Strainer Assembly, -, Stainless Steel, Stainless Steel Color/Finish, 1-1/2, 18, Pipe Dia. (In.) 1-1/2,...More

Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
Basket,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Basket, Stainless SteelBasket,Stainless Steel
  • Item # 1PPF9
  • Mfr. Model # 1PPF9
  • Sink Basket, Post Design, Stainless Steel, Stainless Steel Color/Finish, Overall Diameter 3.2 In, Depth 1.6...More

Shower Drain Grid,Snap In,SS
  • GRAINGER APPROVED VENDOR
  • Shower Drain Grid, Snap In, SSShower Drain Grid,Snap In,SS
  • Item # 1RLV6
  • Mfr. Model # 1RLV6
  • Shower Drain Grid, Snap In, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Grid...More

Cover,Faucet Hole,Steel,Pipe Dia 1/2 In
  • GRAINGER APPROVED VENDOR
  • Cover, Faucet Hole, Steel, Pipe Dia 1/2 InCover,Faucet Hole,Steel,Pipe Dia 1/2 In
  • Item # 1PPJ6
  • Mfr. Model # 1PPJ6
  • Faucet Hole Cover, Bolt In, Chrome/Plastic Material of Construction, Chrome Color/Finish, Length 3 1/4 In.,...More

End Outlet Waste,Plastic,Pipe 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • End Outlet Waste, Plastic, Pipe 1 1/2 InEnd Outlet Waste,Plastic,Pipe 1 1/2 In
  • Item # 1PNY2
  • Mfr. Model # 1PNY2
  • End Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

P Trap,Plastic,Pipe 1 1/2 x 1 1/4 In
Rubber Washer Assortment,Rubber,Gray,PK8
Tailpiece,Plastic,Pipe Dia 1 1/2 In
J Bend w/Elbow,Plastic,Pipe 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • J Bend w/Elbow, Plastic, Pipe 1 1/2 InJ Bend w/Elbow,Plastic,Pipe 1 1/2 In
  • Item # 1PNX2
  • Mfr. Model # 1PNX2
  • J-Bend w/Elbow, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, For Use With...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
Extension,Kitchen,6 In Length
  • GRAINGER APPROVED VENDOR
  • Extension, Kitchen, 6 In LengthExtension,Kitchen,6 In Length
  • Item # 4FEY5
  • Mfr. Model # 4FEY5
  • Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip...More

Extension,20 Gauge,Pipe Dia 1 1/2 In
Slip Nut,Plastic,Pipe Dia 1 1/4 In,PK 10
Gasket,For Use with Pop-Up Drains
Gasket,Lavatory,Pipe Dia 1 1/4 In,PK 10
Tailpiece,Kitchen,6 In Length
  • GRAINGER APPROVED VENDOR
  • Tailpiece, Kitchen, 6 In LengthTailpiece,Kitchen,6 In Length
  • Item # 4FEY4
  • Mfr. Model # 4FEY4
  • Tailpiece, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Flanged...More

Extension,Plastic,Pipe Dia 1 1/2 In
Flexible Coupler,Pipe 1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Flexible Coupler, Pipe 1 1/2 Or 1 1/4 InFlexible Coupler,Pipe 1 1/2 Or 1 1/4 In
  • Item # 1PPC9
  • Mfr. Model # 1PPC9
  • Flexible Elbow, Lavatory/Kitchen,90 Degree, Polypropylene Material of Construction, White Color/Finish,...More

Extension,Plastic,Pipe Dia 1 1/4 In
Wall Flange,Pipe I.D. 1 1/2 In,PK 10
Splash Guard,Disposal,Black,Rubber
Shower Drain Grid,Pipe Dia 5 In,CI
Box Flange,Kitchen
  • GRAINGER APPROVED VENDOR
  • Box Flange, KitchenBox Flange,Kitchen
  • Item # 4FEX5
  • Mfr. Model # 4FEX5
  • Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Wall Flange,Pipe I.D. 1 1/4 In,PK 10
Shower Drain Grid,Pipe Dia 4 In,CI
Tee,Poly,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Tee, Poly, Pipe Dia 1 1/2 InTee,Poly,Pipe Dia 1 1/2 In
  • Item # 1PPA4
  • Mfr. Model # 1PPA4
  • Tee, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, Slip Connection,...More

Results per page: 16 | 32 | 48