Skip Content

Filter Results By

Applied Filters Clear All

Drains

397 Results Found that Include 410 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grid Strainer Drain Assembly,Brass,17ga.
Stnk Stppr Qd Cls Trp Seal,For 2In. Pipe
Drain Protector,Plastic,Pipe 1 1/2 In
Drain,Straight,Chrome Plated,Lavatory
Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E574
  • Mfr. Model # A05PBG
  • Floor Drain Grate, w/Screws, Size 4-11/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Stopper,Sink and Drain,Rubber,1in. L
Adjustable Floor Cleanout,PVC,4 In
Floor Grate,Cast Iron,8 In Dia.
  • ZURN INDUSTRIES
  • Floor Grate, Cast Iron, 8 In Dia. Floor Grate,Cast Iron,8 In Dia.
  • Item # 24X182
  • Mfr. Model # P550-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Connection Threaded, Grid Material Cast...More

Shower Drain,Brass,Pipe Dia 2 in.
  • ZURN INDUSTRIES
  • Shower Drain, Brass, Pipe Dia 2 in. Shower Drain,Brass,Pipe Dia 2 in.
  • Item # 29RP53
  • Mfr. Model # FD2275-BR2
  • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

Floor Drain Grate, 5-3/8In W, 20In L
Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • ZURN INDUSTRIES
  • Floor Sink, 3 In Pipe, 12 x 12 x 6 In H Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Extension,Kitchen,8 In Length
Cleanouts,2 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 2 in. Pipe Dia. Cleanouts,2 in. Pipe Dia.
  • Item # 45DT48
  • Mfr. Model # 4470T02
  • Cleanouts, Round, 2 Pipe Dia. (In.), Overall Diameter 4-1/4in, Lid Stainless Steel, Material of Construction...More

Round Strainer,Bronze
  • ZURN INDUSTRIES
  • Round Strainer, Bronze Round Strainer,Bronze
  • Item # 41J516
  • Mfr. Model # PB400-5B-STR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Bronze, Pipe Dia. (In.) 5, Connection...More

Extension,Plastic,Pipe Dia 1 1/2 In
15" X 20 ft. Length, Single Wall Type, Solid, Pol
6" X 10 ft. Length, Single Wall Type, Solid, Poly
Grate Only with Screws, Dia. 7-9/16 In.
Drain Seal,Rubber,Black,2 In
Stnk Stppr Qd Cls Trp Sl,For 4 In. Pipe
Sink Strainer Assembly,SS, Brass,Chrome
Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E583
  • Mfr. Model # B08NBG
  • Floor Drain Grate, w/Screws, Size 7-7/16 In., Material of Construction Nickel Bronze, Color Silver, For Use...More

Stnk Stppr Qd Cls Trp Sl, For 3In. Pipe
Drain Pop Up Assmbly,Brss,Pp Dia 1 1/4In
Cleanout Plug,Los Angeles Style,4 In
Basket Strainer,SS,Chrome,PK5
  • KISSLER & CO
  • Basket Strainer, SS, Chrome, PK5 Basket Strainer,SS,Chrome,PK5
  • Item # 39AP43
  • Mfr. Model # 59-2015
  • Basket Strainer, Kitchen, Stainless Steel, Chrome Color/Finish, 3-1/4, For Use With Most Kitchen Sinks,...More

Grease Interceptor Cover Gasket
  • JR SMITH
  • Grease Interceptor Cover Gasket Grease Interceptor Cover Gasket
  • Item # 24E568
  • Mfr. Model # 8050G
  • Cover Gasket, Grease Interceptor, Size 3/4 In. Wide x 97.48 In. Long, Material of Construction Neoprene, For...More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, Overall Diameter 6-7/8 In., 2-11/16 Height (In.), Material of Construction Plastic, Grid Material...More

Basket Strainer,Stainless Steel,17 ga.
Three QTR Floor Drain Grate,8-7/8 In L
Funnel Converting Assembly
  • ZURN INDUSTRIES
  • Funnel Converting Assembly Funnel Converting Assembly
  • Item # 22F415
  • Mfr. Model # Z328-4 W/SCREWS
  • Funnel Converting Assembly, 2 1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

Cover Plate,One Piece,Wall,3 In Pipe Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More