Skip Content

Filter Results By

Applied Filters Clear All

Drains

108 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6" Diameter X 100 ft. Length, Single, Solid, Polyethyl
Floor Sink Full Top Grate,9-3/16 L
15" Diameter X 20 ft. Length, Single, Solid, Polyethyl
Grease Interceptor,Capacity 20,10 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 20,10 psi Grease Interceptor,Capacity 20,10 psi
  • Item # 45DT15
  • Mfr. Model # 800-Y02-10
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 10...More

Floor Sink Top Grate,9-3/16in.L,1/2 in.
True-Set Commercial Drain,Floor,PVC,3in
3" X 10 ft. Length, Single Wall Type, Solid, Poly
6" Diameter X 100 ft. Length, Single, Perforated, Poly
6" X 10 ft. Length, Single Wall Type, Solid, Poly
6" Diameter X 10 ft. Length, Single, Perforated, Polye
4" to 4", SBR Rubber, Pipe Fitting
6" Diameter X 7" Length, Single, Solid, Polyethylene,&
3" Diameter X 100 ft. Length, Single, Perforated, Poly
18" Diameter X 20 ft. Length, Single, Solid, Polyethyl
15" Diameter X 20 ft. Length, Single, Perforated, Poly
4" to 8", PVC/SBR Rubber, Pipe Fitting
6" Diameter X 18" Length, Single, Solid, Polyethylene,
18" Diameter X 20 ft. Length, Single, Perforated, Poly
6" Diameter X 7" Length, Single, Solid, Polyethylene,&
3" Diameter X 7" Length, Single, Solid, Polyethylene,&
Shower Strainer,Snap In,SS,4-1/4in
Sanitary Drain,Dome Bottom Strainer
Floor Sink Drain,3 in.,PVC
  • OATEY
  • Floor Sink Drain, 3 in., PVC Floor Sink Drain,3 in.,PVC
  • Item # 39AT72
  • Mfr. Model # 42721
  • Floor Sink Drain, Floor, Material of Construction PVC, Color/Finish White, Drain Material PVC, Pipe Dia....More

Floor Cleanout,Nickel Bronze, 5-3/4 in.
Grease Interceptor,Capacity 30,15 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 30,15 psi Grease Interceptor,Capacity 30,15 psi
  • Item # 45DT16
  • Mfr. Model # 800-Y02-15
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 15...More

Sanitary Drain,Aluminum
  • JAY R. SMITH MFG. CO
  • Sanitary Drain, Aluminum Sanitary Drain,Aluminum
  • Item # 45DT38
  • Mfr. Model # 3000DBS-4
  • Sanitary Drain, Dome Bottom Strainer, Aluminum, Aluminum Color/Finish, For Use With For Use with 4 In....More

Grease Interceptor,Capacity 70,35 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 70,35 psi Grease Interceptor,Capacity 70,35 psi
  • Item # 45DT19
  • Mfr. Model # 800-Y03-35
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 35...More

Drain Plug,Brass,Lift and Spin,1in.
  • KISSLER & CO
  • Drain Plug, Brass, Lift and Spin, 1in. Drain Plug,Brass,Lift and Spin,1in.
  • Item # 40XC41
  • Mfr. Model # 58-7162
  • Drain Plug, Lift and Spin, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. (In.) 1-7/8,...More

Grease Interceptor,Capacity 8,4 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 8,4 psi Grease Interceptor,Capacity 8,4 psi
  • Item # 45DT13
  • Mfr. Model # 800-Y02-04
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 4...More

Cleanouts,6 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 6 in. Pipe Dia. Cleanouts,6 in. Pipe Dia.
  • Item # 45DT51
  • Mfr. Model # 4470T06
  • Cleanouts, Round, 6 Pipe Dia. (In.), Overall Diameter 6-1/2 In., Lid Stainless Steel, Material of...More

3" X 10 ft. Length, Triple Wall Type, Solid, Poly
Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • JAY R. SMITH MFG. CO
  • Trap Seal, 2-1/16 in. H, 1-1/2 in. L, Black Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • Item # 45DT32
  • Mfr. Model # 2692-0150
  • Trap Seal, Trap Seal, Material of Construction Chemically Resistant, Color/Finish Black, Pipe Dia. (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More